Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pipe and Tubing

5 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Tubing,3 I.D.,50 ft.,Clear
    • TYGON
    • Tubing, 3 I.D., 50 ft., ClearTubing, Shore A: 65
    • Item # 12X197
    • Mfr. Model # ADA05086
    • Tubing, SAE or Metric SAE, Inside Dia. 3 In., Outside Dia. 3-3/4 In., Length 50 ft., Max. Pressure 40 psi,...More

    Viton Tubing,3/4 In ID,1 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 3/4 In ID, 1 In OD, 25 FtViton Tubing,3/4 In ID,1 In OD,25 Ft
    • Item # 4CHH4
    • Mfr. Model # 1525S-7501000-25
    • Tubing, Flexible, Inside Dia 3/4 In, Outside Dia 1 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance +0.032...More

    Tubing,1/2 In ID,.878 In OD,100 Ft.
    • GRAINGER APPROVED
    • Tubing, 1/2 In ID, .878 In OD, 100 Ft.Tubing,1/2 In ID,.878 In OD,100 Ft.
    • Item # 4CHP8
    • Mfr. Model # 1528-500878
    • Tubing, High Purity, Inside Dia 1/2 In, Outside Dia .878 In, Wall Thickness .189 In, Tensile Strength 1200...More

    Throw Blanket,48 in. L,36 in. W
    • UNITHERM
    • Throw Blanket, 48 in. L, 36 in. WThrow Blanket,48 in. L,36 in. W
    • Item # 34CY94
    • Mfr. Model # TB3648
    • Insulated Throw Blanket, Width 36 In., Length 48 In., Thickness 1 In., Insulation Material Ceramic...More

    • TYGON
    • Tubing, Shore A: 56Tubing, Shore A: 56
    • Multiple product options available

      Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    Results per page: 16 | 32 | 48