Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Tubing

31 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tubing,1 In ID,1.10 In OD,50 Ft,PTFE
    • GRAINGER APPROVED
    • Tubing, 1 In ID, 1.10 In OD, 50 Ft, PTFETubing,1 In ID,1.10 In OD,50 Ft,PTFE
    • Item # 2TXJ4
    • Mfr. Model # 72027
    • Tubing, Inside Dia. 1 In, Outside Dia. 1.10 In, Length 50 Feet, Material of Construction PTFE, Max. Working...More

    Tubing,Seamless,1 In,6 Ft,Inconel 600
    • GRAINGER APPROVED
    • Tubing, Seamless, 1 In, 6 Ft, Inconel 600Nickel Chromium Tubing
    • Item # 3ACR5
    • Mfr. Model # 3ACR5
    • Tubing, Seamless, Inside Dia .834 In, Outside Dia 1 In, Length 6 Feet, Wall Thickness .083 In, Outside Dia...More

    Breathing Hose ,ID 1/2 In, OD 21/25 In
    • KURIYAMA
    • Breathing Hose , ID 1/2 In, OD 21/25 InBreathing Hose ,ID 1/2 In, OD 21/25 In
    • Item # 4EGT3
    • Mfr. Model # A1243H-08X300
    • Breathing Hose, Flexible, Length 300 ft., Inside Dia. 1/2 In., Outside Dia. 21/25 In., Material of...More

    PEX Tubing Uncoiler W/Case,Steel
    • MALCO
    • PEX Tubing Uncoiler W/Case, SteelPEX Tubing Uncoiler W/Case,Steel
    • Item # 2CJZ9
    • Mfr. Model # UC1
    • PEX Tubing Uncoiler, Steel Construction, Hose Cap 1/2 In ID 750 Ft, Hose Cap 5/8 In ID 500 Ft, Hose Cap 3/4...More

    PVC with Wire Helix and Yarn Reinforcement, Reinforced Tubi
    • KURIYAMA
    • PVC with Wire Helix and Yarn Reinforcement, Reinforced Tubing SAE, 2" Inside Dia.Reinforced Tubing, Shore A: 73
    • Item # 4EGR8
    • Mfr. Model # K7300-32X50
    • Reinforced Tubing, SAE or Metric SAE, Inside Dia. 2 In., Outside Dia. 2-39/64 In., Length 50 ft., Max....More

    • TYGON
    • Tubing, Shore A: 65Tubing, Shore A: 65
    • Multiple product options available

      Tubing and Hardness Shore A: 65; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    Tubing,7/8 In ID,1 In OD,50 Ft,FEP
    • Tubing, 7/8 In ID, 1 In OD, 50 Ft, FEPZEUS FEP Tubing
    • Item # 2TXP6
    • Mfr. Model # 63564
    • Tubing, Tube Inside Dia 7/8 In, Tube Outside Dia 1 In, Length 50 Ft, Wall Thickness .063 In, Material of...More

    Viton Tubing,3/4 In ID,1 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 3/4 In ID, 1 In OD, 25 FtViton Tubing,3/4 In ID,1 In OD,25 Ft
    • Item # 4CHK9
    • Mfr. Model # 1525F-7501000-25
    • Tubing, Flexible, Inside Dia 3/4 In, Outside Dia 1 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance +0.032...More

    Tubing,31/64 In ID,.740 In OD,100 Ft.
    • GRAINGER APPROVED
    • Tubing, 31/64 In ID, .740 In OD, 100 Ft.Tubing,31/64 In ID,.740 In OD,100 Ft.
    • Item # 4CHP7
    • Mfr. Model # 1528-484740
    • Tubing, High Purity, Inside Dia 31/64 In, Outside Dia .740 In, Wall Thickness .128 In, Tensile Strength 1200...More

    Viton Tubing,1/2 In ID,3/4 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 1/2 In ID, 3/4 In OD, 25 FtViton Tubing,1/2 In ID,3/4 In OD,25 Ft
    • Item # 4CHK7
    • Mfr. Model # 1525F-500750-25
    • Tubing, Flexible, Inside Dia 1/2 In, Outside Dia 3/4 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Valve Insulation, Fits Valve Size 9" to 12", 60&q
    • UNITHERM
    • Valve Insulation, Fits Valve Size 9" to 12", 60" Length, 24" WidthUNITHERM Valve Insulation
    • Item # 34DA10
    • Mfr. Model # IV6024
    • Valve Insulation, Fits Valve Size 9 In. to 12 In., Length 60 In., Width 24 In., Insulation Material Mineral...More

    1" Thickness, Insulated Throw Blanket Ceramic Fiberglass In
    1" Thickness, Insulated Throw Blanket Ceramic Fiberglass In
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    Tubing,High-Purity PFA,1.250 In OD,50 Ft
    • Tubing, High-Purity PFA, 1.250 In OD, 50 FtPFA Fluoropolymer Tubing
    • Item # 4KLA5
    • Mfr. Model # 101828
    • Tubing, High-Purity PFA, Outside Dia 1.250 In, Inside Dia 1.100 In, 50 Max Working Pressure @ 70 F, Burst...More

    Tubing,PTFE,1.440 In.ID,1.85 InOD, 25 Ft
    • ZEUS MANUFACTURING
    • Tubing, PTFE, 1.440 In.ID, 1.85 InOD, 25 FtTubing,PTFE,1.440 In.ID,1.85 InOD, 25 Ft
    • Item # 4KKZ8
    • Mfr. Model # ZCT-TS-096
    • Tubing, PTFE, Inside Dia. 1.440 In, Outside Dia. 1.85 In, Length 25 ft., Material of Construction PTFE, Max....More

    Pipe,12 In,20 ft.,Polyethylene
    • GF PIPING SYSTEMS
    • Pipe, 12 In, 20 ft., PolyethyleneGF PIPING SYSTEMS Pipe
    • Item # 22KA50
    • Mfr. Model # 153481018
    • Pipe, Dimension Ratio 11, Pipe Size 12 In., Length 20 ft., Connection Butt, Material Polyethylene, Temp....More

    Tubing,1/4 in. I.D.,Viton,11 psi
    • HEIDOLPH
    • Tubing, 1/4 in. I.D., Viton, 11 psiTubing,1/4 in. I.D.,Viton,11 psi
    • Item # 36RP16
    • Mfr. Model # 036303820
    • Tubing, Flexible, Inside Dia. 1/4 In., Outside Dia. 7/16 In., Length 3.28 ft., Material of Construction...More

    A/C Refrig Coil,1 3/8ODX.055X100ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 1 3/8ODX.055X100ft.Copper Coil, For Refrigeration, Dehydrated
    • Item # 5WME4
    • Mfr. Model # D22100
    • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 1-3/8, Length 100 ft., Material of Construction Copper,...More

    Silicone Tubing,1 In ID,50 Ft
    • GRAINGER APPROVED
    • Silicone Tubing, 1 In ID, 50 FtSilicone Tubing,1 In ID,50 Ft
    • Item # 2RUT5
    • Mfr. Model # 1504-1001375-50
    • Tubing, High-Temperature, Inside Dia 1 In, Outside Dia 3/8 In, Wall Thickness 3/16 In, Tensile Strength 1000...More

    Lab Waste DWV Pipe,Unthreaded,8x10 ft.
    • SPEARS
    • Lab Waste DWV Pipe, Unthreaded, 8x10 ft.Lab Waste DWV Pipe,Unthreaded,8x10 ft.
    • Item # 22EX45
    • Mfr. Model # LW-080
    • Lab Waste DWV Pipe, Basic Connection Type Unthreaded, Connection Type Socket, Pipe Size 8 In., Length 10 ft.,...More

    Weld Tubing,Poly,3/8 In OD,White,500 Ft
    • PARKER
    • Weld Tubing, Poly, 3/8 In OD, White, 500 FtWeld Tubing,Poly,3/8 In OD,White,500 Ft
    • Item # 2VKX3
    • Mfr. Model # HUFR-6-062-WH-0500
    • Weld Tubing, MicroWeld(TM), Inside Dia. 0.251 In., Outside Dia. 0.375 In., Wall Thickness 0.062 In., Max....More

    • TYGON
    • Tubing, Shore A: 63Tubing, Shore A: 63
    • Multiple product options available

      Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

    Cement,Mustard,640 oz.,CPVC
    • TYGON
    • Tubing, Shore A: 56Tubing, Shore A: 56
    • Multiple product options available

      Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    PEX Tubing,Orange,3/4In,1200Ft,160psi
    • WATTS RADIANT
    • PEX Tubing, Orange, 3/4In, 1200Ft, 160psiPEX Tubing,Orange,3/4In,1200Ft,160psi
    • Item # 10A279
    • Mfr. Model # PB032121-1200
    • PEX Tubing, Radiant PEX Plus, Color Orange, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 0.671...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More