Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pipe and Tubing

256 Results Found that Include 267 Products

Results per page: 16 | 32 | 48
Flange Spray Shield,L 16-3/8 In.PTFE
Flange Shield, 1.5 In., PVC
Flange Spray Shield,L 21-7/8 In.PTFE
Flange Spray Shield,L 16-3/8 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 16-3/8 In.Flange Spray Shield,L 16-3/8 In.
  • Item # 3KHN1
  • Mfr. Model # PE01150
  • Flange Spray Shield, Length 16-3/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1...More

NylonTubing,.150 In ID,1/4 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .150 In ID, 1/4 In OD, 100 Ft.NylonTubing,.150 In ID,1/4 In OD,100 Ft.
  • Item # 4CHC1
  • Mfr. Model # 1523-150250
  • Tubing, Inside Dia .150 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .050 In, Temp...More

Flange Spray Shield,L 21-7/8 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 21-7/8 In.Flange Spray Shield,L 21-7/8 In.
  • Item # 3KHN7
  • Mfr. Model # PE02150
  • Flange Spray Shield, Length 21-7/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 2...More

Flange Spray Shield,L 21-7/8 In.PVC
Flange Shield, 1 In., PVC
Flange Spray Shield,L 26-9/16 In.PTFE
Flange Spray Shield,L 19 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 19 In.Flange Spray Shield,L 19 In.
  • Item # 3KHN4
  • Mfr. Model # PE015150
  • Flange Spray Shield, Length 19 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1-1/2...More

NylonTubing,6mm ID,8mm OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, 6mm ID, 8mm OD, 100 Ft.NylonTubing,6mm ID,8mm OD,100 Ft.
  • Item # 4CHD3
  • Mfr. Model # 1523-6mm8mm
  • Tubing, Inside Dia 6mm, Outside Dia 8mm, Material of Construction Nylon, Wall Thickness 1mm, Temp Range -40...More

NylonTubing,.190 In ID,1/4 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .190 In ID, 1/4 In OD, 100 Ft.NylonTubing,.190 In ID,1/4 In OD,100 Ft.
  • Item # 4CHC3
  • Mfr. Model # 1523-190250
  • Tubing, Inside Dia .190 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .030 In, Temp...More

Pliers,Pipe Wrench,9-1/4 in.
  • SUPERIOR TOOL
  • Pliers, Pipe Wrench, 9-1/4 in.Pliers,Pipe Wrench,9-1/4 in.
  • Item # 29JA14
  • Mfr. Model # 06011
  • Pliers, 2 In., Pipe Material Any, Length 9-1/4 In., Material of Construction Steel, Application For Plastic...More

Flange Shield, 3 In., PVC
NylonTubing,.078 In ID,1/8 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .078 In ID, 1/8 In OD, 100 Ft.NylonTubing,.078 In ID,1/8 In OD,100 Ft.
  • Item # 4CHA5
  • Mfr. Model # 1523-078125
  • Tubing, Inside Dia .078 In, Outside Dia 1/8 In, Material of Construction Nylon, Wall Thickness .024 In, Temp...More

NylonTubing,4mm ID,6mm OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, 4mm ID, 6mm OD, 100 Ft.NylonTubing,4mm ID,6mm OD,100 Ft.
  • Item # 4CHD2
  • Mfr. Model # 1523-4mm6mm
  • Tubing, Inside Dia 4mm, Outside Dia 6mm, Material of Construction Nylon, Wall Thickness 1mm, Temp Range -40...More

NylonTubing,.295 In ID,3/8 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .295 In ID, 3/8 In OD, 100 Ft.NylonTubing,.295 In ID,3/8 In OD,100 Ft.
  • Item # 4CHC7
  • Mfr. Model # 1523-295375
  • Tubing, Inside Dia .295 In, Outside Dia 3/8 In, Material of Construction Nylon, Wall Thickness .040 In, Temp...More

Flange Spray Shield,L 14 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 14 In.Flange Spray Shield,L 14 In.
  • Item # 3KHL4
  • Mfr. Model # PE005150
  • Flange Spray Shield, Length 14 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1/2...More

  • GRAINGER APPROVED
  • Hose, Shore A: 73Hose, Shore A: 73
  • Multiple product options available

    Hose, Clear PVC w/wire, Temp. Range 20° to 150°F, Vacuum (In. Hg) 29.9, Material of Construction PVC with Wire, Length 25 Ft., Hardness Shore A: 73, Color Clear and...More

Tubing,EPDM 1/4 In OD,100 Ft.
  • GRAINGER APPROVED
  • Tubing, EPDM 1/4 In OD, 100 Ft.Tubing,EPDM 1/4 In OD,100 Ft.
  • Item # 4CHL8
  • Mfr. Model # 1526-125250
  • Tubing, Weather Resistant, Inside Dia 1/8 In, Outside Dia 1/4 In, Length 100 Ft., Wall Thickness 1/16 In,...More

Tubing,Flexible Polypropylene,1/4 In ID
  • GRAINGER APPROVED
  • Tubing, Flexible Polypropylene, 1/4 In IDTubing,Flexible Polypropylene,1/4 In ID
  • Item # 4CHA3
  • Mfr. Model # 1522-250375
  • Tubing, Flexible, Inside Dia 1/4 In, Outside Dia 3/8 In, Wall Thickness 1/16 In, Bend Radius 3 3/4 In,...More

Flange Spray Shield,L 37-9/16 In.,PTFE
Flange Spray Shield, 1/2 In, PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, 1/2 In, PTFEFlange Spray Shield, 1/2 In, PTFE
  • Item # 3KHL6
  • Mfr. Model # T005150
  • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 1/2 In., Temp. Range 450 Deg...More

NylonTubing,2.7mm ID,4mm OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, 2.7mm ID, 4mm OD, 100 Ft.NylonTubing,2.7mm ID,4mm OD,100 Ft.
  • Item # 4CHC9
  • Mfr. Model # 1523-2.7mm4mm
  • Tubing, Inside Dia 2.7mm, Outside Dia 4mm, Material of Construction Nylon, Wall Thickness .65mm, Temp Range...More

NylonTubing,.106 In ID,5/32 In OD,100Ft.
  • GRAINGER APPROVED
  • NylonTubing, .106 In ID, 5/32 In OD, 100Ft.NylonTubing,.106 In ID,5/32 In OD,100Ft.
  • Item # 4CHA7
  • Mfr. Model # 1523-106156
  • Tubing, Inside Dia .106 In, Outside Dia 5/32 In, Material of Construction Nylon, Wall Thickness .025 In, Temp...More

Flange Spray Shield,L 31-1/4 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 31-1/4 In.Flange Spray Shield,L 31-1/4 In.
  • Item # 3KHP4
  • Mfr. Model # PE04150
  • Flange Spray Shield, Length 31-1/4 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

Tubing,3/8 In I.D.,1/2 In O.D.,100 ft. L
  • ELDON JAMES
  • Tubing, 3/8 In I.D., 1/2 In O.D., 100 ft. LTubing,3/8 In I.D.,1/2 In O.D.,100 ft. L
  • Item # 23CN09
  • Mfr. Model # SFX 6-8
  • Tubing, Color Clear, Material of Construction Polyolefin Elastomer, Inside Dia. 3/8 In, Outside Dia. 1/2 In,...More

Tubing,EPDM 1/2 In OD,100 Ft.
  • GRAINGER APPROVED
  • Tubing, EPDM 1/2 In OD, 100 Ft.Tubing,EPDM 1/2 In OD,100 Ft.
  • Item # 4CHN5
  • Mfr. Model # 1526-375500
  • Tubing, Weather Resistant, Inside Dia 3/8 In, Outside Dia 1/2 In, Length 100 Ft., Wall Thickness 1/16 In,...More

NylonTubing,.138 In ID,3/16 In OD,100Ft.
  • GRAINGER APPROVED
  • NylonTubing, .138 In ID, 3/16 In OD, 100Ft.NylonTubing,.138 In ID,3/16 In OD,100Ft.
  • Item # 4CHA9
  • Mfr. Model # 1523-138187
  • Tubing, Inside Dia .138 In, Outside Dia 3/16 In, Material of Construction Nylon, Wall Thickness .025 In, Temp...More

Santoprene Tubing,3/16 In OD,50 Ft
  • GRAINGER APPROVED
  • Santoprene Tubing, 3/16 In OD, 50 FtSantoprene Tubing,3/16 In OD,50 Ft
  • Item # 2RUV2
  • Mfr. Model # 1508-062188-50
  • Tubing, Inside Dia 1/16 In, Outside Dia 3/16 In, Wall Thickness 1/16 In, Bend Radius 9/16 In, Tensile...More

Neoprene Tubing,3/4 In ID,100 Ft
  • GRAINGER APPROVED
  • Neoprene Tubing, 3/4 In ID, 100 FtNeoprene Tubing,3/4 In ID,100 Ft
  • Item # 2RUU7
  • Mfr. Model # 1506-750100-100
  • Neoprene Tubing, Tube Inside Dia 3/4 In, Tube Outside Dia 1 In, Length 100, Wall Thickness 1/8 In, Material...More

Flange Spray Shield,L 19 In.PTFE
  • ADVANCE PRODUCTS & SYSTEMS
  • Flange Spray Shield, L 19 In.PTFEFlange Spray Shield,L 19 In.PTFE
  • Item # 3KHN6
  • Mfr. Model # T015150
  • Flange Spray Shield, Length 19 In., Material of Construction PTFE, Max. Pressure 150, Pipe Size 1-1/2 In.,...More

Results per page: 16 | 32 | 48