Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Pipe and Tubing

86 Results Found that Include 345 Products

Results per page: 16 | 32 | 48
  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Insulation Sheet,36 x 48 x 1/2 In
  • K-FLEX USA
  • Insulation Sheet, 36 x 48 x 1/2 InInsulation Sheet,36 x 48 x 1/2 In
  • Item # 3F414
  • Mfr. Model # 6RSX3X4048
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1/2 In., Temp. Range -297 to 220 Degrees F, Color...More

  • INSUL-TUBE
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Unslit, Length 6 ft., Temp. Range -297° to 220°F, Color Black, Material Elastomeric and Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York...More

Insulation Sheet,36 x 48 x 1 In
  • K-FLEX USA
  • Insulation Sheet, 36 x 48 x 1 InInsulation Sheet,36 x 48 x 1 In
  • Item # 3F416
  • Mfr. Model # 6RSX3X4100
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -297 to 220 Degrees F, Color...More

Pipe Insulation Tape,4 In x 75 ft,Silver
  • K-FLEX USA
  • Pipe Insulation Tape, 4 In x 75 ft, SilverPipe Insulation Tape,4 In x 75 ft,Silver
  • Item # 1WZP1
  • Mfr. Model # 800-TAPE-AL-4
  • Pipe Insulation Tape, Length 75 ft., Width 4 In., Color Silver, Material Aluminum, For Use On Aluminum Clad...More

Insulation Sheet,36 x 48 x 3/4 In
  • K-FLEX USA
  • Insulation Sheet, 36 x 48 x 3/4 InInsulation Sheet,36 x 48 x 3/4 In
  • Item # 3F415
  • Mfr. Model # 6RSX3X4068
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 3/4 In., Temp. Range -297 to 220 Degrees F, Color...More

Pipe Insulation Tape,2 In x 65 ft,Silver
  • K-FLEX USA
  • Pipe Insulation Tape, 2 In x 65 ft, SilverPipe Insulation Tape,2 In x 65 ft,Silver
  • Item # 1WZN9
  • Mfr. Model # 800-TAPE-AL-2
  • Pipe Insulation Tape, Length 65 ft., Width 2 In., Color Silver, Material Aluminum, For Use On Aluminum Clad...More

Tubing,1/8 In I.D.,1/4 In O.D.,100 ft. L
  • ELDON JAMES
  • Tubing, 1/8 In I.D., 1/4 In O.D., 100 ft. LTubing,1/8 In I.D.,1/4 In O.D.,100 ft. L
  • Item # 23CN04
  • Mfr. Model # SFX 2-4
  • Tubing, Color Clear, Material of Construction Polyolefin Elastomer, Inside Dia. 1/8 In, Outside Dia. 1/4 In,...More

Tubing,1/2 In I.D.,3/4 In O.D.,100 ft. L
  • ELDON JAMES
  • Tubing, 1/2 In I.D., 3/4 In O.D., 100 ft. LTubing,1/2 In I.D.,3/4 In O.D.,100 ft. L
  • Item # 23CN10
  • Mfr. Model # SFX 8-12
  • Tubing, Color Clear, Material of Construction Polyolefin Elastomer, Inside Dia. 1/2 In, Outside Dia. 3/4 In,...More

Nipple,Threaded at Both Ends,1x2In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1x2InNipple,Threaded at Both Ends,1x2In
  • Item # 22JZ85
  • Mfr. Model # 9861-134
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length 2 In.,...More

Blank Tubing,1/4 In,100 Ft,Black
Tubing,3/8 In I.D.,1/2 In O.D.,100 ft. L
  • ELDON JAMES
  • Tubing, 3/8 In I.D., 1/2 In O.D., 100 ft. LTubing,3/8 In I.D.,1/2 In O.D.,100 ft. L
  • Item # 23CN09
  • Mfr. Model # SFX 6-8
  • Tubing, Color Clear, Material of Construction Polyolefin Elastomer, Inside Dia. 3/8 In, Outside Dia. 1/2 In,...More

Emitter Tubing,1/2 In,100 Ft,Brown
Blank Tubing,1/2 In,100 Ft,Black
  • RAIN BIRD
  • Blank Tubing, 1/2 In, 100 Ft, BlackBlank Tubing,1/2 In,100 Ft,Black
  • Item # 2EMA9
  • Mfr. Model # T63100-BULK
  • Blank Tubing, Color Black w/Green Stripe, Material of Construction UV-Resistant Polyetheylene, Inside Dia....More

Pipe Wrap,1 In T,3 In. W x 25 ft.
  • FROST KING
  • Pipe Wrap, 1 In T, 3 In. W x 25 ft.Pipe Wrap,1 In T,3 In. W x 25 ft.
  • Item # 48H492
  • Mfr. Model # CF42X
  • Pipe Insulation Wrap, Width 3 In., Length 25 ft., Thickness 1 In., Approx. ''R'' Factor 4, Material Cotton...More

  • K-FLEX USA
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 3 ft., Material Elastomeric and Includes Pressure Sensitive Adhesive System; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D.,...More

PEX Tubing,Blue,3/4in.Pex Size
  • ZURN PEX
  • PEX Tubing, Blue, 3/4in.Pex SizePEX Tubing,Blue,3/4in.Pex Size
  • Item # 30VX41
  • Mfr. Model # QB4PS10XBLUE
  • PEX Tubing,Color Blue, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia....More

Nipple,Threaded at Both Ends,1-1/4x2In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1-1/4x2InNipple,Threaded at Both Ends,1-1/4x2In
  • Item # 22JZ86
  • Mfr. Model # 9861-171
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/4 In., Length 2 In.,...More

PEX Tubing,White,1in.Pex Size
  • ZURN PEX
  • PEX Tubing, White, 1in.Pex SizePEX Tubing,White,1in.Pex Size
  • Item # 30VX42
  • Mfr. Model # QB5PS10X
  • PEX Tubing,Color White, PEX Size 1 In., Material of Construction PEX, Inside Dia. 27/32 In., Outside Dia. 1...More

Close Nipple,Threaded at Both Ends,1-1/2
  • GF PIPING SYSTEMS
  • Close Nipple, Threaded at Both Ends, 1-1/2Close Nipple,Threaded at Both Ends,1-1/2
  • Item # 22JZ87
  • Mfr. Model # 9861-213
  • Close Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/2 In., Length...More

PEX Tubing,Red,1in. Pex Size
  • ZURN PEX
  • PEX Tubing, Red, 1in. Pex SizePEX Tubing,Red,1in. Pex Size
  • Item # 30VX43
  • Mfr. Model # QB5PS10XRED
  • PEX Tubing, Color Red, PEX Size 1 In., Material of Construction PEX, Inside Dia. 27/32 In., Outside Dia. 1...More

Nipple,Threaded at Both Ends,2x2-1/2In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 2x2-1/2InNipple,Threaded at Both Ends,2x2-1/2In
  • Item # 22JZ88
  • Mfr. Model # 9861-252
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2 In., Length 2-1/2 In.,...More

Tubing,1/4 In I.D.,3/8 In O.D.,50 ft. L
  • ELDON JAMES
  • Tubing, 1/4 In I.D., 3/8 In O.D., 50 ft. LTubing,1/4 In I.D.,3/8 In O.D.,50 ft. L
  • Item # 23CM79
  • Mfr. Model # KFLEX 4-6
  • Tubing, Color Translucent, Material of Construction Kynar Blend, Inside Dia. 1/4 In., Outside Dia. 3/8 In.,...More

PEX Tubing,Red,3/4in. Pex Size
  • ZURN PEX
  • PEX Tubing, Red, 3/4in. Pex SizePEX Tubing,Red,3/4in. Pex Size
  • Item # 30VX40
  • Mfr. Model # QB4PS10XRED
  • PEX Tubing,Color Red, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia. 3/4...More

PEX Tubing,Blue,1in. Pex Size
  • ZURN PEX
  • PEX Tubing, Blue, 1in. Pex SizePEX Tubing,Blue,1in. Pex Size
  • Item # 30VX44
  • Mfr. Model # QB5PS10XBLUE
  • PEX Tubing, Color Blue, PEX Size 1 In., Material of Construction PEX, Inside Dia. 27/32 In., Outside Dia. 1...More

Tubing,1/16 In I.D.,1/8 In O.D.,50 ft. L
  • ELDON JAMES
  • Tubing, 1/16 In I.D., 1/8 In O.D., 50 ft. LTubing,1/16 In I.D.,1/8 In O.D.,50 ft. L
  • Item # 23CM56
  • Mfr. Model # FLXC 1-2
  • Tubing, Color Translucent, Material of Construction Thermoplastic Elastomer, Inside Dia. 1/16 In, Outside...More

PEX Tubing,White,3/4in.Pex Size
  • ZURN PEX
  • PEX Tubing, White, 3/4in.Pex SizePEX Tubing,White,3/4in.Pex Size
  • Item # 30VX39
  • Mfr. Model # QB4PS10X
  • PEX Tubing, Color White, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia....More

Tubing,1/4 In I.D.,3/8 In O.D.,50 ft. L
  • ELDON JAMES
  • Tubing, 1/4 In I.D., 3/8 In O.D., 50 ft. LTubing,1/4 In I.D.,3/8 In O.D.,50 ft. L
  • Item # 23CM62
  • Mfr. Model # FLXC 4-6
  • Tubing, Color Translucent, Material of Construction Thermoplastic Elastomer, Inside Dia. 1/4 In., Outside...More

Tubing,1/4 In I.D.,3/8 In O.D.,100 ft. L
  • ELDON JAMES
  • Tubing, 1/4 In I.D., 3/8 In O.D., 100 ft. LTubing,1/4 In I.D.,3/8 In O.D.,100 ft. L
  • Item # 23CN07
  • Mfr. Model # SFX 4-6
  • Tubing, Color Clear, Material of Construction Polyolefin Elastomer, Inside Dia. 1/4 In, Outside Dia. 3/8 In,...More

Emitter Tubing,1/4 In,50 Ft,Black
Results per page: 16 | 32 | 48