Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Tubing

1,303 Results Found that Include 2,203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CADDY
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

Dielectric Nipple,3/4 In,2 In,Steel,PEX
Dielectric Nipple,1/2,2-1/2 In,Steel,PEX
Dielectric Nipple,2 In,4 In,Steel,PEX
  • BECK
  • Black Steel Schedule XXH Seamless NippleBlack Steel Schedule XXH Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule XXH, Seamless, Thread Type NPT, Body Material Black Steel and Standards ASTM A106 Grade B Seamless Pipe;...More

Tubing,0.18 IDx1/4 In OD,250 Ft,Natural
  • ATP
  • Tubing, 0.18 IDx1/4 In OD, 250 Ft, NaturalTubing,0.18 IDx1/4 In OD,250 Ft,Natural
  • Item # 1PCD8
  • Mfr. Model # N14-BNA
  • Tubing, Inside Dia. .180 In, Outside Dia. 1/4 In, Material of Construction Nylon, Wall Thickness .035 In,...More

Pipe Cement,CPVC,Gray,Quart
  • WELD-ON
  • Pipe Cement, CPVC, Gray, QuartPipe Cement,CPVC,Gray,Quart
  • Item # 29JA19
  • Mfr. Model # 14183
  • Pipe Cement, CPVC, Size (Oz.) 32, Color Gray, For Use With Joining CPVC and PVC Industrial Pipes Carrying...More

Long Nipple,1/4 x 2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 1/4 x 2 In, Brass, PK10Long Nipple,1/4 x 2 In,Brass,PK10
  • Item # 6MN72
  • Mfr. Model # 6MN72
  • Long Nipple, Pipe Size 1/4 x 2 In, Threaded Connection, Material of Construction Brass, Outside Dia .025 In,...More

Pipe Cement,CPVC,Gray,Pint
  • WELD-ON
  • Pipe Cement, CPVC, Gray, PintPipe Cement,CPVC,Gray,Pint
  • Item # 29JA20
  • Mfr. Model # 14184
  • Pipe Cement, CPVC, Size (Oz.) 16, Color Gray, For Use With Joining CPVC and PVC Industrial Pipes Carrying...More

Pipe Cement,PVC,32 oz.
Dielectric Nipple,1 In,4 In,Steel,PEX
Cement,Low VOC,8 oz.,Clear
  • OATEY
  • Cement, Low VOC, 8 oz., ClearCement,Low VOC,8 oz.,Clear
  • Item # 29FH97
  • Mfr. Model # 30863
  • PVC Cement, PVC, Heavy Bodied, Size (Oz.) 8, Color Clear, For Use With PVC Pipe and Fittings, Standards ASTM...More

  • DURA-BLOK
  • Pipe Support BlockPipe Support Block
  • Multiple product options available

    Pipe Support Block, Material of Construction Recycled Rubber and Metal Detectable No; Varies by Max. Load (Lb.)

Pipe Cleaner,Low VOC,16 oz.,Clear
  • GF PIPING SYSTEMS
  • PVC Pipe NipplePVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

Tubing,Seamless,1/8 In,Length 3 Ft,PK5
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/8 In, Length 3 Ft, PK5Tubing,Seamless,1/8 In,Length 3 Ft,PK5
  • Item # 4EEK5
  • Mfr. Model # 1109
  • Tubing, Seamless Construction For Plumbing, HVAC And Automotive, Pipe Size 1/8 In, Length 3 Ft, Material of...More

FostaPEX(TM) Tubing,1/2 In,100 PSI,150Ft
  • VIEGA
  • FostaPEX(TM) Tubing, 1/2 In, 100 PSI, 150FtFostaPEX(TM) Tubing,1/2 In,100 PSI,150Ft
  • Item # 1WPW6
  • Mfr. Model # 35020
  • Tubing, FostaPex(TM), Color Silver, PEX Size 1/2 In., Material of Construction Aluminum Layer, PE Layer,...More

Long Nipple,1/2 x 1 1/2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 1/2 x 1 1/2 In, Brass, PK10Long Nipple,1/2 x 1 1/2 In,Brass,PK10
  • Item # 6MN75
  • Mfr. Model # 6MN75
  • Long Nipple, Pipe Size 1/2 x 1 1/2 In, Threaded Connection, Material of Construction Brass, Outside Dia .125...More

Long Nipple,1/8 x 2 In,Brass,PK10
  • ANDERSON METALS
  • Long Nipple, 1/8 x 2 In, Brass, PK10Long Nipple,1/8 x 2 In,Brass,PK10
  • Item # 6MN70
  • Mfr. Model # 6MN70
  • Long Nipple, Pipe Size 1/8 x 2 In, Threaded Connection, Material of Construction Brass, Outside Dia .188 In,...More

Pipe Cement,PVC,16 oz.
PEX Tubing,Red,1./2in.Pex Size
  • GRAINGER APPROVED
  • PEX Tubing, Red, 1./2in.Pex SizePEX Tubing,Red,1./2in.Pex Size
  • Item # 30VX37
  • Mfr. Model # QB3PS10XRED
  • PEX Tubing, Color Red, PEX Size 1./2 In., Material of Construction PEX, Inside Dia. 15/32 In., Outside Dia....More

PEX Tubing,Blue,1./2in. Pex Size
  • GRAINGER APPROVED
  • PEX Tubing, Blue, 1./2in. Pex SizePEX Tubing,Blue,1./2in. Pex Size
  • Item # 30VX38
  • Mfr. Model # QB3PS10XBLUE
  • PEX Tubing, Color Blue, PEX Size 1./2 In., Material of Construction PEX, Inside Dia. 15/32 In., Outside Dia....More

PEX Tubing,White,1./2in. Pex Size
  • GRAINGER APPROVED
  • PEX Tubing, White, 1./2in. Pex SizePEX Tubing,White,1./2in. Pex Size
  • Item # 30VX36
  • Mfr. Model # QB3PS10X
  • PEX Tubing, Color White, PEX Size 1./2 In., Material of Construction PEX, Inside Dia. 15/32 In., Outside Dia....More

Tubing,Nylon,1/4 In,100 Feet,Blue
  • ATP
  • Tubing, Nylon, 1/4 In, 100 Feet, BlueTubing,Nylon,1/4 In,100 Feet,Blue
  • Item # 1CTK1
  • Mfr. Model # N14-ABU
  • Tubing, Inside Dia 0.180 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .035 In,...More

Long Nipple,3/4 x 2 In,Brass,PK5
  • ANDERSON METALS
  • Long Nipple, 3/4 x 2 In, Brass, PK5Long Nipple,3/4 x 2 In,Brass,PK5
  • Item # 6MN78
  • Mfr. Model # 6MN78
  • Long Nipple, Pipe Size 3/4 x 2 In, Threaded Connection, Material of Construction Brass, Outside Dia .312 In,...More

Fiberglass, Pipe Insulation 1-1/2" Wall Thickness, Pre-Slit
Universal Pipe Hanger, 1 Dia.
  • SIOUX CHIEF
  • Universal Pipe Hanger, 1 Dia.Universal Pipe Hanger, 1 Dia.
  • Item # 4PMN7
  • Mfr. Model # G553-026W
  • Universal Pipe Hanger, Adjustable, CTS Dia. Min 1 In, Pipe Dia. Max 6 In, Max. Load at Temp 50 Lbs. @ 72 F,...More

Tubing,Flexible Polypropylene,3/8 In ID
  • GRAINGER APPROVED
  • Tubing, Flexible Polypropylene, 3/8 In IDTubing,Flexible Polypropylene,3/8 In ID
  • Item # 4CHA4
  • Mfr. Model # 1522-375500
  • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 1/2 In, Wall Thickness 1/16 In, Bend Radius 5 In, Tensile...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More