Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe and Tubing

167 Results Found that Include 167 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Repair Wrap,4inx60in
  • FIBERFIX
  • Repair Wrap, 4inx60inRepair Wrap,4inx60in
  • Item # 36VT54
  • Mfr. Model # 857101004020
  • Rigid Repair Wrap, Length 60 in., Width 4 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

Repair Wrap,2inx50in Multi 2 Rolls
  • FIBERFIX
  • Repair Wrap, 2inx50in Multi 2 RollsRepair Wrap,2inx50in Multi 2 Rolls
  • Item # 36VT53
  • Mfr. Model # 857101004297
  • Rigid Repair Wrap, Length 50 in., Width 2 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

Repair Wrap,1inx40in Multi 3 Rolls
  • FIBERFIX
  • Repair Wrap, 1inx40in Multi 3 RollsRepair Wrap,1inx40in Multi 3 Rolls
  • Item # 36VT52
  • Mfr. Model # 857101004280
  • Rigid Repair Wrap, Length 40 in., Width 1 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

Heat Wrap,2inx72in
  • FIBERFIX
  • Heat Wrap, 2inx72inHeat Wrap,2inx72in
  • Item # 36VT55
  • Mfr. Model # 857101004235
  • Heat Wrap, Length 70 in., Width 2 in., Color Sienna Brown, Material Fiberglass, Temp. Range -30 Degrees to...More

Patch,3in x 3in,4 Patches
  • FIBERFIX
  • Patch, 3in x 3in, 4 PatchesPatch,3in x 3in,4 Patches
  • Item # 36VT56
  • Mfr. Model # 857101004402
  • Rigid Patch, Length 3 in., Width 3 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

Copper Tube,16mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 16mm Tube, 1m LCopper Tube,16mm Tube,1m L
  • Item # 38EZ90
  • Mfr. Model # TC-16X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 5/8 in., Length 3 ft., Outside Dia. 5/8 in., Wall...More

Black Tube,50mm OD x 6mm WT x 1 MT
  • BENTELER
  • Black Tube, 50mm OD x 6mm WT x 1 MTBlack Tube,50mm OD x 6mm WT x 1 MT
  • Item # 38EZ87
  • Mfr. Model # S050X6.0
  • Black Straight Hydraulic Tube, Hydraulic, Length 39.37, Inside Dia. (in.) 1.496, Outside Dia. (in.) 1.968,...More

Black Tube,28mm OD x 2mm WT x 2 MT
  • BENTELER
  • Black Tube, 28mm OD x 2mm WT x 2 MTBlack Tube,28mm OD x 2mm WT x 2 MT
  • Item # 38FA18
  • Mfr. Model # S028X2.0
  • Black Straight Hydraulic Tube, Hydraulic, Length 78.74, Inside Dia. (in.) 0.945, Outside Dia. (in.) 1.102,...More

Black Tube,50mm OD x 6mm WT x 2 MT
  • BENTELER
  • Black Tube, 50mm OD x 6mm WT x 2 MTBlack Tube,50mm OD x 6mm WT x 2 MT
  • Item # 38FA24
  • Mfr. Model # S050X6.0
  • Black Straight Hydraulic Tube, Hydraulic, Length 78.74, Inside Dia. (in.) 1.496, Outside Dia. (in.) 1.968,...More

Black Tube,42mm OD x 3mm WT x 1 MT
  • BENTELER
  • Black Tube, 42mm OD x 3mm WT x 1 MTBlack Tube,42mm OD x 3mm WT x 1 MT
  • Item # 38EZ86
  • Mfr. Model # S042X3.0
  • Black Straight Hydraulic Tube, Hydraulic, Length 39.37, Inside Dia. (in.) 1.417, Outside Dia. (in.) 1.654,...More

Copper Coil,10mm Tube,10m L
  • HALCOR
  • Copper Coil, 10mm Tube, 10m LCopper Coil,10mm Tube,10m L
  • Item # 38EZ34
  • Mfr. Model # TC400-010A
  • Copper Coil, Copper Tube Shape Coil, Tube Size 3/8 in., Length 33 ft., Outside Dia. 3/8 in., Wall Thickness...More

Copper Coil,6mm Tube,10m L
  • HALCOR
  • Copper Coil, 6mm Tube, 10m LCopper Coil,6mm Tube,10m L
  • Item # 38EZ32
  • Mfr. Model # TC400-006B
  • Copper Coil, Copper Tube Shape Coil, Tube Size 1/4 in., Length 33 ft., Outside Dia. 1/4 in., Wall Thickness...More

Food Tubing,3.1mm I.D.,3.28 ft.,10 psi
  • HEIDOLPH
  • Food Tubing, 3.1mm I.D., 3.28 ft., 10 psiFood Tubing,3.1mm I.D.,3.28 ft.,10 psi
  • Item # 36RP64
  • Mfr. Model # 036304300
  • Food Tubing, SAE or Metric Metric, Inside Dia. 3.1mm, Outside Dia. 6.3mm, Length 3.28 ft., Max. Pressure 10...More

Patch,2in x 8in,3 Patches
  • FIBERFIX
  • Patch, 2in x 8in, 3 PatchesPatch,2in x 8in,3 Patches
  • Item # 36VT57
  • Mfr. Model # 857101004419
  • Rigid Patch, Length 8 in., Width 2 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

Cushioned Clamp,Std,1 in. Pipe,Steel
  • CUSH-A-NATOR
  • Cushioned Clamp, Std, 1 in. Pipe, SteelCushioned Clamp,Std,1 in. Pipe,Steel
  • Item # 33KF75
  • Mfr. Model # CN21P
  • Cushioned Clamp, Standard, Pipe Size 1 In., Material of Construction Steel Clamp, Standard TPE Cushion, Temp....More

Tubing,10mm,0.04in Thickness
  • GRAINGER APPROVED
  • Tubing, 10mm, 0.04in ThicknessTubing,10mm,0.04in Thickness
  • Item # 38EZ94
  • Mfr. Model # 316S-12X1.0
  • Tubing, Seamless, Inside Dia. 0.390 in., Outside Dia. 1/2 in., Length 7 ft., Wall Thickness (in.) 0.04,...More

Tubing,9mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 9mm, 0.06in ThicknessTubing,9mm,0.06in Thickness
  • Item # 38EZ59
  • Mfr. Model # 316S-12X1.5
  • Tubing, Seamless, Inside Dia. 0.350 in., Outside Dia. 1/2 in., Length 3 ft., Wall Thickness (in.) 0.06,...More

Tubing,9mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 9mm, 0.06in ThicknessTubing,9mm,0.06in Thickness
  • Item # 38EZ95
  • Mfr. Model # 316S-12X1.5
  • Tubing, Seamless, Inside Dia. 0.350 in., Outside Dia. 1/2 in., Length 7 ft., Wall Thickness (in.) 0.06,...More

Tubing,12mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 12mm, 0.06in ThicknessTubing,12mm,0.06in Thickness
  • Item # 38EZ60
  • Mfr. Model # 316S-15X1.5
  • Tubing, Seamless, Inside Dia. 0.470 in., Outside Dia. 9/16 in., Length 3 ft., Wall Thickness (in.) 0.06,...More

Copper Tube,15mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 15mm Tube, 1m LCopper Tube,15mm Tube,1m L
  • Item # 38EZ89
  • Mfr. Model # TC-15X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 9/16 in., Length 3 ft., Outside Dia. 9/16 in., Wall...More

Tubing,12mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 12mm, 0.06in ThicknessTubing,12mm,0.06in Thickness
  • Item # 38EZ96
  • Mfr. Model # 316S-15X1.5
  • Tubing, Seamless, Inside Dia. 0.470 in., Outside Dia. 9/16 in., Length 7 ft., Wall Thickness (in.) 0.06,...More

Tubing,13mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 13mm, 0.06in ThicknessTubing,13mm,0.06in Thickness
  • Item # 38EZ61
  • Mfr. Model # 316S-16X1.5
  • Tubing, Seamless, Inside Dia. 0.510 in., Outside Dia. 5/8 in., Length 3 ft., Wall Thickness (in.) 0.06,...More

Tubing,13mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 13mm, 0.06in ThicknessTubing,13mm,0.06in Thickness
  • Item # 38EZ97
  • Mfr. Model # 316S-16X1.5
  • Tubing, Seamless, Inside Dia. 0.510 in., Outside Dia. 5/8 in., Length 7 ft., Wall Thickness (in.) 0.06,...More

Tubing,15mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 15mm, 0.06in ThicknessTubing,15mm,0.06in Thickness
  • Item # 38EZ62
  • Mfr. Model # 316S-18X1.5
  • Tubing, Seamless, Inside Dia. 0.590 in., Outside Dia. 11/16 in., Length 3 ft., Wall Thickness (in.) 0.06,...More

Copper Tube,16mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 16mm Tube, 2m LCopper Tube,16mm Tube,2m L
  • Item # 38FA27
  • Mfr. Model # TC-16X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 5/8 in., Length 7 ft., Outside Dia. 5/8 in., Wall...More

Copper Tube,15mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 15mm Tube, 2m LCopper Tube,15mm Tube,2m L
  • Item # 38FA25
  • Mfr. Model # TC-15X1.0
  • Copper Tube, Copper Tube Shape Straight, Tube Size 9/16 in., Length 7 ft., Outside Dia. 9/16 in., Wall...More

Copper Tube,18mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 18mm Tube, 1m LCopper Tube,18mm Tube,1m L
  • Item # 38EZ91
  • Mfr. Model # TC-18X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 11/16 in., Length 3 ft., Outside Dia. 11/16 in., Wall...More

Tubing,15mm,0.06in Thickness
  • GRAINGER APPROVED
  • Tubing, 15mm, 0.06in ThicknessTubing,15mm,0.06in Thickness
  • Item # 38EZ98
  • Mfr. Model # 316S-18X1.5
  • Tubing, Seamless, Inside Dia. 0.590 in., Outside Dia. 11/16 in., Length 7 ft., Wall Thickness (in.) 0.06,...More

Tubing,18mm,0.08in Thickness
  • GRAINGER APPROVED
  • Tubing, 18mm, 0.08in ThicknessTubing,18mm,0.08in Thickness
  • Item # 38EZ63
  • Mfr. Model # 316S-22X2.0
  • Tubing, Seamless, Inside Dia. 0.710 in., Outside Dia. 7/8 in., Length 3 ft., Wall Thickness (in.) 0.08,...More

Copper Tube,18mm Tube,2m L
  • GRAINGER APPROVED
  • Copper Tube, 18mm Tube, 2m LCopper Tube,18mm Tube,2m L
  • Item # 38FA28
  • Mfr. Model # TC-18X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 11/16 in., Length 7 ft., Outside Dia. 11/16 in., Wall...More

Tubing,21mm,0.08in Thickness
  • GRAINGER APPROVED
  • Tubing, 21mm, 0.08in ThicknessTubing,21mm,0.08in Thickness
  • Item # 38FA01
  • Mfr. Model # 316S-25X2.0
  • Tubing, Seamless, Inside Dia. 0.830 in., Outside Dia. 1 in., Length 7 ft., Wall Thickness (in.) 0.08, Outside...More

Copper Tube,28mm Tube,1m L
  • GRAINGER APPROVED
  • Copper Tube, 28mm Tube, 1m LCopper Tube,28mm Tube,1m L
  • Item # 38EZ93
  • Mfr. Model # TC-28X1.5
  • Copper Tube, Copper Tube Shape Straight, Tube Size 1-1/8 in., Length 3 ft., Outside Dia. 1-1/8 in., Wall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More