Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

99 Results Found that Include 157 Products

Results per page: 16 | 32 | 48
  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • EXCELON
  • Tubing, Shore A: 66Tubing, Shore A: 66
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -50° to 160°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 66, Color Clear and Standards FDA...More

Tubing,8mm In ID,10mm In OD,100 Ft,Blue
  • NYCOIL
  • Tubing, 8mm In ID, 10mm In OD, 100 Ft, BlueTubing,8mm In ID,10mm In OD,100 Ft,Blue
  • Item # 4HHF8
  • Mfr. Model # 71113
  • Tubing, Inside Dia. 8mm, Outside Dia. 10mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

Tubing,10mm OD,Nylon,Black,100 Ft
  • NYCOIL
  • Tubing, 10mm OD, Nylon, Black, 100 FtTubing,10mm OD,Nylon,Black,100 Ft
  • Item # 2VDZ1
  • Mfr. Model # 71061
  • Tubing, Inside Dia. 8mm, Outside Dia. 10mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

Tubing,5/8 In ID,PFA,Natural,50 Ft
  • PARKER
  • Tubing, 5/8 In ID, PFA, Natural, 50 FtTubing,5/8 In ID,PFA,Natural,50 Ft
  • Item # 2VLW1
  • Mfr. Model # 104-0750062-NT-50
  • Tubing, Outside Dia 3/4 In, Inside Dia 5/8 In, Wall Thickness 0.063 In, Max Working Pressure @ 70 132 Max...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded PipeBlack Steel Schedule 80 Welded Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Max. Steam Pressure 150 psi, Body Material Black Steel and Standards ASTM...More

  • GRAINGER APPROVED
  • Repair ClampRepair Clamp
  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Welded NippleBlack Steel Schedule 80 Welded Nipple
  • Multiple product options available

    Nipple, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body Material Black Steel; Varies by Basic Connection Type,...More

Pipe,2 In,Thrd at Both Ends,24 In,304
  • GRAINGER APPROVED
  • Pipe, 2 In, Thrd at Both Ends, 24 In, 304Schedule 80, 304 Stainless Steel Pipe
  • Item # 4TPG1
  • Mfr. Model # 4TPG1
  • Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 24 In, Schedule 80, Material...More

  • GRAINGER APPROVED
  • Schedule 40, 316 Stainless Steel TOE NippleSchedule 40, 316 Stainless Steel TOE Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at One End, Schedule 40, Material 316 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 150 psi, Temp....More

Nipple,Red Brass,2  x 6 1/2 In
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 x 6 1/2 InNipple,Red Brass,2 x 6 1/2 In
  • Item # 4GRY4
  • Mfr. Model # 4GRY4
  • Nipple, Schedule 40, Pipe Size 2 In, 6 1/2 In Length, Connection Threaded On Both End, Material of...More

Dielectric Nipple,4 In,6 In,Steel,PEX
Nipple,Red Brass,2 1/2 x 2 1/2 In
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 1/2 x 2 1/2 InNipple,Red Brass,2 1/2 x 2 1/2 In
  • Item # 4DRF4
  • Mfr. Model # 4DRF4
  • Nipple, Schedule 80, Pipe Size 2 1/2 In, 2 1/2 In Length, Connection Threaded On Both End, Material of...More

Tubing,0.275 In ID,3/8 In OD,250 Ft,Red
  • NYCOIL
  • Tubing, 0.275 In ID, 3/8 In OD, 250 Ft, RedTubing,0.275 In ID,3/8 In OD,250 Ft,Red
  • Item # 4HHE6
  • Mfr. Model # 4HHE6
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/2 In.,...More

Tubing,Sanitary,2 In OD,316L SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 2 In OD, 316L SS, 1 FtTubing,Sanitary,2 In OD,316L SS,1 Ft
  • Item # 2FGF6
  • Mfr. Model # A270-2.0-316L-7-1
  • Tubing, Sanitary, Outside Dia 2 In, Inside Dia 1.87 In, Wall Thickness 0.065 In, Material of Construction...More

Tubing,1/8 In OD,Nylon,Black,50 Ft
  • NYCOIL
  • Tubing, 1/8 In OD, Nylon, Black, 50 FtTubing,1/8 In OD,Nylon,Black,50 Ft
  • Item # 2VDK7
  • Mfr. Model # 2VDK7
  • Tubing, Inside Dia. 3/32 In., Outside Dia. 1/8 In., Material of Construction Nylon, Wall Thickness 0.016 In.,...More

Tubing,3/8 In OD,Nylon,Yellow,50 Ft
  • NYCOIL
  • Tubing, 3/8 In OD, Nylon, Yellow, 50 FtTubing,3/8 In OD,Nylon,Yellow,50 Ft
  • Item # 2VDV8
  • Mfr. Model # 2VDV8
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/2 In.,...More

Plastic Clamp,Tube 1/2 In,Pk 5
  • EXCELON
  • Plastic Clamp, Tube 1/2 In, Pk 5Plastic Clamp,Tube 1/2 In,Pk 5
  • Item # 4VYC9
  • Mfr. Model # 915-5PK
  • Plastic Clamp, Tube Size 1/2 In, Hose Size 1/2 In, Material of Construction Acetal, Temp. Range -22 To 194 F,...More

  • EXCELON
  • Tubing, Shore D: 81Tubing, Shore D: 81
  • Multiple product options available

    Tubing, Rigid, Wall Thickness 1/16", Tensile Strength 6800 psi, Temp. Range 68 To 140 Deg F, Material of Construction PVC, Hardness Shore D: 81, Color Clear and...More

Tubing,Sanitary,2 1/2 In OD,316L SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 2 1/2 In OD, 316L SS, 1 FtTubing,Sanitary,2 1/2 In OD,316L SS,1 Ft
  • Item # 2FGF7
  • Mfr. Model # A270-2.5-316L-7-1
  • Tubing, Sanitary, Outside Dia 2 1/2 In, Inside Dia 2.37 In, Wall Thickness 0.065 In, Material of Construction...More

Tubing,0.275 In ID,3/8 In OD,250Ft,Green
  • NYCOIL
  • Tubing, 0.275 In ID, 3/8 In OD, 250Ft, GreenTubing,0.275 In ID,3/8 In OD,250Ft,Green
  • Item # 4HHE8
  • Mfr. Model # 4HHE8
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/2 In.,...More

Type K,Hard length,1 1/2In. X 2ft.
  • MUELLER INDUSTRIES
  • Type K, Hard length, 1 1/2In. X 2ft.Copper Tube, Type K
  • Item # 4WTR6
  • Mfr. Model # KH14002
  • Tube, Type K, Pipe Size (In.) 1-1/2, Length 2 ft., Material of Construction Copper, Inside Dia. (In.) 1.500,...More

Tubing,Sanitary,3 In OD,316L SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 3 In OD, 316L SS, 1 FtTubing,Sanitary,3 In OD,316L SS,1 Ft
  • Item # 2FGF8
  • Mfr. Model # A270-3.0-316L-7-1
  • Tubing, Sanitary, Outside Dia 3 In, Inside Dia 2.87 In, Wall Thickness 0.065 In, Material of Construction...More

Tubing,3/16 In OD,Nylon,Black,50 Ft
  • NYCOIL
  • Tubing, 3/16 In OD, Nylon, Black, 50 FtTubing,3/16 In OD,Nylon,Black,50 Ft
  • Item # 2VDK9
  • Mfr. Model # 2VDK9
  • Tubing, Inside Dia. 0.138 In., Outside Dia. 3/16 In., Material of Construction Nylon, Wall Thickness 0.024...More

Pipe,3/8 In.,Unthreaded,10 ft. L,40
  • SHARON PIPING
  • Pipe, 3/8 In., Unthreaded, 10 ft. L, 40Pipe,3/8 In.,Unthreaded,10 ft. L,40
  • Item # 1RUP1
  • Mfr. Model # 70CWP404L
  • Pipe, Pipe Size 3/8 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304...More

Tubing,1/8 In OD,Nylon,Blue,100 Ft
  • NYCOIL
  • Tubing, 1/8 In OD, Nylon, Blue, 100 FtTubing,1/8 In OD,Nylon,Blue,100 Ft
  • Item # 2VDW1
  • Mfr. Model # 61223
  • Tubing, Inside Dia. 3/32 In., Outside Dia. 1/8 In., Material of Construction Nylon, Wall Thickness 0.016 In.,...More

Plastic Clamp,Tube 3/4 In,Pk 5
  • EXCELON
  • Plastic Clamp, Tube 3/4 In, Pk 5Plastic Clamp,Tube 3/4 In,Pk 5
  • Item # 4VYD2
  • Mfr. Model # 916-5PK
  • Plastic Clamp, Tube Size 3/4 In, Hose Size 3/4 In, Material of Construction Polyester, Temp. Range -22 To 194...More

Results per page: 16 | 32 | 48