Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

27 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Tubing,Braided,Poly,1 In,Clear
    • TYGOTHANE
    • Tubing, Braided, Poly, 1 In, ClearTubing,Braided,Poly,1 In,Clear
    • Item # 2DCG9
    • Mfr. Model # AZY02064
    • Tubing, Tygothane(R), Braided, Inside Dia. 1 In., Outside Dia. 1.375 In., Outer Jacket Thickness, Wall...More

    Pipe,2 In,Thrd at Both Ends,10 ft.,316
    • GRAINGER APPROVED
    • Pipe, 2 In, Thrd at Both Ends, 10 ft., 316Schedule 80, 316 Stainless Steel Pipe
    • Item # 4WKK8
    • Mfr. Model # 4WKK8
    • Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material...More

    Pipe,3 In,Thrd at Both Ends,10 ft.,316
    • GRAINGER APPROVED
    • Pipe, 3 In, Thrd at Both Ends, 10 ft., 316Schedule 40, 316 Stainless Steel Pipe
    • Item # 4TNP5
    • Mfr. Model # 4TNP5
    • Pipe, Pipe Size 3 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316...More

    • MUELLER INDUSTRIES
    • Copper Coil, Type KCopper Coil, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

    • TYGON
    • Tubing, Shore A: 65Tubing, Shore A: 65
    • Multiple product options available

      Tubing and Hardness Shore A: 65; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    Tube ,Type L,4 in. Pipe Size,10 ft. L
    • STREAMLINE
    • Tube , Type L, 4 in. Pipe Size, 10 ft. LTube ,Type L,4 in. Pipe Size,10 ft. L
    • Item # 29JA67
    • Mfr. Model # LH40010
    • Tube, Type L, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 4, Outside...More

    Pipe,Red Brass,2 x 72 In
    • GRAINGER APPROVED
    • Pipe, Red Brass, 2 x 72 InPipe,Red Brass,2 x 72 In
    • Item # 4GRU4
    • Mfr. Model # 4GRU4
    • Pipe, Schedule 80, Pipe Size 2 In, 72 In Length, Connection Threaded On Both End, Material of Construction...More

    Black Pipe,Threaded,4x36 In
    • GRAINGER APPROVED
    • Black Pipe, Threaded, 4x36 InBlack Steel Schedule 160 Seamless Nipple
    • Item # 1RKJ9
    • Mfr. Model # 1RKJ9
    • Nipple, Pipe Size 4 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

    Tubing,1/4 In ID,.504 In OD,100 Ft.
    • GRAINGER APPROVED
    • Tubing, 1/4 In ID, .504 In OD, 100 Ft.Tubing,1/4 In ID,.504 In OD,100 Ft.
    • Item # 4CHP5
    • Mfr. Model # 1528-250504
    • Tubing, High Purity, Inside Dia 1/4 In, Outside Dia .504 In, Wall Thickness .127 In, Tensile Strength 1200...More

    Tubing,3/8 In ID,.630 In OD,100 Ft.
    • GRAINGER APPROVED
    • Tubing, 3/8 In ID, .630 In OD, 100 Ft.Tubing,3/8 In ID,.630 In OD,100 Ft.
    • Item # 4CHP6
    • Mfr. Model # 1528-375630
    • Tubing, High Purity, Inside Dia 3/8 In, Outside Dia .630 In, Wall Thickness .127 In, Tensile Strength 1200...More

    Pipe Jacket,63 in. L,12 in. W
    • UNITHERM
    • Pipe Jacket, 63 in. L, 12 in. WPipe Jacket,63 in. L,12 in. W
    • Item # 34CZ82
    • Mfr. Model # UVST 6312
    • Insulated Pipe Jacket, Width 12 In., Length 63 In., Thickness 1/2 In., Insulation Material Ceramic...More

    Pipe Jacket,50 in. L,14 in. W
    • UNITHERM
    • Pipe Jacket, 50 in. L, 14 in. WPipe Jacket,50 in. L,14 in. W
    • Item # 34CZ65
    • Mfr. Model # UVST 5014
    • Insulated Pipe Jacket, Width 14 In., Length 50 In., Thickness 1/2 In., Insulation Material Ceramic...More

    Valve Insulation,48 in. L x 24 in. W
    • UNITHERM
    • Valve Insulation, 48 in. L x 24 in. WValve Insulation,48 in. L x 24 in. W
    • Item # 34DA06
    • Mfr. Model # IV4824
    • Valve Insulation, Fits Valve Size 6 In. to 9 In., Length 48 In., Width 24 In., Insulation Material Mineral...More

    Tubing,1 In I.D.,1 1/4 In O.D.,50 ft. L
    • ELDON JAMES
    • Tubing, 1 In I.D., 1 1/4 In O.D., 50 ft. LTubing,1 In I.D.,1 1/4 In O.D.,50 ft. L
    • Item # 23CM86
    • Mfr. Model # KFLEX 16-20
    • Tubing, Color Translucent, Material of Construction Thermoplastic Elastomer, Inside Dia. 1 In., Outside Dia....More

    Tubing,PTFE,0.850 In.ID, 1.10 InOD,25 Ft
    • ZEUS MANUFACTURING
    • Tubing, PTFE, 0.850 In.ID, 1.10 InOD, 25 FtTubing,PTFE,0.850 In.ID, 1.10 InOD,25 Ft
    • Item # 4KKZ4
    • Mfr. Model # ZCT-TS-056
    • Tubing, PTFE, Inside Dia. 0.850 In, Outside Dia. 1.100 In, Length 25 ft., Material of Construction PTFE, Max....More

    Tubing,PTFE,1.105 In.ID,1.39 InOD, 25 Ft
    • ZEUS MANUFACTURING
    • Tubing, PTFE, 1.105 In.ID, 1.39 InOD, 25 FtTubing,PTFE,1.105 In.ID,1.39 InOD, 25 Ft
    • Item # 4KKZ6
    • Mfr. Model # ZCT-TS-072
    • Tubing, PTFE, Inside Dia. 1.105 In, Outside Dia. 1.39 In, Length 25 ft., Material of Construction PTFE, Max....More

    Tubing,High-Purity PFA,0.750 In OD,50 Ft
    • ZEUS MANUFACTURING
    • Tubing, High-Purity PFA, 0.750 In OD, 50 FtTubing,High-Purity PFA,0.750 In OD,50 Ft
    • Item # 4KLA3
    • Mfr. Model # 101801
    • Tubing, High-Purity PFA, Outside Dia 0.750 In, Inside Dia 0.625 In, 115 Max Working Pressure @ 70 F, Burst...More

    Tee,12 In,Polyethylene
    • GF PIPING SYSTEMS
    • Tee, 12 In, PolyethyleneTee,12 In,Polyethylene
    • Item # 22KA22
    • Mfr. Model # 153208018
    • Tee, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    Socket Fusion Tool,Pipe Size 1/2 to 2 In
    PEX Tubing,Orange,5/8In,1200Ft,160psi
    • WATTS RADIANT
    • PEX Tubing, Orange, 5/8In, 1200Ft, 160psiPEX Tubing,Orange,5/8In,1200Ft,160psi
    • Item # 10A278
    • Mfr. Model # PB032101-1200
    • PEX Tubing, Radiant PEX Plus, Color Orange, PEX Size 5/8 In., Material of Construction PEX, Inside Dia. 0.574...More

    Tubing,PTFE,0.975 In.ID, 1.26 InOD,25 Ft
    • ZEUS MANUFACTURING
    • Tubing, PTFE, 0.975 In.ID, 1.26 InOD, 25 FtTubing,PTFE,0.975 In.ID, 1.26 InOD,25 Ft
    • Item # 4KKZ5
    • Mfr. Model # ZCT-TS-064
    • Tubing, PTFE, Inside Dia. 0.975 In, Outside Dia. 1.26 In, Length 25 ft., Material of Construction PTFE, Max....More

    Type L,Soft coil,Water,1 1/4In.X100ft.
    • MUELLER INDUSTRIES
    • Type L, Soft coil, Water, 1 1/4In.X100ft.Copper Coil, Type L
    • Item # 4WTG5
    • Mfr. Model # LS12100
    • Coil, Type L, Pipe Size (In.) 1-1/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.)...More

    Silicone Tubing,3/4 In ID,50 Ft
    • GRAINGER APPROVED
    • Silicone Tubing, 3/4 In ID, 50 FtSilicone Tubing,3/4 In ID,50 Ft
    • Item # 2RUT4
    • Mfr. Model # 1504-7501125-50
    • Tubing, High-Temperature, Inside Dia 3/4 In, Outside Dia 1 1/8 In, Wall Thickness 3/16 In, Tensile Strength...More

    Tubing,Braided,Poly,1 1/4 In,Clear
    • TYGOTHANE
    • Tubing, Braided, Poly, 1 1/4 In, ClearTubing,Braided,Poly,1 1/4 In,Clear
    • Item # 2DCH1
    • Mfr. Model # AZY00071
    • Tubing, Tygothane(R), Braided, Inside Dia. 1.25 In., Outside Dia. 1.75 In., Outer Jacket Thickness, Wall...More

    • TYGON
    • Tubing, Shore A: 56Tubing, Shore A: 56
    • Multiple product options available

      Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    • TYGON
    • Tubing, Shore A: 63Tubing, Shore A: 63
    • Multiple product options available

      Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

    PEX Tubing,Orange,1/2In,1000Ft,160psi
    • WATTS RADIANT
    • PEX Tubing, Orange, 1/2In, 1000Ft, 160psiPEX Tubing,Orange,1/2In,1000Ft,160psi
    • Item # 10A277
    • Mfr. Model # PB032081-1000
    • PEX Tubing, Radiant PEX Plus, Color Orange, PEX Size 1/2 In., Material of Construction PEX, Inside Dia. 0.475...More

    Results per page: 16 | 32 | 48