Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Tubing

29 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tygon(R) 2001,Tubing,1 In,50 Ft,Clear
    • TYGON
    • Tygon(R) 2001, Tubing, 1 In, 50 Ft, ClearTygon(R) 2001,Tubing,1 In,50 Ft,Clear
    • Item # 2DCB2
    • Mfr. Model # AE300064
    • Tubing, Tygon(R), 2001, Plasticizer Free, Tube Inside Dia 1 In, Tube Outside Dia 1 3/8 In, Length 50 Ft.,...More

    Breathing Hose,ID 3/8 In,OD 11/16 In
    • KURIYAMA
    • Breathing Hose, ID 3/8 In, OD 11/16 InBreathing Hose,ID 3/8 In,OD 11/16 In
    • Item # 4EGT2
    • Mfr. Model # A1243H-06X300
    • Breathing Hose, Flexible, Length 300 ft., Inside Dia. 3/8 In., Outside Dia. 11/16 In., Material of...More

    Black Pipe,Threaded,4x36 In
    • GRAINGER APPROVED
    • Black Pipe, Threaded, 4x36 InBlack Steel Schedule 160 Seamless Nipple
    • Item # 1RKJ9
    • Mfr. Model # 1RKJ9
    • Nipple, Pipe Size 4 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

    Viton Tubing,3/8 In ID,5/8 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 3/8 In ID, 5/8 In OD, 25 FtViton Tubing,3/8 In ID,5/8 In OD,25 Ft
    • Item # 4CHG9
    • Mfr. Model # 1525S-375625-25
    • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 5/8 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Pipe,4 In.,Unthreaded,10 ft. L,10
    • SMITH-COOPER
    • Pipe, 4 In., Unthreaded, 10 ft. L, 10Schedule 10, 316 Stainless Steel Pipe
    • Item # 1RUP7
    • Mfr. Model # "S6016WP040"
    • Pipe, Pipe Size 4 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 316...More

    Duct Support Block,20x55 5/8x53 In
    • DURA-BLOK
    • Duct Support Block, 20x55 5/8x53 InDuct Support Block
    • Item # 15E543
    • Mfr. Model # DB5348DS
    • Duct Support Block;Max. Load (Lb.) 1000;Material of Construction Recycled Rubber;Length (In.) 20.2;Width...More

    PVC with Wire, Suction and Transfer Hose SAE, 3"
    • GRAINGER APPROVED
    • PVC with Wire, Suction and Transfer Hose SAE, 3" Inside Dia., 3-1/2" Outside Dia.Hose, Shore A: 73
    • Item # 4CHT4
    • Mfr. Model # 1530-300350
    • Suction and Transfer Hose, SAE or Metric SAE, Inside Dia. 3 In., Outside Dia. 3-1/2 In., Length 25 ft., Max....More

    Tubing,1/2 In ID,5/8 In OD,50 Ft,PTFE
    • TYGON
    • Tubing, Shore A: 56Tubing, Shore A: 56
    • Multiple product options available

      Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

    Tubing,Flexible,EVA,OD 1.31 In,200 Ft
    • KURIYAMA
    • Tubing, Flexible, EVA, OD 1.31 In, 200 FtTubing,Flexible,EVA,OD 1.31 In,200 Ft
    • Item # 4EGU3
    • Mfr. Model # K4350-16X200
    • Tubing, Flexible, Reinforced, Inside Dia. 1 In., Outside Dia. 1.310 In., Bend Radius 8 In., Tensile Strength...More

    Pipe,Red Brass,2 1/2 x 72 In
    • GRAINGER APPROVED
    • Pipe, Red Brass, 2 1/2 x 72 InPipe,Red Brass,2 1/2 x 72 In
    • Item # 4GTT4
    • Mfr. Model # 4GTT4
    • Pipe, Schedule 40, Pipe Size 2 1/2 In, 72 In Length, Connection Threaded On Both End, Material of...More

    Pipe,3 In,Thrd at Both Ends,10 ft.,304
    • GRAINGER APPROVED
    • Pipe, 3 In, Thrd at Both Ends, 10 ft., 304Schedule 40, 304 Stainless Steel Pipe
    • Item # 4TND2
    • Mfr. Model # 4TND2
    • Pipe, Pipe Size 3 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304...More

    Flange and Valve Insulation, Fits Valve Size 9" to
    Viton Tubing,3/4 In ID,7/8 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 3/4 In ID, 7/8 In OD, 25 FtViton Tubing,3/4 In ID,7/8 In OD,25 Ft
    • Item # 4CHH3
    • Mfr. Model # 1525S-750875-25
    • Tubing, Flexible, Inside Dia 3/4 In, Outside Dia 7/8 In, Length 25 Ft, Wall Thickness 1/16 In, Tolerance...More

    Viton Tubing,3/8 In ID,5/8 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 3/8 In ID, 5/8 In OD, 25 FtViton Tubing,3/8 In ID,5/8 In OD,25 Ft
    • Item # 4CHK5
    • Mfr. Model # 1525F-375625-25
    • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 5/8 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Tubing,7/16 In ID,9/16 In OD,50 Ft,PTFE
    Viton Tubing,3/4 In ID,7/8 In OD,25 Ft
    • GRAINGER APPROVED
    • Viton Tubing, 3/4 In ID, 7/8 In OD, 25 FtViton Tubing,3/4 In ID,7/8 In OD,25 Ft
    • Item # 4CHK8
    • Mfr. Model # 1525F-750875-25
    • Tubing, Flexible, Inside Dia 3/4 In, Outside Dia 7/8 In, Length 25 Ft, Wall Thickness 1/16 In, Tolerance...More

    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    Valve Insulation, Fits Valve Size 9" to 12", 60&q
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    1" Thickness, Insulated Pipe Jacket Ceramic Fiberglass Insu
    Tubing,1/2 In,100 Ft L,Poly,Clear Blue
    • ELDON JAMES
    • Tubing, 1/2 In, 100 Ft L, Poly, Clear BlueTubing,1/2 In,100 Ft L,Poly,Clear Blue
    • Item # 1LLP1
    • Mfr. Model # FXAG-8-10
    • Tubing, Antimicrobial, Color Clear Blue, Material of Construction Polyethylene, Inside Dia. 0.50 In., Outside...More

    Tubing,3/8 In,100 Ft L,Poly,Clear Blue
    • ELDON JAMES
    • Tubing, 3/8 In, 100 Ft L, Poly, Clear BlueTubing,3/8 In,100 Ft L,Poly,Clear Blue
    • Item # 1LLN9
    • Mfr. Model # FXAG-6-10
    • Tubing, Antimicrobial, Color Clear Blue, Material of Construction Polyethylene, Inside Dia. 0.375 In.,...More

    A/C Refrig Coil,1 1/8ODX.050X100ft.
    • MUELLER INDUSTRIES
    • A/C Refrig Coil, 1 1/8ODX.050X100ft.Copper Coil, For Refrigeration, Dehydrated
    • Item # 5WME3
    • Mfr. Model # D18100
    • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 1-1/8, Length 100 ft., Material of Construction Copper,...More

    PVC, Tubing SAE, 1-1/4" Inside Dia., 1-5/8"
    • TYGON
    • PVC, Tubing SAE, 1-1/4" Inside Dia., 1-5/8" Outside Dia.Tubing, Shore A: 63
    • Item # 2LPW3
    • Mfr. Model # AAB00070
    • Tubing, SAE or Metric SAE, Inside Dia. 1-1/4 In., Outside Dia. 1-5/8 In., Length 50 ft., Max. Pressure 24...More

    PVC, Tubing SAE, 1-1/4" Inside Dia., 1-5/8"
    • TYGON
    • PVC, Tubing SAE, 1-1/4" Inside Dia., 1-5/8" Outside Dia.Tubing, Shore A: 65
    • Item # 2LRA9
    • Mfr. Model # AAA00070
    • Tubing, SAE or Metric SAE, Inside Dia. 1-1/4 In., Outside Dia. 1-5/8 In., Length 50 ft., Max. Pressure 23...More

    Silicone Tubing,2 In OD,25 Ft
    • VERSILIC
    • Silicone Tubing, 2 In OD, 25 FtSilicone Tubing,2 In OD,25 Ft
    • Item # 2NYW5
    • Mfr. Model # ABX42074-GR
    • Tubing, SPX-50, Inside Dia 1 1/2 In, Outside Dia 2 In, Wall Thickness 1/4, Bend Radius 7 In, Tensile Strength...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More