Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe and Tubing

58 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tubing,0.25 IDx3/8 In OD,100 Ft,Natural
  • Tubing, 0.25 IDx3/8 In OD, 100 Ft, NaturalTubing,0.25 IDx3/8 In OD,100 Ft,Natural
  • Item # 1PCV5
  • Mfr. Model # PTFE-0406X100
  • Tubing, Inside Dia 0.250 In, Outside Dia 3/8 In, Roll Length 100 Ft, Material of Construction PTFE, Max...More

Tube,Dia 4 In,Thickness .134 In,10 ft.
  • Tube, Dia 4 In, Thickness .134 In, 10 ft.Tube,Dia 4 In,Thickness .134 In,10 ft.
  • Item # 22FC82
  • Mfr. Model # KH40010
  • Tube, For Water, Type K, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

Tubing,1/3In, IDx1/2 In OD,250 Ft,Black
  • Tubing, 1/3In, IDx1/2 In OD, 250 Ft, BlackTubing,1/3In, IDx1/2 In OD,250 Ft,Black
  • Item # 1PBR2
  • Mfr. Model # PU50-BBLK PU12-BBLK
  • Tubing, Standard, Inside Dia. 1/3 In., Outside Dia. 1/2 In.Wall Thickness 0.086 In., Max. Pressure (PSI)...More

Tubing,Tygothane(R),1 1/4 In OD,100 Ft
  • Tubing, Tygothane(R), 1 1/4 In OD, 100 FtTubing,Tygothane(R),1 1/4 In OD,100 Ft
  • Item # 2LRG6
  • Mfr. Model # AEM02062
  • Tubing, Tygothane(R), Unbraided, Inside Dia. 1 In., Outside Dia. 1.25 In., Outer Jacket Thickness, Wall...More

Pipe Jacket,68 in. L,8 in. W
  • Pipe Jacket, 68 in. L, 8 in. WPipe Jacket,68 in. L,8 in. W
  • Item # 34CZ89
  • Mfr. Model # UVST 6808
  • Insulated Pipe Jacket, Width 8 In., Length 68 In., Thickness 1 In., Insulation Material Ceramic Fiberglass,...More

PEX Tubing,White,2In,100Ft,100psi
  • PEX Tubing, White, 2In, 100Ft, 100psiPEX Tubing,White,2In,100Ft,100psi
  • Item # 10A644
  • Mfr. Model # Q8PC100X
  • PEX Tubing, Color White, PEX Size 2 In., Material of Construction Polyethylene, Inside Dia. 1.629, Outside...More

Tubing,Braided,Poly,3/4 In,Clear
  • Tubing, Braided, Poly, 3/4 In, ClearTubing,Braided,Poly,3/4 In,Clear
  • Item # 2DCG8
  • Mfr. Model # AZY02054
  • Tubing, Tygothane(R), Braided, Inside Dia. 0.75 In., Outside Dia. 1-1/16 In., Outer Jacket Thickness, Wall...More

Tubing,High-Purity PFA,0.500 In OD,50 Ft
  • Tubing, High-Purity PFA, 0.500 In OD, 50 FtTubing,High-Purity PFA,0.500 In OD,50 Ft
  • Item # 4KLA2
  • Mfr. Model # 101798
  • Tubing, High-Purity PFA, Outside Dia 0.500 In, Inside Dia 0.375 In, 180 Max Working Pressure @ 70 F, Burst...More

Tubing,1 IDx1 1/4 In OD,100 Ft,Natural
  • Tubing, 1 IDx1 1/4 In OD, 100 Ft, NaturalTubing,1 IDx1 1/4 In OD,100 Ft,Natural
  • Item # 1PCU3
  • Mfr. Model # FX16-20N
  • Flexible TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 1 In., Outside Dia. 1-1/4 In.,...More

Tubing,PTFE,0.730 In.ID,0.975 InOD,25 Ft
  • Tubing, PTFE, 0.730 In.ID, 0.975 InOD, 25 FtTubing,PTFE,0.730 In.ID,0.975 InOD,25 Ft
  • Item # 4KKZ3
  • Mfr. Model # ZCT-TS-048
  • Tubing, PTFE, Inside Dia. 0.730 In, Outside Dia. 0.975 In, Length 25 ft., Material of Construction PTFE, Max....More

  • MUELLER INDUSTRIES
  • Copper Coil, Type KCopper Coil, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

  • GRAINGER APPROVED
  • Schedule 80, 316 Stainless Steel PipeSchedule 80, 316 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 80, Material 316 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

Pipe,Red Brass,1 1/2 x 72 In
  • Pipe, Red Brass, 1 1/2 x 72 InPipe,Red Brass,1 1/2 x 72 In
  • Item # 4GRU3
  • Mfr. Model # 4GRU3
  • Pipe, Schedule 80, Pipe Size 1 1/2 In, 72 In Length, Connection Threaded On Both End, Material of...More

Pipe,Red Brass,2 x 60 In
  • Pipe, Red Brass, 2 x 60 InPipe,Red Brass,2 x 60 In
  • Item # 4GRT4
  • Mfr. Model # 4GRT4
  • Pipe, Schedule 80, Pipe Size 2 In, 60 In Length, Connection Threaded On Both End, Material of Construction...More

Flange and Valve Insulation,48InLx24InW
  • Flange and Valve Insulation, 48InLx24InWFlange and Valve Insulation,48InLx24InW
  • Item # 23AR65
  • Mfr. Model # IC4824
  • Flange and Valve Insulation, Fits Valve Size 6 In. to 9 In., Length 48 In., Width 24 In., Insulation Material...More

Viton Tubing,5/16 In ID,9/16 In OD,25 Ft
Viton Tubing,5/16 In ID,9/16 In OD,25 Ft
Viton Tubing,3/8 In ID,9/16 In OD,25 Ft
  • Viton Tubing, 3/8 In ID, 9/16 In OD, 25 FtViton Tubing,3/8 In ID,9/16 In OD,25 Ft
  • Item # 4CHG8
  • Mfr. Model # 1525S-375563-25
  • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 9/16 In, Length 25 Ft, Wall Thickness 3/32 In, Tolerance...More

Tubing,1/4 In ID,.441 In OD,100 Ft.
  • Tubing, 1/4 In ID, .441 In OD, 100 Ft.Tubing,1/4 In ID,.441 In OD,100 Ft.
  • Item # 4CHP3
  • Mfr. Model # 1528-250441
  • Tubing, High Purity, Inside Dia 1/4 In, Outside Dia .441 In, Wall Thickness .096 In, Tensile Strength 1200...More

Tubing,Oil Resistant,2 In OD,50 Ft
  • Tubing, Oil Resistant, 2 In OD, 50 FtTubing,Oil Resistant,2 In OD,50 Ft
  • Item # 4CHF4
  • Mfr. Model # 1524-10002000
  • Tubing, Oil Resistant, Inside Dia 1 In, Outside Dia 2 In, Length 50 Ft., Wall Thickness 1/2 In, Material of...More

Pipe Jacket,43 in. L,12 in. W
  • Pipe Jacket, 43 in. L, 12 in. WPipe Jacket,43 in. L,12 in. W
  • Item # 34CZ55
  • Mfr. Model # UVST 4312
  • Insulated Pipe Jacket, Width 12 In., Length 43 In., Thickness 1 In., Insulation Material Ceramic Fiberglass,...More

Pipe Jacket,43 in. L,14 in. W
  • Pipe Jacket, 43 in. L, 14 in. WPipe Jacket,43 in. L,14 in. W
  • Item # 34CZ56
  • Mfr. Model # UVST 4314
  • Insulated Pipe Jacket, Width 14 In., Length 43 In., Thickness 1 In., Insulation Material Ceramic Fiberglass,...More

Pipe Jacket,63 in. L,8 in. W
  • Pipe Jacket, 63 in. L, 8 in. WPipe Jacket,63 in. L,8 in. W
  • Item # 34CZ80
  • Mfr. Model # UVST 6308
  • Insulated Pipe Jacket, Width 8 In., Length 63 In., Thickness 1 In., Insulation Material Ceramic Fiberglass,...More

PEX Tubing,Orange,3/4In,300ft,80psi
  • PEX Tubing, Orange, 3/4In, 300ft, 80psiPEX Tubing,Orange,3/4In,300ft,80psi
  • Item # 10A648
  • Mfr. Model # Q4PAP300X
  • PEX Tubing, Oxygen Barrier, Color Orange, PEX Size 3/4 In., Material of Construction Polyethylene Aluminum -...More

Pipe Jacket,56 in. L,10 in. W
  • Pipe Jacket, 56 in. L, 10 in. WPipe Jacket,56 in. L,10 in. W
  • Item # 34CZ72
  • Mfr. Model # UVST 5610
  • Insulated Pipe Jacket, Width 10 In., Length 56 In., Thickness 1 In., Insulation Material Ceramic Fiberglass,...More

Valve Insulation,48 in. L x 18 in. W
  • Valve Insulation, 48 in. L x 18 in. WValve Insulation,48 in. L x 18 in. W
  • Item # 34DA05
  • Mfr. Model # IV4818
  • Valve Insulation, Fits Valve Size 6 In. to 9 In., Length 48 In., Width 18 In., Insulation Material Mineral...More

Throw Blanket,48 in. L,12 in. W
  • Throw Blanket, 48 in. L, 12 in. WThrow Blanket,48 in. L,12 in. W
  • Item # 34CY99
  • Mfr. Model # TB1248
  • Insulated Throw Blanket, Width 12 In., Length 48 In., Thickness 1 In., Insulation Material Ceramic...More

Throw Blanket,24 in. L,24 in. W
  • Throw Blanket, 24 in. L, 24 in. WThrow Blanket,24 in. L,24 in. W
  • Item # 34CY98
  • Mfr. Model # TB2424
  • Insulated Throw Blanket, Width 24 In., Length 24 In., Thickness 1 In., Insulation Material Ceramic...More

Pipe Jacket,50 in. L,12 in. W
  • Pipe Jacket, 50 in. L, 12 in. WPipe Jacket,50 in. L,12 in. W
  • Item # 34CZ64
  • Mfr. Model # UVST 5012
  • Insulated Pipe Jacket, Width 12 In., Length 50 In., Thickness 1 In., Insulation Material Ceramic Fiberglass,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More