Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Tubing

80 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tubing,Braided,Poly,1/2 In,Clear
  • TYGOTHANE
  • Tubing, Braided, Poly, 1/2 In, ClearTubing,Braided,Poly,1/2 In,Clear
  • Item # 2DCG6
  • Mfr. Model # AZY02038
  • Tubing, Tygothane(R), Braided, Inside Dia. 0.50 In., Outside Dia. 0.75 In., Outer Jacket Thickness, Wall...More

Tubing,3/8 In ID,1/2 In OD,50 Ft,PTFE
Tubing,3/4 In ID,.830 In OD,50 Ft,PTFE
Tubing,Tygothane(R),1 In OD,100 Ft
  • TYGOTHANE
  • Tubing, Tygothane(R), 1 In OD, 100 FtTubing,Tygothane(R),1 In OD,100 Ft
  • Item # 2LRG5
  • Mfr. Model # AEM02053
  • Tubing, Tygothane(R), Unbraided, Inside Dia. 0.75 In., Outside Dia. 1 In., Outer Jacket Thickness, Wall...More

Tubing,Flexible,EVA,OD 0.719 In, 300 Ft
  • KURIYAMA
  • Tubing, Flexible, EVA, OD 0.719 In, 300 FtTubing,Flexible,EVA,OD 0.719 In, 300 Ft
  • Item # 4EGU1
  • Mfr. Model # K4350-08X300
  • Tubing, Flexible,Reinforced, Inside Dia. 1/2 In., Outside Dia. 0.719 In., Bend Radius 4 In., Tensile Strength...More

Weld Tubing,Poly,1/4 In OD,Black,500 Ft
  • PARKER
  • Weld Tubing, Poly, 1/4 In OD, Black, 500 FtWeld Tubing,Poly,1/4 In OD,Black,500 Ft
  • Item # 2VKU9
  • Mfr. Model # HUFR-4-045-BK-0500
  • Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max....More

Pipe,2 In,Thrd at Both Ends,10 ft.,304
  • GRAINGER APPROVED
  • Pipe, 2 In, Thrd at Both Ends, 10 ft., 304Schedule 80, 304 Stainless Steel Pipe
  • Item # 4TPN1
  • Mfr. Model # 4TPN1
  • Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material...More

Pipe,4 In.,Unthreaded,10 ft. L,10
  • SMITH-COOPER
  • Pipe, 4 In., Unthreaded, 10 ft. L, 10Schedule 10, 304 Stainless Steel Pipe
  • Item # 1RUR1
  • Mfr. Model # "S6014WP040"
  • Pipe, Pipe Size 4 In, Length 10 Feet, Schedule 10, Material of Construction 304L Stainless Steel, Inside Dia...More

Tubing,5/16 In,100 Ft L,Poly,Clear Blue
  • ELDON JAMES
  • Tubing, 5/16 In, 100 Ft L, Poly, Clear BlueTubing,5/16 In,100 Ft L,Poly,Clear Blue
  • Item # 1LLN7
  • Mfr. Model # FXAG-5-7
  • Tubing, Antimicrobial, Color Clear Blue, Material of Construction Polyethylene, Inside Dia. 0.312 In.,...More

Repair Clamp,Full Circle,SS,12 In
  • SMITH-BLAIR
  • Repair Clamp, Full Circle, SS, 12 InRepair Clamp,Full Circle,SS,12 In
  • Item # 5LGK5
  • Mfr. Model # 26100132012000
  • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size...More

Pipe Support Block,500 Lb Load,16-20 In
  • DURA-BLOK
  • Pipe Support Block, 500 Lb Load, 16-20 InPipe Support Block
  • Item # 15E560
  • Mfr. Model # DBR16-20
  • Pipe Support Block;Max. Load (Lb.) 1000;Material of Construction Recycled Rubber;Length (In.) 20.2;Width...More

Tubing,3/8 In ID,PFA,Natural,50 Ft
  • Tubing, 3/8 In ID, PFA, Natural, 50 FtPFA Fluoropolymer Tubing
  • Item # 2VLV6
  • Mfr. Model # 104-0500062-NT-50
  • Tubing, Outside Dia 1/2 In, Inside Dia 3/8 In, Wall Thickness 0.062 In, Max Working Pressure @ 70 195 Max...More

San. Quick Clamp,Hose,2 In
PEX Tubing,White,1In,500Ft,100psi
  • GRAINGER APPROVED
  • PEX Tubing, White, 1In, 500Ft, 100psiPEX Tubing,White,1In,500Ft,100psi
  • Item # 10A657
  • Mfr. Model # Q5PC500X
  • PEX Tubing, Color White, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 0.862, Outside...More

Weld Tubing,Poly,1/4 In OD,White,500 Ft
  • PARKER
  • Weld Tubing, Poly, 1/4 In OD, White, 500 FtWeld Tubing,Poly,1/4 In OD,White,500 Ft
  • Item # 2VKV9
  • Mfr. Model # HUFR-4-045-WH-0500
  • Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max....More

Tygon® PVC, Tubing SAE, 1-1/2" Inside Dia.,
  • TYGON
  • Tygon® PVC, Tubing SAE, 1-1/2" Inside Dia., 2" Outside Dia.Tubing, Shore A: 65
  • Item # 12X195
  • Mfr. Model # ADA05074
  • Tubing, SAE or Metric SAE, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Length 20 ft., Max. Pressure 75 psi,...More

Pipe,Unthreaded,8x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 8x10 ft.Pipe,Unthreaded,8x10 ft.
  • Item # 22FR51
  • Mfr. Model # H0800800CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 8 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Red Brass,1 1/4 x 72 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1 1/4 x 72 InPipe,Red Brass,1 1/4 x 72 In
  • Item # 4GRU2
  • Mfr. Model # 4GRU2
  • Pipe, Schedule 80, Pipe Size 1 1/4 In, 72 In Length, Connection Threaded On Both End, Material of...More

Black Pipe,Threaded,4x24 In
  • GRAINGER APPROVED
  • Black Pipe, Threaded, 4x24 InBlack Steel Schedule 160 Seamless Nipple
  • Item # 1RKJ8
  • Mfr. Model # 1RKJ8
  • Nipple, Pipe Size 4 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

Pipe,Red Brass,1 1/2 x 60 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1 1/2 x 60 InPipe,Red Brass,1 1/2 x 60 In
  • Item # 4GRT3
  • Mfr. Model # 4GRT3
  • Pipe, Schedule 80, Pipe Size 1 1/2 In, 60 In Length, Connection Threaded On Both End, Material of...More

Pipe,2 In,Thrd at Both Ends,72 In,316
  • GRAINGER APPROVED
  • Pipe, 2 In, Thrd at Both Ends, 72 In, 316Schedule 80, 316 Stainless Steel Pipe
  • Item # 4WKJ8
  • Mfr. Model # 4WKJ8
  • Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material...More

Pipe,Red Brass,2 x 48 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 2 x 48 InPipe,Red Brass,2 x 48 In
  • Item # 4GRR4
  • Mfr. Model # 4GRR4
  • Pipe, Schedule 80, Pipe Size 2 In, 48 In Length, Connection Threaded On Both End, Material of Construction...More

Nipple,Red Brass,2In NPT,PK25
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2In NPT, PK25Nipple,Red Brass,2In NPT,PK25
  • Item # 10E696
  • Mfr. Model # 10E696
  • Pipe Nipple, Pipe Size 2In, 2In Length, Connection NPT, Material of Construction Red Brass, Outside Dia....More

Pipe,Red Brass,2 1/2 x 60 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 2 1/2 x 60 InPipe,Red Brass,2 1/2 x 60 In
  • Item # 4GTR3
  • Mfr. Model # 4GTR3
  • Pipe, Schedule 40, Pipe Size 2 1/2 In, 60 In Length, Connection Threaded On Both End, Material of...More

Pipe Primer,64 oz.,PK4
  • 3M
  • Pipe Primer, 64 oz., PK4Pipe Primer,64 oz.,PK4
  • Item # 2GKR7
  • Mfr. Model # 42768
  • Pipe Primer, Size (Oz.) 64, 1 gal., Dry Time 15 min., Black, Flash Point (F) -14 Degrees F (-26 Degrees C),...More

Flange and Valve Insulation, Fits Valve Size 9" to
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More