Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe and Tubing

126 Results Found that Include 147 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Reinforced Tubing,70 psi at 70F,100 ft.
  • KURIYAMA
  • Reinforced Tubing, 70 psi at 70F, 100 ft.Reinforced Tubing, Shore A: 73
  • Item # 1PBL5
  • Mfr. Model # K7160-12
  • Reinforced Tubing, SAE or Metric SAE, Inside Dia. 3/4 In., Outside Dia. 1-1/32 In., Length 100 ft., Max....More

Tubing,1/4 In ID,3/8 In OD,50 Ft,PTFE
Tubing,Tygothane(R),7/8 In OD,100 Ft
  • TYGOTHANE
  • Tubing, Tygothane(R), 7/8 In OD, 100 FtTubing,Tygothane(R),7/8 In OD,100 Ft
  • Item # 2LRG3
  • Mfr. Model # AEM02046
  • Tubing, Tygothane(R), Unbraided, Inside Dia. 0.625 In., Outside Dia. 0.875 In., Outer Jacket Thickness, Wall...More

Type K,Soft coil,Water,1 In.X 60ft.
  • MUELLER INDUSTRIES
  • Type K, Soft coil, Water, 1 In.X 60ft.Copper Coil, For Fire Sprinkler Systems, Type K
  • Item # 4LW31
  • Mfr. Model # 606
  • Coil, For Fire Sprinkler Systems, Type K, Pipe Size (In.) 1, Length 60 ft., Material of Construction Copper,...More

  • GRAINGER APPROVED
  • Schedule 80, 316 Stainless Steel PipeSchedule 80, 316 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 80, Material 316 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

Tubing,1/2 In OD,Nylon,Nat,250 Ft
  • GRAINGER APPROVED
  • Tubing, 1/2 In OD, Nylon, Nat, 250 FtTubing,1/2 In OD,Nylon,Nat,250 Ft
  • Item # 2VDR5
  • Mfr. Model # 2VDR5
  • Tubing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Material of Construction Nylon, Wall Thickness 1/16 In.,...More

Tubing,Braided,Poly,3/8 In,Clear
  • TYGOTHANE
  • Tubing, Braided, Poly, 3/8 In, ClearTubing,Braided,Poly,3/8 In,Clear
  • Item # 2DCG5
  • Mfr. Model # AZY02029
  • Tubing, Tygothane(R), Braided, Inside Dia. 0.375 In., Outside Dia. 0.625 In., Outer Jacket Thickness, Wall...More

Tubing,1-1/2 I.D.,100 ft.,Clear,Flxible
  • KURIYAMA
  • Tubing, 1-1/2 I.D., 100 ft., Clear, FlxibleTubing, Shore A: 73
  • Item # 1PBK6
  • Mfr. Model # K010-2432
  • Tubing, SAE or Metric SAE, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Length 100 ft., Max. Pressure 30 psi@70...More

Tubing,1/4 In ID,PFA,Natural,50 Ft
  • PARKER
  • Tubing, 1/4 In ID, PFA, Natural, 50 FtTubing,1/4 In ID,PFA,Natural,50 Ft
  • Item # 2VLV3
  • Mfr. Model # 104-0375062-NT-50
  • Tubing, Outside Dia 3/8 In, Inside Dia 1/4 In, Wall Thickness 0.062 In, Max Working Pressure @ 70 260 Max...More

  • TYGON
  • Tubing, Shore A: 65Tubing, Shore A: 65
  • Multiple product options available

    Tubing and Hardness Shore A: 65; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

PEX Crimp Tool,1-1/4 to 2In
  • ZURN PEX
  • PEX Crimp Tool, 1-1/4 to 2InPEX Crimp Tool,1-1/4 to 2In
  • Item # 10A622
  • Mfr. Model # QCRTLDM
  • PEX Tool, Crimp, Size 1-1/4 In., 1-1/2 In., 2 In., Material of Construction Hardened Steel, Compliance ASTM...More

Tygon(R) 2001,Tubing,3/4 In,50 Ft,Clear
  • TYGON
  • Tygon(R) 2001, Tubing, 3/4 In, 50 Ft, ClearTygon(R) 2001,Tubing,3/4 In,50 Ft,Clear
  • Item # 2DCA9
  • Mfr. Model # AE300053
  • Tubing, Tygon(R), 2001, Plasticizer Free, Tube Inside Dia 3/4 In, Tube Outside Dia 1 In, Length 50 Ft., Wall...More

  • GRAINGER APPROVED
  • Hose, Shore A: 73Hose, Shore A: 73
  • Multiple product options available

    Hose, Clear PVC w/wire, Temp. Range 20° to 150°F, Vacuum (In. Hg) 29.9, Material of Construction PVC with Wire, Length 25 Ft., Hardness Shore A: 73, Color Clear and...More

PEX Tubing,White,1-1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1-1/2In, 100Ft, 100psiPEX Tubing,White,1-1/2In,100Ft,100psi
  • Item # 10A643
  • Mfr. Model # Q7PC100X
  • PEX Tubing, Color White, PEX Size 1-1/2 In., Material of Construction Polyethylene, Inside Dia. 1.249,...More

Tubing,Sanitary,4 In OD,304 SS,6 Ft
  • PARKER
  • Tubing, Sanitary, 4 In OD, 304 SS, 6 FtTubing,Sanitary,4 In OD,304 SS,6 Ft
  • Item # 2FGF3
  • Mfr. Model # A270-4.0-304-7-6
  • Tubing, Sanitary, Inside Dia. 3.83 In., Outside Dia. 4 In., Length 6 ft., Wall Thickness (In.) 0.083, Outside...More

Tubing,1/2 In OD,Nylon,Black,250 Ft
  • GRAINGER APPROVED
  • Tubing, 1/2 In OD, Nylon, Black, 250 FtTubing,1/2 In OD,Nylon,Black,250 Ft
  • Item # 2VDT3
  • Mfr. Model # 2VDT3
  • Tubing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Material of Construction Nylon, Wall Thickness 1/16 In.,...More

Pipe Nipple Assortment,Galvanized,2 In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Galvanized, 2 InPipe Nipple Assortment,Galvanized,2 In
  • Item # 6KC83
  • Mfr. Model # 6KC83
  • Nipple, Pipe Size 2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

Tubing,3/4 I.D.,50 ft.,Black,Flexible
  • TYGON
  • Tubing, 3/4 I.D., 50 ft., Black, FlexibleTubing, Shore A: 64
  • Item # 12X186
  • Mfr. Model # AAE00053
  • Tubing, SAE or Metric SAE, Inside Dia. 3/4 In., Outside Dia. 1 In., Length 50 ft., Max. Pressure 25 psi,...More

  • MUELLER INDUSTRIES
  • Copper Coil, Type LCopper Coil, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

Tubing,8mm ID x 12mm OD,250 Ft,Black
  • ATP
  • Tubing, 8mm ID x 12mm OD, 250 Ft, BlackTubing,8mm ID x 12mm OD,250 Ft,Black
  • Item # 1PBV8
  • Mfr. Model # PU12MB-BK
  • Tubing, Metric, Inside Dia. 8mm, Outside Dia. 12mmWall Thickness 0.079 In., Max. Pressure (PSI) 150Material...More

Insulation Sheet,48 x 96 x 2 In
  • TECHLITE INSULATION
  • Insulation Sheet, 48 x 96 x 2 InInsulation Sheet,48 x 96 x 2 In
  • Item # 4NNR7
  • Mfr. Model # 0079-4896SS200-SH-0000-00
  • Insulation Sheet, Sheet Size 48 In. x 96 In., Thickness 2 In., Temp. Range -40 to 350 Degrees F, Color Light...More

Repair Clamp, Pipe Size 8 In, 15 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 8 In, 15 In LRepair Clamp, Pipe Size 8 In, 15 In L
  • Item # 4NWP1
  • Mfr. Model # 22600086315000
  • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 8 In,...More

Tubing,3/8 In ID,1/2 In OD,50 Ft,FEP
Tube,Dia 4 In,Thickness .095 In,10 ft.
  • MUELLER INDUSTRIES
  • Tube, Dia 4 In, Thickness .095 In, 10 ft.Copper Tube, For Water, Type M
  • Item # 22FC81
  • Mfr. Model # MH40010
  • Tube, For Water, Type M, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

Tygon(R) 2001,Tubing,5/8 In,50 Ft,Clear
  • TYGON
  • Tygon(R) 2001, Tubing, 5/8 In, 50 Ft, ClearTygon(R) 2001,Tubing,5/8 In,50 Ft,Clear
  • Item # 2DCA7
  • Mfr. Model # AE300046
  • Tubing, Tygon(R), 2001, Plasticizer Free, Tube Inside Dia 5/8 In, Tube Outside Dia 7/8 In, Length 50 Ft.,...More

Tubing,3/4 I.D.,50 ft.,Yellow,Flexible
  • TYGON
  • Tubing, 3/4 I.D., 50 ft., Yellow, FlexibleTubing, Shore A: 57
  • Item # 12X212
  • Mfr. Model # AAG00053
  • Tubing, SAE or Metric SAE, Inside Dia. 3/4 In., Outside Dia. 1 In., Length 50 ft., Max. Pressure 20 psi,...More

Tubing,1 I.D.,50 ft.,Clear,Flexible
  • TYGON
  • Tubing, 1 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 63
  • Item # 2LPV8
  • Mfr. Model # AAB00062
  • Tubing, SAE or Metric SAE, Inside Dia. 1 In., Outside Dia. 1-1/4 In., Length 50 ft., Max. Pressure 20 psi,...More

Tubing,High-Purity PFA,0.375 In OD,50 Ft
  • ZEUS MANUFACTURING
  • Tubing, High-Purity PFA, 0.375 In OD, 50 FtTubing,High-Purity PFA,0.375 In OD,50 Ft
  • Item # 4KLA1
  • Mfr. Model # 101781
  • Tubing, High-Purity PFA, Outside Dia 0.375 In, Inside Dia 0.250 In, 250 Max Working Pressure @ 70 F, Burst...More

Tubing,Tygothane(R),3/4 In OD,100 Ft
  • TYGOTHANE
  • Tubing, Tygothane(R), 3/4 In OD, 100 FtTubing,Tygothane(R),3/4 In OD,100 Ft
  • Item # 2LRF9
  • Mfr. Model # AEM02038
  • Tubing, Tygothane(R), Unbraided, Inside Dia. 0.50 In., Outside Dia. 0.75 In., Outer Jacket Thickness, Wall...More

Repair Clamp,Full Circle,SS,10 In
  • SMITH-BLAIR
  • Repair Clamp, Full Circle, SS, 10 InRepair Clamp,Full Circle,SS,10 In
  • Item # 5LGL4
  • Mfr. Model # 22600111015000
  • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More