Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe and Tubing

182 Results Found that Include 241 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Repair Clamp,Full Circle,SS,8 In
  • SMITH-BLAIR
  • Repair Clamp, Full Circle, SS, 8 InRepair Clamp,Full Circle,SS,8 In
  • Item # 5LGL1
  • Mfr. Model # 22600086312000
  • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 8...More

Welded Pipe,3 In,10 ft,Carbon Steel
  • GRAINGER APPROVED
  • Welded Pipe, 3 In, 10 ft, Carbon SteelWelded Pipe,3 In,10 ft,Carbon Steel
  • Item # 40L306
  • Mfr. Model # 40L306
  • Welded Pipe, Galvinized, Pipe Size 3 In., Length 10', Threaded Connection, Material of Construction Carbon...More

Braided Tubing,125 psi at 70F,100 ft.
  • KURIYAMA
  • Braided Tubing, 125 psi at 70F, 100 ft.Braided Tubing, Shore A: 73
  • Item # 4HM07
  • Mfr. Model # K3150-16
  • Braided Tubing, SAE or Metric SAE, Inside Dia. 1 In., Outside Dia. 1-5/16 In., Length 100 ft., Max. Pressure...More

Pipe Nipple Assortment,Black,2 In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Black, 2 InPipe Nipple Assortment,Black,2 In
  • Item # 6KC77
  • Mfr. Model # 6KC77
  • Nipple, Pipe Size 2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

Black Pipe,Threaded,4x10 ft.
  • GRAINGER APPROVED
  • Black Pipe, Threaded, 4x10 ft.Black Steel Schedule 40 Welded Pipe
  • Item # 40L310
  • Mfr. Model # 40L310
  • Welded Pipe, Pipe Size 4 In., Length 10', Threaded Connection, Material of Construction Carbon Steel,...More

Suction and Transfer Hose,25 ft.,Clear
  • GRAINGER APPROVED
  • Suction and Transfer Hose, 25 ft., ClearHose, Shore A: 73
  • Item # 4CHR9
  • Mfr. Model # 1530-150200
  • Suction and Transfer Hose, SAE or Metric SAE, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Length 25 ft., Max....More

Type L,Hard length,3 In.10ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 3 In.10ft.Copper Tube, Type L
  • Item # 4WTK3
  • Mfr. Model # LH30010
  • Tube, Type L, Pipe Size (In.) 3, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 3.000,...More

Tubing,1/4 In ID,3/8 In OD,50 Ft,FEP
  • TYGON
  • Tubing, Shore A: 63Tubing, Shore A: 63
  • Multiple product options available

    Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

Tubing,Flexible,EVA ,OD 0.594 In,300 Ft
  • KURIYAMA
  • Tubing, Flexible, EVA , OD 0.594 In, 300 FtTubing,Flexible,EVA ,OD 0.594 In,300 Ft
  • Item # 4EGT9
  • Mfr. Model # K4350-06X300
  • Tubing, Flexible,Reinforced, Inside Dia. 3/8 In., Outside Dia. 0.594 In., Bend Radius 3 In., Tensile Strength...More

PEX Tubing,Blue,1In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 1In, 300Ft, 100psiPEX Tubing,Blue,1In,300Ft,100psi
  • Item # 10A670
  • Mfr. Model # Q5PC300XBLUE
  • PEX Tubing, Color Blue, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 0.862, Outside...More

PEX Tubing,Blue,3/4In,500Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 3/4In, 500Ft, 100psiPEX Tubing,Blue,3/4In,500Ft,100psi
  • Item # 10A668
  • Mfr. Model # Q4PC500XBLUE
  • PEX Tubing, Color Blue, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

Type K,Soft coil,Water,3/4 In.X 60ft.
  • MUELLER INDUSTRIES
  • Type K, Soft coil, Water, 3/4 In.X 60ft.Copper Coil, For Fire Sprinkler Systems, Type K
  • Item # 4LW30
  • Mfr. Model # 605
  • Coil, For Fire Sprinkler Systems, Type K, Pipe Size (In.) 3/4, Length 60 ft., Material of Construction...More

Tubing,Oxygen Barrier,1/2 In,Orange
  • SHARKBITE
  • Tubing, Oxygen Barrier, 1/2 In, OrangeTubing,Oxygen Barrier,1/2 In,Orange
  • Item # 4LPH6
  • Mfr. Model # U860O300
  • Tubing, Oxygen Barrier, Color Orange, PEX Size 1/2 In., Material of Construction PEX, Inside Dia. 00.50 In.,...More

Tubing,Braided,Poly,1/4 In,Clear
  • TYGOTHANE
  • Tubing, Braided, Poly, 1/4 In, ClearTubing,Braided,Poly,1/4 In,Clear
  • Item # 2DCG4
  • Mfr. Model # AZY02019
  • Tubing, Tygothane(R), Braided, Inside Dia. 0.25 In., Outside Dia. 0.50 In., Outer Jacket Thickness, Wall...More

  • MUELLER INDUSTRIES
  • Copper Coil, Type KCopper Coil, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

Tubing,Oxygen Barrier,3/8 In,Orange
  • SHARKBITE
  • Tubing, Oxygen Barrier, 3/8 In, OrangeTubing,Oxygen Barrier,3/8 In,Orange
  • Item # 4LPH5
  • Mfr. Model # U855O300
  • Tubing, Oxygen Barrier, Color Orange, PEX Size 3/8 In., Material of Construction PEX, Inside Dia. 0.375 In.,...More

Silicone Tubing,1 1/4 In OD,25 Ft
  • VERSILIC
  • Silicone Tubing, 1 1/4 In OD, 25 FtSilicone Tubing,1 1/4 In OD,25 Ft
  • Item # 2NYW3
  • Mfr. Model # ABX42062-GR
  • Tubing, SPX-50, Inside Dia 1 In, Outside Dia 1 1/4 In, Wall Thickness 1/8, Bend Radius 5 In, Tensile Strength...More

Pipe,Unthreaded,6x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 6x10 ft.Pipe,Unthreaded,6x10 ft.
  • Item # 22FR50
  • Mfr. Model # H0800600CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 6 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Type K,Hard length,3 In. X 10ft.
  • MUELLER INDUSTRIES
  • Type K, Hard length, 3 In. X 10ft.Copper Tube, Type K
  • Item # 4WTT8
  • Mfr. Model # KH30010
  • Tube, Type K, Pipe Size (In.) 3, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 3.000,...More

Type L,Soft coil,Water,1In.X 60ft.
  • MUELLER INDUSTRIES
  • Type L, Soft coil, Water, 1In.X 60ft.Copper Coil, Type L
  • Item # 4WTG2
  • Mfr. Model # LS10060
  • Coil, Type L, Pipe Size (In.) 1, Length 60 ft., Material of Construction Copper, Inside Dia. (In.) 1.000,...More

  • GRAINGER APPROVED
  • Schedule 80, 304 Stainless Steel PipeSchedule 80, 304 Stainless Steel Pipe
  • Multiple product options available

    Pipe, Schedule 80, Material 304 Stainless Steel, Seamless/Welded Seamless, Max. Pressure 250 psi, Temp. Range -60° to 450°F and Standards ASTM A 312; Varies by Pipe...More

Pipe Saddle,Adj W/Yoke,Pipe Sz 12 In
  • ANVIL
  • Pipe Saddle, Adj W/Yoke, Pipe Sz 12 InPipe Saddle,Adj W/Yoke,Pipe Sz 12 In
  • Item # 5LWU4
  • Mfr. Model # 0500176151
  • Pipe Saddle, Adjustable W/Yoke, Material of Construction Cast Iron W/Steel Yoke, Pipe Size 12 In, Max. Load...More

Poly Tubing,Straight,OD 10-5/64In,50ft
  • ATP
  • Poly Tubing, Straight, OD 10-5/64In, 50ftPoly Tubing,Straight,OD 10-5/64In,50ft
  • Item # 4EHV2
  • Mfr. Model # 3MP-12M-50
  • Tubing, Bonded, Straight, Inside Dia. 5/16 In., Outside Dia. 10-5/64 In., Wall Thickness 5/64 In., Max....More

FostaPEX(TM) Tubing,3/4 In,100 PSI,150Ft
  • VIEGA
  • FostaPEX(TM) Tubing, 3/4 In, 100 PSI, 150FtFostaPEX(TM) Tubing,3/4 In,100 PSI,150Ft
  • Item # 1WPW7
  • Mfr. Model # 35040
  • Tubing, FostaPex(TM), Color Silver, PEX Size 3/4 In., Material of Construction Aluminum Layer, PE Layer,...More

Tubing,1-1/2 I.D.,50 ft.,Clear,Flexible
  • EXCELON
  • Tubing, 1-1/2 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 55
  • Item # 4VUT5
  • Mfr. Model # 414010-5711G
  • Tubing, SAE or Metric SAE, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Length 50 ft., Max. Pressure 18 psi,...More

Tubing,7/16 In ID,PFA,Natural,50 Ft
  • PARKER
  • Tubing, 7/16 In ID, PFA, Natural, 50 FtTubing,7/16 In ID,PFA,Natural,50 Ft
  • Item # 2VLV5
  • Mfr. Model # 104-0500031-NT-50
  • Tubing, Outside Dia 1/2 In, Inside Dia 7/16 In, Wall Thickness 0.031 In, Max Working Pressure @ 70 95 Max...More

PEX Tubing,White,1-1/4In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1-1/4In, 100Ft, 100psiPEX Tubing,White,1-1/4In,100Ft,100psi
  • Item # 10A642
  • Mfr. Model # Q6PC100X
  • PEX Tubing, Color White, PEX Size 1-1/4 In., Material of Construction Polyethylene, Inside Dia. 1.054,...More

  • TYGON
  • Tubing, Shore A: 56Tubing, Shore A: 56
  • Multiple product options available

    Tubing, Material of Construction PVC, Hardness Shore A: 56 and Color Clear; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More