Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less

Pipe and Tubing

369 Results Found that Include 473 Products

Results per page: 16 | 32 | 48
Braided Tubing,150 psi at 70F,100 ft.
  • KURIYAMA
  • Braided Tubing, 150 psi at 70F, 100 ft.Braided Tubing, Shore A: 73
  • Item # 4HM06
  • Mfr. Model # K3150-12
  • Braided Tubing, SAE or Metric SAE, Inside Dia. 3/4 In., Outside Dia. 1-1/32 In., Length 100 ft., Max....More

Repair Clamp, Pipe Size 8 In, 7 1/2 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 8 In, 7 1/2 In LRepair Clamp, Pipe Size 8 In, 7 1/2 In L
  • Item # 4NWU7
  • Mfr. Model # 26100086307000
  • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 8 In,...More

  • GRAINGER APPROVED
  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

  • GRAINGER APPROVED
  • Hose, Shore A: 73Hose, Shore A: 73
  • Multiple product options available

    Hose, Clear PVC w/wire, Temp. Range 20° to 150°F, Vacuum (In. Hg) 29.9, Material of Construction PVC with Wire, Length 25 Ft., Hardness Shore A: 73, Color Clear and...More

Tube,Dia 2.5 In,Thickness .080 In,10 ft.
  • MUELLER INDUSTRIES
  • Tube, Dia 2.5 In, Thickness .080 In, 10 ft.Copper Tube, For Water, Type L
  • Item # 22FC83
  • Mfr. Model # LH24010
  • Tube, For Water, Type L, Pipe Size (In.) 2-1/2, Length 10 ft., Material of Construction Copper, Inside Dia....More

Tubing,1/2 In OD,Polyurethane,100 Ft
Tube,Dia 3 In,Thickness .045 In,10 ft.
  • MUELLER
  • Tube, Dia 3 In, Thickness .045 In, 10 ft.Copper Tube, For Drain Waste Vent
  • Item # 22FC91
  • Mfr. Model # V 30010
  • Tube, For Drain Waste Vent, Pipe Size (In.) 3, Length 10 ft., Material of Construction Copper, Inside Dia....More

Pipe Nipple Assortment,Black,1-1/2 In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Black, 1-1/2 InPipe Nipple Assortment,Black,1-1/2 In
  • Item # 6KC76
  • Mfr. Model # 6KC76
  • Nipple, Pipe Size 1 1/2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel,...More

Tygoprene(R) XL-60 Tubing,3/4 In,50 Ft
  • TYGOPRENE
  • Tygoprene(R) XL-60 Tubing, 3/4 In, 50 FtTygoprene(R) XL-60 Tubing,3/4 In,50 Ft
  • Item # 2DCG2
  • Mfr. Model # AN800053
  • Tubing, Tygoprene(R) XL-60, Tube Inside Dia 3/4 In, Tube Outside Dia 1 In, Length 50 Ft., Wall Thickness 1/8...More

PEX Combo Crimper,1/2 and 3/4 In
Repair Clamp, Pipe Size 8 In, 7 1/2 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 8 In, 7 1/2 In LRepair Clamp, Pipe Size 8 In, 7 1/2 In L
  • Item # 4NWN9
  • Mfr. Model # 22600086307000
  • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 8 In,...More

Tubing,Seamless,3/8 In,6 Ft,Inconel 600
  • GRAINGER APPROVED
  • Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600Tubing,Seamless,3/8 In,6 Ft,Inconel 600
  • Item # 3ACP8
  • Mfr. Model # 3ACP8
  • Tubing, Seamless, Inside Dia .277 In, Outside Dia 3/8 In, Length 6 Feet, Wall Thickness .049 In, Outside Dia...More

Pipe Nipple Assortment,Black,1-1/4 In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Black, 1-1/4 InPipe Nipple Assortment,Black,1-1/4 In
  • Item # 6KC75
  • Mfr. Model # 6KC75
  • Nipple, Pipe Size 1 1/4 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel,...More

Pipe Nipple Assortment,Galvanized,1In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Galvanized, 1InPipe Nipple Assortment,Galvanized,1In
  • Item # 6KC80
  • Mfr. Model # 6KC80
  • Nipple, Pipe Size 1 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

Pipe,Schedule 80,8 In,10 ft. Length,PVC
PEX Tubing,White,1/2In,500Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/2In, 500Ft, 100psiPEX Tubing,White,1/2In,500Ft,100psi
  • Item # 10A646
  • Mfr. Model # Q3PC500X
  • PEX Tubing, Color White, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

Tubing,3/8 In OD,Nylon,Nat,250 Ft
  • GRAINGER APPROVED
  • Tubing, 3/8 In OD, Nylon, Nat, 250 FtTubing,3/8 In OD,Nylon,Nat,250 Ft
  • Item # 2VDR4
  • Mfr. Model # 2VDR4
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/2 In.,...More

PEX Crimp Tool,3/4In,For 10A574
  • MUELLER INDUSTRIES
  • Copper Coil, Type LCopper Coil, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

Tubing,1/8 In ID,1/4 In OD,50 Ft,PTFE
  • TYGON
  • Tubing, Shore A: 63Tubing, Shore A: 63
  • Multiple product options available

    Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

Viton Tubing,1/4 In ID,3/8 In OD,25 Ft
  • GRAINGER APPROVED
  • Viton Tubing, 1/4 In ID, 3/8 In OD, 25 FtViton Tubing,1/4 In ID,3/8 In OD,25 Ft
  • Item # 4CHG3
  • Mfr. Model # 1525S-250375-25
  • Tubing, Flexible, Inside Dia 1/4 In, Outside Dia 3/8 In, Length 25 Ft, Wall Thickness 1/16 In, Tolerance...More

Neoprene Tubing,3/4 In ID,100 Ft
  • GRAINGER APPROVED
  • Neoprene Tubing, 3/4 In ID, 100 FtNeoprene Tubing,3/4 In ID,100 Ft
  • Item # 2RUU7
  • Mfr. Model # 1506-750100-100
  • Neoprene Tubing, Tube Inside Dia 3/4 In, Tube Outside Dia 1 In, Length 100, Wall Thickness 1/8 In, Material...More

  • TYGON
  • Tubing, Shore A: 65Tubing, Shore A: 65
  • Multiple product options available

    Tubing and Hardness Shore A: 65; Varies by Inside Dia., Outside Dia., Length, Max. Pressure (PSI) and Temp. Range

Type M,Hard length,Water,3 In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 3 In.X10ft.Copper Tube, Type M
  • Item # 4WTN3
  • Mfr. Model # MH30010
  • Tube, Type M, Pipe Size (In.) 3, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 3.000,...More

PEX Tubing,Red,3/4In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, Red, 3/4In, 300Ft, 100psiPEX Tubing,Red,3/4In,300Ft,100psi
  • Item # 10A662
  • Mfr. Model # Q4PC300XRED
  • PEX Tubing, Color Red, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

Repair Clamp, Pipe Size 2 In, 15 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 2 In, 15 In LRepair Clamp, Pipe Size 2 In, 15 In L
  • Item # 4NWN2
  • Mfr. Model # 22600023815000
  • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

Repair Clamp,Full Circle,SS,6 In
  • SMITH-BLAIR
  • Repair Clamp, Full Circle, SS, 6 InRepair Clamp,Full Circle,SS,6 In
  • Item # 5LGL0
  • Mfr. Model # 22600066312000
  • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 6...More

Tubing,Poly,10mm,150 PSI,250 Ft,Red
  • ATP
  • Tubing, Poly, 10mm, 150 PSI, 250 Ft, RedTubing,Poly,10mm,150 PSI,250 Ft,Red
  • Item # 5MPW2
  • Mfr. Model # PU10MBR
  • TubingInside Dia. 6.5mm, Outside Dia. 10mmWall Thickness 10.030 In., Max. Pressure (PSI) 150, Burst Pressure...More

Results per page: 16 | 32 | 48