Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Pipe and Tubing

670 Results Found that Include 974 Products

Results per page: 16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type LCopper Tube, For Water, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies...More

Pipe Insulation Tape,4 In x 75 ft,Silver
  • K-FLEX USA
  • Pipe Insulation Tape, 4 In x 75 ft, SilverPipe Insulation Tape,4 In x 75 ft,Silver
  • Item # 1WZP1
  • Mfr. Model # 800-TAPE-AL-4
  • Pipe Insulation Tape, Length 75 ft., Width 4 In., Color Silver, Material Aluminum, For Use On Aluminum Clad...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Water, Type KCopper Coil, For Water, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And RefrigerationCopper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • HARVEL
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule and Color

Tubing,Nylon,1/4 In OD,Natural,250 Ft
  • PARKER
  • Tubing, Nylon, 1/4 In OD, Natural, 250 FtTubing,Nylon,1/4 In OD,Natural,250 Ft
  • Item # 2VKT8
  • Mfr. Model # NNR-4-035
  • Tubing, High Strength, Semi-Rigid, Inside Dia .180 In, Outside Dia 1/4 In, Material of Construction Nylon,...More

Tubing,3/8 In OD,Polyurethane,100 Ft
Repair Clamp, Pipe Size 4 In, 7 1/2 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 4 In, 7 1/2 In LRepair Clamp, Pipe Size 4 In, 7 1/2 In L
  • Item # 4NWN5
  • Mfr. Model # 22600045007000
  • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In,...More

Pipe,1-1/2 In,10 ft.,Galv Steel
  • GRAINGER APPROVED
  • Pipe, 1-1/2 In, 10 ft., Galv SteelPipe,1-1/2 In,10 ft.,Galv Steel
  • Item # 5E560
  • Mfr. Model # 5E560
  • Galvanized Pipe, Pipe Size 1-1/2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of...More

Tubing,Polyethylene
  • ATP
  • Tubing, PolyethyleneTubing,Polyethylene
  • Item # 4HM14
  • Mfr. Model # PE14-ND
  • Tubing, Color Natural, Material of Construction Polyethylene, Inside Dia. 5/32 In., Outside Dia. 1/4 In.,...More

Ceramic Insulation,24 In W,12-1/2 ft.
  • UNITHERM
  • Ceramic Insulation, 24 In W, 12-1/2 ft.Ceramic Insulation,24 In W,12-1/2 ft.
  • Item # 23AR52
  • Mfr. Model # CF8-2-24XX125
  • Ceramic Fiber Insulation, Length 12-1/2 ft., Width 24 In., Density 8 cu. ft./lb., Material Aluminum Silicate...More

Weld Tubing,Poly,1/4 In OD,White,100 Ft
  • PARKER
  • Weld Tubing, Poly, 1/4 In OD, White, 100 FtWeld Tubing,Poly,1/4 In OD,White,100 Ft
  • Item # 2VKV8
  • Mfr. Model # HUFR-4-045-WH-0100
  • Weld Tubing, MicroWeld(TM), Inside Dia. 0.160 In., Outside Dia. 0.25 In., Wall Thickness 0.045 In., Max....More

Type L,Soft coil,Water,1/4In.X100ft.
  • MUELLER INDUSTRIES
  • Type L, Soft coil, Water, 1/4In.X100ft.Copper Coil, Type L
  • Item # 4WTE5
  • Mfr. Model # LS02100
  • Coil, Type L, Pipe Size (In.) 1/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 1/4,...More

Tubing,1/4 In. IDx3/8 In OD,100 Ft,Black
Tube Clamp Kit,Pipe 4 In,Tube 4 1/2 In
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 InTube Clamp Kit,Pipe 4 In,Tube 4 1/2 In
  • Item # 4WFG7
  • Mfr. Model # SH84500-PP
  • Tube Clamp Kit, Weld Plate, Pipe Size 4 In, Tube Size 4 1/2 In, Insert Material Polypropylene, Hardware...More

Pipe Repair Kit,Tape,4 Inx12 Ft Roll,Ylw
  • LOCTITE
  • Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, YlwPipe Repair Kit,Tape,4 Inx12 Ft Roll,Ylw
  • Item # 2PAD3
  • Mfr. Model # 96322
  • Pipe Repair Kit, Size 4 In. x 12 ft., Pipe Dia. 3 In. to 6 In., Color Yellow, Dielectric Strength Not...More

Pipe,PVC,4 In,Schedule 80,10 Feet L
  • GF PIPING SYSTEMS
  • Pipe, PVC, 4 In, Schedule 80,10 Feet LPVC Pipe
  • Item # 1VFA5
  • Mfr. Model # H0800400PG1000
  • Pipe, Pipe Size 4 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

Tubing,1/4In IDx3/8 In OD,100 Ft,Natural
  • ELDON JAMES
  • Tubing, 1/4In IDx3/8 In OD, 100 Ft, NaturalTubing,1/4In IDx3/8 In OD,100 Ft,Natural
  • Item # 1PCR6
  • Mfr. Model # CFX4-6N
  • Flexible TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 1/4 In., Outside Dia. 3/8 In.,...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Seamless PipeBlack Steel Schedule 80 Seamless Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

PEX Tubing,White,1/2In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/2In, 300Ft, 100psiPEX Tubing,White,1/2In,300Ft,100psi
  • Item # 10A653
  • Mfr. Model # Q3PC300X
  • PEX Tubing, Color White, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

Tubing,35 psi at 70F,100 ft.,Shore A73
  • GRAINGER APPROVED
  • Tubing, 35 psi at 70F, 100 ft., Shore A73Tubing, PVC
  • Item # 4HM02
  • Mfr. Model # 4HM02
  • Tubing, SAE or Metric SAE, Inside Dia. 3/4 In., Outside Dia. 1 In., Length 100 ft., Max. Pressure 35 psi@70...More

Type M,Hard length,Water,2  In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 2 In.X10ft.Copper Tube, For Water, Type M
  • Item # 3ZA99
  • Mfr. Model # MH20010
  • Tube, For Water, Type M, Pipe Size (In.) 2, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

Tygon(R) 2001,Tubing,3/8 In,50 Ft,Clear
  • TYGON
  • Tygon(R) 2001, Tubing, 3/8 In, 50 Ft, ClearTygon(R) 2001,Tubing,3/8 In,50 Ft,Clear
  • Item # 2DCA3
  • Mfr. Model # AE300027
  • Tubing, Tygon(R), 2001, Plasticizer Free, Tube Inside Dia 3/8 In, Tube Outside Dia 1/2 In, Length 50 Ft.,...More

  • TECHLITE INSULATION
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 4 ft., Wall Thickness 1", Temp. Range -40° to 350°F, Material Melamine Foam and Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating;...More

Pipe,2 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED
  • Pipe, 2 In., 10 ft., Galv SteelPipe,2 In.,10 ft.,Galv Steel
  • Item # 5E561
  • Mfr. Model # 5E561
  • Pipe, Pipe Size 2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction Galvanized...More

Repair Clamp, Pipe Size 2 In, 7 1/2 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 2 In, 7 1/2 In LRepair Clamp, Pipe Size 2 In, 7 1/2 In L
  • Item # 4NWN1
  • Mfr. Model # 22600023807000
  • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

  • MUELLER INDUSTRIES
  • Copper Coil, For A/C And RefrigerationCopper Coil, For A/C And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Length 50 ft., Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Temp....More

Pipe,Unthreaded,3x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 3x10 ft.Pipe,Unthreaded,3x10 ft.
  • Item # 1VEV8
  • Mfr. Model # H0800300CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 3 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Ceramic Insulation,24 In W,50 ft.
  • UNITHERM
  • Ceramic Insulation, 24 In W, 50 ft.Ceramic Insulation,24 In W,50 ft.
  • Item # 23AR49
  • Mfr. Model # CF8-5-24X50
  • Ceramic Fiber Insulation, Length 50 ft., Width 24 In., Density 8 cu. ft./lb., Material Aluminum Silicate...More

Tubing,Seamless,1 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 1 In, 6 ft, 304 SSTubing,Seamless,1 In,6 ft,304 SS
  • Item # 3ACY5
  • Mfr. Model # 3ACY5
  • Tubing, Seamless, Inside Dia .760 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .120 In, Outside Dia...More

Results per page: 16 | 32 | 48