Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe and Tubing

144 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pipe,Unthreaded,2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 2x10 ft.Pipe,Unthreaded,2x10 ft.
  • Item # 6MZ15
  • Mfr. Model # H0800200CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe Nipple Assortment,Black,3/4 In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Black, 3/4 InPipe Nipple Assortment,Black,3/4 In
  • Item # 6KC73
  • Mfr. Model # 6KC73
  • Nipple, Pipe Size 3/4 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

Tubing,1/2 I.D.,100 ft.,Clear,Flexible
  • Tubing, 1/2 I.D., 100 ft., Clear, FlexibleTubing, Shore A: 73
  • Item # 4EGV6
  • Mfr. Model # 4EGV6
  • Tubing, SAE or Metric SAE, Inside Dia. 1/2 In., Outside Dia. 3/4 In., Length 100 ft., Max. Pressure 45 psi@70...More

Tubing,3/8 In OD,Nylon,Natural,100 Ft
  • GRAINGER APPROVED
  • Tubing, 3/8 In OD, Nylon, Natural, 100 FtTubing,3/8 In OD,Nylon,Natural,100 Ft
  • Item # 2VDN8
  • Mfr. Model # 2VDN8
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Tolerance +0.002 to...More

Tubing,1.250 In ID,1 1/2 In OD,Aluminum
  • GRAINGER APPROVED
  • Tubing, 1.250 In ID, 1 1/2 In OD, AluminumTubing,1.250 In ID,1 1/2 In OD,Aluminum
  • Item # 4NTG2
  • Mfr. Model # 4NTG2
  • Tubing, Seamless, Inside Dia. 1.250, Outside Dia. 1 1/2, Length 6 Ft, Material of Construction Aluminum,...More

Tube Clamp,3/8in.,2 lines,PK25
  • DIXIE LINE CLAMPS
  • Tube Clamp, 3/8in., 2 lines, PK25Tube Clamp,3/8in.,2 lines,PK25
  • Item # 33KF17
  • Mfr. Model # 602
  • Tube Clamp, 2 Lines, Tube Size 3/8 In., Material of Construction Stainless Steel, Length 2.36 In., Width 0.63...More

Pipe Nipple Assortment,Galvanized,1/2 In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Galvanized, 1/2 InPipe Nipple Assortment,Galvanized,1/2 In
  • Item # 6KC78
  • Mfr. Model # 6KC78
  • Nipple, Pipe Size 1/2 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded...More

Tubing,3/8 In OD,Nylon,Black,100 Ft
  • GRAINGER APPROVED
  • Tubing, 3/8 In OD, Nylon, Black, 100 FtTubing,3/8 In OD,Nylon,Black,100 Ft
  • Item # 2VDP6
  • Mfr. Model # 2VDP6
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/2 In.,...More

Tubing,Flexible,EVA,.75 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .75 In OD, 100 FtTubing,Flexible,EVA,.75 In OD,100 Ft
  • Item # 4VXV5
  • Mfr. Model # 892010
  • Tubing, Flexible, Inside Dia. 1/2 In, Outside Dia. 3/4 In, Wall Thickness .125 In, Bend Radius 1.5 In,...More

Tubing.Tygothane(R).1/4 In OD.100 Ft
  • TYGOTHANE
  • Tubing.Tygothane(R).1/4 In OD.100 FtTubing.Tygothane(R).1/4 In OD.100 Ft
  • Item # 2LRE3
  • Mfr. Model # AEM02007
  • Tubing, Tygothane(R), Unbraided, Inside Dia. 0.125 In., Outside Dia. 0.25 In., Outer Jacket Thickness, Wall...More

Tubing,8mm In ID,10mm In OD,100 Ft,Blue
  • NYCOIL
  • Tubing, 8mm In ID, 10mm In OD, 100 Ft, BlueTubing,8mm In ID,10mm In OD,100 Ft,Blue
  • Item # 4HHF8
  • Mfr. Model # 71113
  • Tubing, Inside Dia. 8mm, Outside Dia. 10mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

Coil Tubing,Welded,1/2 In,50 ft,304 SS
  • GRAINGER APPROVED
  • Coil Tubing, Welded, 1/2 In, 50 ft, 304 SSCoil Tubing,Welded,1/2 In,50 ft,304 SS
  • Item # 3ADD2
  • Mfr. Model # 3ADD2
  • Coil Tubing, Welded, Inside Dia .460 In, Outside Dia 1/2 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing,1/2 In OD,50 Ft L,Light Blue
  • ATP
  • Tubing, 1/2 In OD, 50 Ft L, Light BlueTubing,1/2 In OD,50 Ft L,Light Blue
  • Item # 2LZF5
  • Mfr. Model # PU122ALB
  • Tubing, Extruded, Inside Dia. 1/3 In., Outside Dia. 1/2 In.Wall Thickness 0.086 In., Max. Pressure (PSI) 150,...More

Tygoprene(R) XL-60 Tubing,3/8 In,50 Ft
  • TYGOPRENE
  • Tygoprene(R) XL-60 Tubing, 3/8 In, 50 FtTygoprene(R) XL-60 Tubing,3/8 In,50 Ft
  • Item # 2DCF8
  • Mfr. Model # AN800027
  • Tubing, Tygoprene(R) XL-60, Tube Inside Dia 3/8 In, Tube Outside Dia 1/2 In, Length 50 Ft., Wall Thickness...More

Pipe,Schedule 40,6 In,10 ft. Length,PVC
  • HARVEL
  • Pipe, Schedule 40,6 In, 10 ft. Length, PVCPVC Pipe
  • Item # 22FR48
  • Mfr. Model # H0400600PW1000
  • Pipe, Pipe Size 6 In., Length 10 ft., Schedule 40, Material PVC, Max. Temp. 140 Degrees F, Color White,...More

Tubing,6mm In ID,8mm In OD,2m
  • GRAINGER APPROVED
  • Tubing, 6mm In ID, 8mm In OD, 2mTubing,6mm In ID,8mm In OD,2m
  • Item # 4NTK2
  • Mfr. Model # 4NTK2
  • Tubing, Seamless, Inside Dia. 6mm, Outside Dia. 8mm, Length 2m, Wall Thickness 1mm In., Outside Dia....More

Tubing,Oil Resistant,1/2 In OD,100 Ft
  • GRAINGER APPROVED
  • Tubing, Oil Resistant, 1/2 In OD, 100 FtTubing,Oil Resistant,1/2 In OD,100 Ft
  • Item # 4CHE4
  • Mfr. Model # 1524-375500
  • Tubing, Oil Resistant, Inside Dia 3/8 In, Outside Dia 1/2 In, Length 100 Ft., Wall Thickness 1/16 In,...More

Saddle Clamp,4 In,Outlet Pipe 1 In
  • SMITH-BLAIR
  • Saddle Clamp, 4 In, Outlet Pipe 1 InSaddle Clamp,4 In,Outlet Pipe 1 In
  • Item # 3EUA2
  • Mfr. Model # 31500048008000
  • Saddle Clamp, Stainless Steel Single Strap, Pipe Size 4 In, Outlet Pipe Size 1 In, Outlet Connection 1 In,...More

Sheet Insulation,36 x 48 x 1 In
  • K-FLEX USA
  • Sheet Insulation, 36 x 48 x 1 InSheet Insulation,36 x 48 x 1 In
  • Item # 4NPX1
  • Mfr. Model # 6RSHF3X4100
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -297 to 300 Degrees F, Color...More

A/C Refrig,1 3/8OD X10ft.
  • MUELLER INDUSTRIES
  • A/C Refrig, 1 3/8OD X10ft.Copper Tube, For Air Conditioning And Refrigeration
  • Item # 2LKJ8
  • Mfr. Model # AC12010
  • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 1-3/8, Length 10 ft., Material of Construction...More

Fitting Insulation,90 Elbow,4 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 4 In. IDFitting Insulation,90 Elbow,4 In. ID
  • Item # 6MPY5
  • Mfr. Model # ELL329
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 2 In., Material Fiberglass, Insulation Nominal I.D....More

Plastic coated yellow coil,3/8 OD 50 ft.
  • MUELLER INDUSTRIES
  • Plastic coated yellow coil, 3/8 OD 50 ft.Copper Coil, Air Conditioning and Refrigeration, Dehydrated, B280
  • Item # 2LKK4
  • Mfr. Model # DY06050
  • Coil, Air Conditioning and Refrigeration, Dehydrated, B280, Pipe Size (In.) 3/8, Length 50 ft., Material of...More

Pipe,1 1/2 In,10 Feet,Polypropylene,Blue
  • ANVIL
  • Black Steel Schedule 80 Seamless NippleBlack Steel Schedule 80 Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

Saddle Clamp,Double Bale,2 In Outlet
  • SMITH-BLAIR
  • Saddle Clamp, Double Bale, 2 In OutletSaddle Clamp,Double Bale,2 In Outlet
  • Item # 3EUD2
  • Mfr. Model # 31300048014000
  • Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of...More

Saddle Clamp,Double Bale,1 In Outlet
  • SMITH-BLAIR
  • Saddle Clamp, Double Bale, 1 In OutletSaddle Clamp,Double Bale,1 In Outlet
  • Item # 3EUC8
  • Mfr. Model # 31300048008000
  • Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of...More

Saddle Clamp,Double Bale,4 In,3/4 Outlet
  • SMITH-BLAIR
  • Saddle Clamp, Double Bale, 4 In, 3/4 OutletSaddle Clamp,Double Bale,4 In,3/4 Outlet
  • Item # 3EUC7
  • Mfr. Model # 31300048006000
  • Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of...More

Tube Clamp,1/2in.,2 lines,PK25
  • DIXIE LINE CLAMPS
  • Tube Clamp, 1/2in., 2 lines, PK25Tube Clamp,1/2in.,2 lines,PK25
  • Item # 33KF21
  • Mfr. Model # 802
  • Tube Clamp, 2 Lines, Tube Size 1/2 In., Material of Construction Stainless Steel, Length 2.75 In., Width 0.63...More

Nipple,Red Brass,2 1/2 x 10 In
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 1/2 x 10 InNipple,Red Brass,2 1/2 x 10 In
  • Item # 4GTE8
  • Mfr. Model # 4GTE8
  • Nipple, Schedule 40, Pipe Size 2 1/2 In, 10 In Length, Connection Threaded On Both End, Material of...More

Ceramic Fiber Blanket,12-1/2 ft.,24 in.
  • UNITHERM
  • Ceramic Fiber Blanket, 12-1/2 ft., 24 in.Ceramic Fiber Insulation
  • Item # 34DA12
  • Mfr. Model # CF6-2-24X125
  • Ceramic Fiber Blanket, Length 12-1/2 ft., Width 24 In., Density 6 lb., Material Alumina and Silicate,...More

Repair Clamp,Iron,8 In Pipe,1 In Out
  • SMITH-BLAIR
  • Repair Clamp, Iron, 8 In Pipe, 1 In OutRepair Clamp,Iron,8 In Pipe,1 In Out
  • Item # 5LGR5
  • Mfr. Model # 31500090509000 CC
  • Repair Clamp, Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More