Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

174 Results Found that Include 216 Products 

Results per page: 16 | 32 | 48
Pipe Nipple Assortment,Black,1/2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1/2 InPipe Nipple Assortment,Black,1/2 In
  • Item # 6KC72
  • Mfr. Model # 6KC72
  • Nipple, Pipe Size 1/2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

Type L,Soft coil,Water,1/4In.X 60ft.
  • MUELLER INDUSTRIES
  • Type L, Soft coil, Water, 1/4In.X 60ft.Copper Coil, For Water, Type L
  • Item # 3P665
  • Mfr. Model # 616F
  • Coil, For Water, Type L, Pipe Size (In.) 1/4, Length 60 ft., Material of Construction Copper, Inside Dia....More

Pipe,1 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 In., 10 ft., Galv SteelPipe,1 In.,10 ft.,Galv Steel
  • Item # 5E558
  • Mfr. Model # 5E558
  • Galvanized Pipe, Pipe Size 1 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction...More

Tubing,1/4 In OD,250 Ft,Blk w/Blue
  • SYNFLEX
  • Tubing, 1/4 In OD, 250 Ft, Blk w/BlueTubing,1/4 In OD,250 Ft,Blk w/Blue
  • Item # 2LZP5
  • Mfr. Model # 1219-440F3
  • Tubing, Flame Retardant, Color Black with Blue StripeMaterial of Construction Polyethylene, Inside Dia. 5/32...More

Braided Tubing,250 psi at 70F,100 ft.
  • KURIYAMA
  • Braided Tubing, 250 psi at 70F, 100 ft.Braided Tubing, Shore A: 73
  • Item # 4HM03
  • Mfr. Model # K3150-04
  • Braided Tubing, SAE or Metric SAE, Inside Dia. 1/4 In., Outside Dia. 7/16 In., Length 100 ft., Max. Pressure...More

Tubing,1/2 In OD,Nylon,Natural,50 Ft
  • NYCOIL
  • Tubing, 1/2 In OD, Nylon, Natural, 50 FtTubing,1/2 In OD,Nylon,Natural,50 Ft
  • Item # 2VDN2
  • Mfr. Model # 2VDN2
  • Tubing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Material of Construction Nylon, Wall Thickness 1/16 In.,...More

Tubing,1/4 In OD,250 Ft,Blk w/Red Stripe
  • SYNFLEX
  • Tubing, 1/4 In OD, 250 Ft, Blk w/Red StripeTubing,1/4 In OD,250 Ft,Blk w/Red Stripe
  • Item # 2LZP2
  • Mfr. Model # 1219-440B3
  • Tubing, Flame Retardant, Color Black with Red StripeMaterial of Construction Polyethylene, Inside Dia. 5/32...More

Black Pipe,Threaded,1-1/4x10 ft.
  • GRAINGER APPROVED VENDOR
  • Black Pipe, Threaded, 1-1/4x10 ft.Black Steel Schedule 40 Welded Pipe
  • Item # 5E553
  • Mfr. Model # 5E553
  • PipePipe Size 1-1/4 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40,...More

Type M,Hard length,Water,1 1/2 In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 1 1/2 In.X10ft.Copper Tube, For Water, Type M
  • Item # 3ZA98
  • Mfr. Model # MH14010
  • Tube, For Water, Type M, Pipe Size (In.) 1-1/2, Length 10 ft., Material of Construction Copper, Inside Dia....More

A/C Refrig Coil,1/4  ODX.030X100ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 1/4 ODX.030X100ft.Copper Coil, For Air Conditioning And Refrigeration
  • Item # 4WTA8
  • Mfr. Model # D 04100P
  • Coil, For Air Conditioning And Refrigeration, Pipe Size (In.) 1/4, Length 100 ft., Material of Construction...More

Nipple Assortment,Galvanized,1/4In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 1/4InNipple Assortment,Galvanized,1/4In
  • Item # 4PRV2
  • Mfr. Model # 4PRV2
  • Pipe Nipple Assortment, Galvanized Welded Steel, 1/4 In., NPT, Schedule 40, Compliance Certified For Use In...More

Coil Tubing,Welded,3/8 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 3/8 In, 50 ft, 304 SSCoil Tubing,Welded,3/8 In,50 ft,304 SS
  • Item # 3ADC9
  • Mfr. Model # 3ADC9
  • Coil Tubing, Welded, Inside Dia .335 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Nipple Assortment,Galvanized,3/8In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 3/8InNipple Assortment,Galvanized,3/8In
  • Item # 4PRV4
  • Mfr. Model # 4PRV4
  • Pipe Nipple Assortment, Galvanized Welded Steel, 3/8 In., NPT, Schedule 40, Compliance Certified For Use In...More

Tubing,5/16 In OD,Nylon,Blue,100 Ft
  • NYCOIL
  • Tubing, 5/16 In OD, Nylon, Blue, 100 FtTubing,5/16 In OD,Nylon,Blue,100 Ft
  • Item # 2VDW4
  • Mfr. Model # 61553
  • Tubing, Inside Dia. 0.232 In., Outside Dia. 5/16 In. or 8mm, Material of Construction Nylon, Wall Thickness...More

Tubing,3/4 I.D.,50 ft.,Clear,Flexible
  • EXCELON
  • Tubing, 3/4 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 55
  • Item # 4VUT1
  • Mfr. Model # 413110-5711G
  • Tubing, SAE or Metric SAE, Inside Dia. 3/4 In., Outside Dia. 1 In., Length 50 ft., Max. Pressure 18 psi,...More

Coil Tubing,Welded,1/4 In,50 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 316 SSCoil Tubing,Welded,1/4 In,50 ft,316 SS
  • Item # 3ADJ8
  • Mfr. Model # 3ADJ8
  • Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing,1/4 I.D.,50 ft.,Clear,Flexible
  • TYGON
  • Tubing, 1/4 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 63
  • Item # 2LPT9
  • Mfr. Model # AAB00017
  • Tubing, SAE or Metric SAE, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 50 ft., Max. Pressure 36 psi,...More

Tubing,Seamless,3/8 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 316 SSTubing,Seamless,3/8 In,6 ft,316 SS
  • Item # 3ACH6
  • Mfr. Model # 3ACH6
  • Tubing, Seamless, Inside Dia .245 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Ceramic Insulation,24 In W,25 ft.
  • UNITHERM
  • Ceramic Insulation, 24 In W, 25 ft.Ceramic Insulation,24 In W,25 ft.
  • Item # 23AR48
  • Mfr. Model # CF6-1-24X25
  • Ceramic Fiber Insulation, Length 25 ft., Width 24 In., Density 6 cu. ft./lb., Material Aluminum Silicate...More

A/C Refrig Coil,1/8  ODX.030X100ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 1/8 ODX.030X100ft.Copper Coil, For Refrigeration, Dehydrated
  • Item # 5WME1
  • Mfr. Model # D02100
  • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 1/8, Length 100 ft., Material of Construction Copper,...More

Tubing,8mm Or 5/16 In OD,Nylon,Blk,100Ft
  • NYCOIL
  • Tubing, 8mm Or 5/16 In OD, Nylon, Blk, 100FtTubing,8mm Or 5/16 In OD,Nylon,Blk,100Ft
  • Item # 2VDP5
  • Mfr. Model # 61551
  • Tubing, Inside Dia. 0.232 In., Outside Dia. 5/16 In. or 8mm, Material of Construction Nylon, Wall Thickness...More

Pipe,1 1/2 In,8 Ft Long,Schedule 80,PVC
  • EXCELON
  • Pipe, 1 1/2 In, 8 Ft Long, Schedule 80, PVCPVC Pipe
  • Item # 3GXT7
  • Mfr. Model # 98078
  • Pipe, Pipe Size 1-1/2 In., Length 8 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Transparent, Standards...More

Tubing,1/2 In OD,Nylon,Black,50 Ft
  • NYCOIL
  • Tubing, 1/2 In OD, Nylon, Black, 50 FtTubing,1/2 In OD,Nylon,Black,50 Ft
  • Item # 2VDL4
  • Mfr. Model # 2VDL4
  • Tubing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Material of Construction Nylon, Wall Thickness 1/16 In.,...More

Tubing,3/16 I.D.,50 ft.,Yellow,Flexible
  • TYGON
  • Tubing, 3/16 I.D., 50 ft., Yellow, FlexibleTubing, Shore A: 57
  • Item # 12X203
  • Mfr. Model # AAG00012
  • Tubing, SAE or Metric SAE, Inside Dia. 3/16 In., Outside Dia. 5/16 In., Length 50 ft., Max. Pressure 35 psi,...More

Repair Clamp, Pipe Size 2 In, 12 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 2 In, 12 In LRepair Clamp, Pipe Size 2 In, 12 In L
  • Item # 4NWP9
  • Mfr. Model # 24500023812000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

Tubing,1/4 I.D.,50 ft.,Clear,Rigid
  • TYGON
  • Tubing, 1/4 I.D., 50 ft., Clear, RigidTubing, Shore A: 65
  • Item # 2LPY1
  • Mfr. Model # AAA00017
  • Tubing, SAE or Metric SAE, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 50 ft., Max. Pressure 34 psi,...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Silicone Tubing,3/8 In OD,50 Ft
  • VERSILIC
  • Silicone Tubing, 3/8 In OD, 50 FtSilicone Tubing,3/8 In OD,50 Ft
  • Item # 2NYU5
  • Mfr. Model # ABX00017-GR
  • Tubing, SPX-50, Inside Dia 1/4 In, Outside Dia 3/8 In, Wall Thickness 1/16, Bend Radius 3/4 In, Tensile...More

  • KURIYAMA
  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

Pipe,Unthreaded,2x10 ft.
  • HARVEL HYDROKING
  • Pipe, Unthreaded, 2x10 ft.Pipe,Unthreaded,2x10 ft.
  • Item # 2CFE8
  • Mfr. Model # H0110200CT1000
  • Pipe, Basic Connection Type Unthreaded, Connection Type Copper Tube Size (CTS), Pipe Size 2 In., Length 10...More

Results per page: 16 | 32 | 48