Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Tubing

213 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Insulation Sheet,PSA Back,36x48x1 In
  • K-FLEX USA
  • Insulation Sheet, PSA Back, 36x48x1 InInsulation Sheet,PSA Back,36x48x1 In
  • Item # 4VZR7
  • Mfr. Model # 6RSXG3X4100
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -297 to 220 Degrees F, Color...More

Tubing,Nylon,1/4 In OD,100 Ft,Clear
  • ATP
  • Tubing, Nylon, 1/4 In OD, 100 Ft, ClearTubing,Nylon,1/4 In OD,100 Ft,Clear
  • Item # 4HM08
  • Mfr. Model # N14-NA
  • Tubing, Inside Dia. .180 In, Outside Dia. 1/4 In, Material of Construction Nylon, Wall Thickness .035 In,...More

Type L,Hard length,1 1/4 In.10ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 1 1/4 In.10ft.Copper Tube, For Water, Type L
  • Item # 3ZA94
  • Mfr. Model # LH12010
  • Tube, For Water, Type L, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

A/C Refrig Coil,1/2  ODX.032X50ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 1/2 ODX.032X50ft.Copper Coil, For A/C And Refrigeration
  • Item # 3P672
  • Mfr. Model # 656R
  • Coil, For A/C And Refrigeration, Pipe Size (In.) 1/2, Length 50 ft., Material of Construction Copper, Inside...More

  • GRAINGER APPROVED
  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

Tubing,8mm Or 5/16 In,Nylon,Nat,100ft
  • GRAINGER APPROVED
  • Tubing, 8mm Or 5/16 In, Nylon, Nat, 100ftTubing,8mm Or 5/16 In,Nylon,Nat,100ft
  • Item # 2VDN7
  • Mfr. Model # 2VDN7
  • Tubing, Inside Dia. 0.232 In., Outside Dia. 5/16 In. or 8mm, Material of Construction Nylon, Wall Thickness...More

Tubing,5 IDx8mm OD,100 Ft,Clear Blue
  • GRAINGER APPROVED
  • Tubing, 5 IDx8mm OD, 100 Ft, Clear BlueTubing,5 IDx8mm OD,100 Ft,Clear Blue
  • Item # 1PBR8
  • Mfr. Model # 1PBR8
  • Tubing, Metric, Inside Dia. 5mm, Outside Dia. 8mmWall Thickness 1.5mm, Max. Pressure (PSI) 175Material of...More

2" x 6 ft., Pipe Repair Kit Up to 1" Pi
  • 2" x 6 ft., Pipe Repair Kit Up to 1" Pipe Dia., Not Specified Line PressurePipe Repair Kits
  • Item # 4KM86
  • Mfr. Model # 96321
  • Pipe Repair Kit, Size 2 In. x 6 ft., Pipe Dia. Up to 1 In., Color Yellow, Dielectric Strength Not Specified,...More

Tubing,Seamless,1/2 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/2 In, 6 ft, 304 SSTubing,Seamless,1/2 In,6 ft,304 SS
  • Item # 3ACW1
  • Mfr. Model # 3ACW1
  • Tubing, Seamless, Inside Dia .334 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .083 In, Outside Dia...More

Tubing,Seamless,5/8 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 5/8 In, 6 ft, 304 SSTubing,Seamless,5/8 In,6 ft,304 SS
  • Item # 3ACW7
  • Mfr. Model # 3ACW7
  • Tubing, Seamless, Inside Dia .495 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Pipe Nipple Assortment,Black,3/8In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Black, 3/8InBlack Pipe Nipple Assortments
  • Item # 4PRV3
  • Mfr. Model # 4PRV3
  • Pipe Nipple Assortment, Black Welded Steel, 3/8 In., NPT, Schedule 40, Standards Threads meet ANSI ASME...More

PEX Tubing,Blue,3/4In,100Ft,100psi
  • GRAINGER APPROVED
  • PEX Tubing, Blue, 3/4In, 100Ft, 100psiPEX Tubing,Blue,3/4In,100Ft,100psi
  • Item # 10A667
  • Mfr. Model # Q4PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

Hanging Strap,Perforated,100 Ft L,304SS
Tubing,Poly,3/8 In,150 PSI,100 Ft,Red
  • GRAINGER APPROVED
  • Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, RedTubing,Poly,3/8 In,150 PSI,100 Ft,Red
  • Item # 1CTG1
  • Mfr. Model # 1CTG1
  • Tubing, Standard, Inside Dia. 1/4 In., Outside Dia. 3/8 In.Wall Thickness 1/16 In., Max. Pressure (PSI) 150,...More

Tubing,5 IDx8mm OD,100 Ft,Black
  • GRAINGER APPROVED
  • Tubing, 5 IDx8mm OD, 100 Ft, BlackTubing,5 IDx8mm OD,100 Ft,Black
  • Item # 1PBR9
  • Mfr. Model # 1PBR9
  • Tubing, Metric, Inside Dia. 5mm, Outside Dia. 8mmWall Thickness 0.059 In., Max. Pressure (PSI) 175Material of...More

PEX Tubing,Red,3/4In,100Ft,100psi
  • GRAINGER APPROVED
  • PEX Tubing, Red, 3/4In, 100Ft, 100psiPEX Tubing,Red,3/4In,100Ft,100psi
  • Item # 10A661
  • Mfr. Model # Q4PC100XRED
  • PEX Tubing, Color Red, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

Coil Tubing,Welded,1/4 In,50 ft,304 SS
  • GRAINGER APPROVED
  • Coil Tubing, Welded, 1/4 In, 50 ft, 304 SSCoil Tubing,Welded,1/4 In,50 ft,304 SS
  • Item # 3ADC8
  • Mfr. Model # 3ADC8
  • Coil Tubing, Welded, Inside Dia .194 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Type K,Hard length,1  10ft.
  • MUELLER INDUSTRIES
  • Type K, Hard length, 1 10ft.Copper Tube, Type K
  • Item # 4WTR2
  • Mfr. Model # KH10010
  • Tube, Type K, Pipe Size (In.) 1, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 1.000,...More

Tubing,4mm ID,PTFE,Natural,25 Ft
  • PARKER
  • Tubing, 4mm ID, PTFE, Natural, 25 FtTubing,4mm ID,PTFE,Natural,25 Ft
  • Item # 2VLW7
  • Mfr. Model # 201-0600100-NT-25
  • Tubing, Inside Dia 4mm, Outside Dia 6mm, Length 25 Feet, Material of Construction PTFE, Max Working Pressure...More

Silicone Tubing,5/16 In OD,50 Ft
  • VERSILIC
  • Silicone Tubing, 5/16 In OD, 50 FtSilicone Tubing,5/16 In OD,50 Ft
  • Item # 2LRH7
  • Mfr. Model # ABX00012-GR
  • Tubing, SPX-50, Inside Dia 3/16 In, Outside Dia 5/16 In, Wall Thickness 1/16, Bend Radius 1/2 In, Tensile...More

Tubing,1/4 In OD,250 Ft L,Black
  • EATON SYNFLEX
  • Tubing, 1/4 In OD, 250 Ft L, BlackTubing,1/4 In OD,250 Ft L,Black
  • Item # 2LZN9
  • Mfr. Model # 1219-44003
  • Tubing, Flame Retardant, Color BlackMaterial of Construction Polyethylene, Inside Dia. 5/32 In., Outside Dia....More

Tubing,0.106In ID,5/32In OD,250 Ft,Green
  • GRAINGER APPROVED
  • Tubing, 0.106In ID, 5/32In OD, 250 Ft, GreenTubing,0.106In ID,5/32In OD,250 Ft,Green
  • Item # 4HHD9
  • Mfr. Model # 4HHD9
  • Tubing, Inside Dia. 0.106 In., Outside Dia. 5/32 In. or 4mm, Material of Construction Nylon, Wall Thickness...More

Fitting Insulation,Elbow,4-1/8 In. ID
  • GRAINGER APPROVED
  • Fitting Insulation, Elbow, 4-1/8 In. IDFitting Insulation,Elbow,4-1/8 In. ID
  • Item # 6MRA4
  • Mfr. Model # ELL348
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1-1/2 In., Material Fiberglass, Insulation Nominal...More

Pipe,Red Brass,1/4 x 72 In
  • GRAINGER APPROVED
  • Pipe, Red Brass, 1/4 x 72 InPipe,Red Brass,1/4 x 72 In
  • Item # 4GRW6
  • Mfr. Model # 4GRW6
  • Pipe, Schedule 40, Pipe Size 1/4 In, 72 In Length, Connection Unthreaded, Material of Construction Red Brass,...More

Tubing,0.106 In ID,5/32 In OD,250Ft,Blue
  • GRAINGER APPROVED
  • Tubing, 0.106 In ID, 5/32 In OD, 250Ft, BlueTubing,0.106 In ID,5/32 In OD,250Ft,Blue
  • Item # 4HHD6
  • Mfr. Model # 4HHD6
  • Tubing, Inside Dia. 0.106 In., Outside Dia. 5/32 In. or 4mm, Material of Construction Nylon, Wall Thickness...More

Tubing,1.87 In ID,2 In OD,Aluminum
  • GRAINGER APPROVED
  • Tubing, 1.87 In ID, 2 In OD, AluminumTubing,1.87 In ID,2 In OD,Aluminum
  • Item # 4NTG8
  • Mfr. Model # 4NTG8
  • Tubing, Seamless, Inside Dia. 1.870, Outside Dia. 2, Length 6 Ft, Material of Construction Aluminum, Max....More

Tubing,4mm In ID,6mm In OD,2m
  • GRAINGER APPROVED
  • Tubing, 4mm In ID, 6mm In OD, 2mTubing,4mm In ID,6mm In OD,2m
  • Item # 4NTK1
  • Mfr. Model # 4NTK1
  • Tubing, Seamless, Inside Dia. 4mm, Outside Dia. 6mm, Length 2m, Wall Thickness 1mm In., Outside Dia....More

Nipple,3 In,Thrd at Both Ends,8 In,304
Tubing,2.5mm IDx4mm OD,250 Ft,Clear Blue
  • GRAINGER APPROVED
  • Tubing, 2.5mm IDx4mm OD, 250 Ft, Clear BlueTubing,2.5mm IDx4mm OD,250 Ft,Clear Blue
  • Item # 1PBT8
  • Mfr. Model # PU04MB-CB
  • Tubing, Metric, Inside Dia. 2.5mm, Outside Dia. 4mmWall Thickness 0.030 In., Max. Pressure (PSI) 200Material...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Seamless PipeBlack Steel Schedule 80 Seamless Pipe
  • Multiple product options available

    Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More