Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe and Tubing

223 Results Found that Include 288 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Type L,Hard length,1 In.10ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 1 In.10ft.Copper Tube, For Water, Type L
  • Item # 6KZ22
  • Mfr. Model # LH10010
  • Tube, For Water, Type L, Pipe Size (In.) 1, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

A/C Refrig Coil,3/8  ODX.032X50ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 3/8 ODX.032X50ft.Copper Coil, For A/C And Refrigeration
  • Item # 3P671
  • Mfr. Model # 655R
  • Coil, For A/C And Refrigeration, Pipe Size (In.) 3/8, Length 50 ft., Material of Construction Copper, Inside...More

Fiberglass Repair Kit,4 x 252 In,Gray
  • FERNCO
  • Fiberglass Repair Kit, 4 x 252 In, GrayFiberglass Repair Kit,4 x 252 In,Gray
  • Item # 2KUT5
  • Mfr. Model # FPW4252CS
  • Pipe Repair Kit, Size 4 In. x 21 ft., Pipe Dia. 3 In. to 6 In., Color Gray, Dielectric Strength 16,969,...More

Tubing,1/4 In OD,Polyurethane,100 Ft
Tubing,1/4 In OD,Nylon,Natural,100 Ft
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, Nylon, Natural, 100 FtTubing,1/4 In OD,Nylon,Natural,100 Ft
  • Item # 2VDN6
  • Mfr. Model # 2VDN6
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

Pipe,PVC,3 In,Schedule 80,10 Feet L
  • GF PIPING SYSTEMS
  • Pipe, PVC, 3 In, Schedule 80,10 Feet LPVC Pipe
  • Item # 1VEV4
  • Mfr. Model # H0800300PG1000
  • Pipe, Pipe Size 3 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

Pipe Support Block,500 Lb Load,5 In H
  • DURA-BLOK
  • Pipe Support Block, 500 Lb Load, 5 In HPipe Support Block
  • Item # 15E509
  • Mfr. Model # DB10
  • Pipe Support Block;Max. Load (Lb.) 500;Material of Construction Recycled Rubber;Length (In.) 9.6;Width (In.)...More

Type K,Hard length,3/4  X 10ft.
  • MUELLER INDUSTRIES
  • Type K, Hard length, 3/4 X 10ft.Copper Tube, Type K
  • Item # 4WTP8
  • Mfr. Model # KH06010
  • Tube, Type K, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 0.750,...More

Pipe Insulation,1 gal.,White
Tubing,1/4 In OD,Nylon,Black,100 Ft
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, Nylon, Black, 100 FtTubing,1/4 In OD,Nylon,Black,100 Ft
  • Item # 2VDP4
  • Mfr. Model # 2VDP4
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

Silicone Tubing,1/8 In ID,50 Ft
  • VERSILIC
  • Silicone Tubing, 1/8 In ID, 50 FtSilicone Tubing,1/8 In ID,50 Ft
  • Item # 2LRH4
  • Mfr. Model # ABX00007-GR
  • Tubing, SPX-50, Inside Dia 1/8 In, Outside Dia 1/4 In, Wall Thickness 1/16, Bend Radius 1/2 In, Tensile...More

Pipe Nipple Assortment,Black,1/4In
  • GRAINGER APPROVED
  • Pipe Nipple Assortment, Black, 1/4InPipe Nipple Assortment,Black,1/4In
  • Item # 4PRV1
  • Mfr. Model # 4PRV1
  • Pipe Nipple Assortment, Black Welded Steel, 1/4 In., NPT, Schedule 40, Standards Threads meet ANSI ASME...More

Pipe Jacket,10-3/4 In Max,10 ft L,Silver
  • ITW
  • Pipe Jacket, 10-3/4 In Max, 10 ft L, SilverPipe Jacket,10-3/4 In Max,10 ft L,Silver
  • Item # 19NF05
  • Mfr. Model # 684713
  • Insulated Pipe Jacket, Fits Max. O.D. 10-3/4 In., Thickness 0.016, Jacket Material Aluminum, Color Silver,...More

Tubing,1.37 In ID,1 1/2 In OD,Aluminum
  • GRAINGER APPROVED
  • Tubing, 1.37 In ID, 1 1/2 In OD, AluminumTubing,1.37 In ID,1 1/2 In OD,Aluminum
  • Item # 4NTG1
  • Mfr. Model # 4NTG1
  • Tubing, Seamless, Inside Dia. 1.370, Outside Dia. 1 1/2, Length 6 Ft, Material of Construction Aluminum,...More

Pipe,3/4 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED
  • Pipe, 3/4 In., 10 ft., Galv SteelPipe,3/4 In.,10 ft.,Galv Steel
  • Item # 5E557
  • Mfr. Model # 5E557
  • Galvanized Pipe, Pipe Size 3/4 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction...More

Pipe,Unthreaded,1-1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/2x10 ft.Pipe,Unthreaded,1-1/2x10 ft.
  • Item # 6MZ14
  • Mfr. Model # H0800150CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Tubing,Seamless,1/4 In,6 ft.,321 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/4 In, 6 ft., 321 SSTubing,Seamless,1/4 In,6 ft.,321 SS
  • Item # 3AFC1
  • Mfr. Model # 3AFC1
  • Tubing, Seamless, Inside Dia .210 In, Outside Dia 1/4 In, Length 6 ft., Wall Thickness .020 In, Outside Dia...More

Type M,Hard length,Water,1 1/4 In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 1 1/4 In.X10ft.Copper Tube, For Water, Type M
  • Item # 3ZA97
  • Mfr. Model # MH12010
  • Tube, For Water, Type M, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

Pipe Jacket,10-3/4 In Max,10 ft L,Silver
  • ITW
  • Pipe Jacket, 10-3/4 In Max, 10 ft L, SilverPipe Jacket,10-3/4 In Max,10 ft L,Silver
  • Item # 19NF03
  • Mfr. Model # 684711
  • Insulated Pipe Jacket, Fits Max. O.D. 10-3/4 In., Thickness 0.016, Jacket Material Aluminum, Color Silver,...More

Pipe Nipple,3/8 In,10 In L,MNPT,Brass
  • ANDERSON METALS
  • Pipe Nipple, 3/8 In, 10 In L, MNPT, BrassPipe Nipple,3/8 In,10 In L,MNPT,Brass
  • Item # 2UEV3
  • Mfr. Model # 81300-0696
  • Pipe Nipple, Pipe Size 3/8 In, 10 In Length, Connection MNPT, Material of Construction Chrome Plated Brass,...More

Tubing,Flexible Polypropylene,1/4 In ID
  • GRAINGER APPROVED
  • Tubing, Flexible Polypropylene, 1/4 In IDTubing,Flexible Polypropylene,1/4 In ID
  • Item # 4CHA3
  • Mfr. Model # 1522-250375
  • Tubing, Flexible, Inside Dia 1/4 In, Outside Dia 3/8 In, Wall Thickness 1/16 In, Bend Radius 3 3/4 In,...More

Tubing,3/8 In OD,100 Ft L,Green
  • ATP
  • Tubing, 3/8 In OD, 100 Ft L, GreenTubing,3/8 In OD,100 Ft L,Green
  • Item # 2LZH6
  • Mfr. Model # PU38AG
  • Tubing, Extruded, Inside Dia. 1/4 In., Outside Dia. 3/8 In.Wall Thickness 1/16 In., Max. Pressure (PSI) 150,...More

Repair Clamp, Pipe Size 2 In, 9 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 2 In, 9 In LRepair Clamp, Pipe Size 2 In, 9 In L
  • Item # 4NWP8
  • Mfr. Model # 24500023809000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

Saddle Clamp,Pipe 4 In,Outlet 2 In
  • SPEARS
  • Saddle Clamp, Pipe 4 In, Outlet 2 InSaddle Clamp,Pipe 4 In,Outlet 2 In
  • Item # 3EDU4
  • Mfr. Model # 867-420SR
  • Saddle Clamp, Two Piece, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of...More

Coil Tubing,Welded,1/4 In,50 ft,304 SS
  • GRAINGER APPROVED
  • Coil Tubing, Welded, 1/4 In, 50 ft, 304 SSCoil Tubing,Welded,1/4 In,50 ft,304 SS
  • Item # 3ADC7
  • Mfr. Model # 3ADC7
  • Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Repair Clamp,Two Bolt,4 In,304 SS
  • GRAINGER APPROVED
  • Repair Clamp, Two Bolt, 4 In, 304 SSRepair Clamp
  • Item # 24T962
  • Mfr. Model # 24T962
  • Repair Clamp, Two Bolt, Pipe Size (In.) 4, Pad Size (In.) 11-3/4, Material of Construction 304 Stainless...More

Long Nipple,Brass,1/2 x 2 In,PK10
  • GRAINGER APPROVED
  • Long Nipple, Brass, 1/2 x 2 In, PK10Long Nipple,Brass,1/2 x 2 In,PK10
  • Item # 6AZE7
  • Mfr. Model # 6AZE7
  • Pipe Nipple, Pipe NipplePipe Size 1/2 In., 2 In. Length, Connection NPT, Material of Construction BrassThread...More

Tubing,EPDM 1/4 In OD,100 Ft.
  • GRAINGER APPROVED
  • Tubing, EPDM 1/4 In OD, 100 Ft.Tubing,EPDM 1/4 In OD,100 Ft.
  • Item # 4CHL8
  • Mfr. Model # 1526-125250
  • Tubing, Weather Resistant, Inside Dia 1/8 In, Outside Dia 1/4 In, Length 100 Ft., Wall Thickness 1/16 In,...More

Tubing,Flexible Polypropylene,3/8 In ID
  • GRAINGER APPROVED
  • Tubing, Flexible Polypropylene, 3/8 In IDTubing,Flexible Polypropylene,3/8 In ID
  • Item # 4CHA4
  • Mfr. Model # 1522-375500
  • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 1/2 In, Wall Thickness 1/16 In, Bend Radius 5 In, Tensile...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More