Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe and Tubing

304 Results Found that Include 422 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pipe, 4" X 10ft ABS DWV Foam Core
Pipe,PipeSize4 In.ID 4.026,OD 4.500
  • HARVEL
  • Pipe, PipeSize4 In.ID 4.026, OD 4.500PVC Pipe
  • Item # 5AFK0
  • Mfr. Model # H0400400PW1000
  • Pipe, Pipe Size 4 In., Length 10 Ft, Schedule 40, Material PVC, Max. Temp. 140 Degrees F, Color White,...More

Pipe,Unthreaded,1-1/4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/4x10 ft.Pipe,Unthreaded,1-1/4x10 ft.
  • Item # 6MZ13
  • Mfr. Model # H0800125CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Tubing,2mm ID,PTFE,Natural,25 Ft
  • PARKER
  • Tubing, 2mm ID, PTFE, Natural, 25 FtTubing,2mm ID,PTFE,Natural,25 Ft
  • Item # 2VLW5
  • Mfr. Model # 201-0400100-NT-25
  • Tubing, Inside Dia 2mm, Outside Dia 4mm, Length 25 Feet, Material of Construction PTFE, Max Working Pressure...More

Insulation Sheet,36 x 48 x 1 In
  • K-FLEX USA
  • Insulation Sheet, 36 x 48 x 1 InInsulation Sheet,36 x 48 x 1 In
  • Item # 3F416
  • Mfr. Model # 6RSX3X4100
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -297 to 220 Degrees F, Color...More

Pipe,1/2 In.,10 ft.,Galv Steel
  • GRAINGER APPROVED
  • Pipe, 1/2 In., 10 ft., Galv SteelPipe,1/2 In.,10 ft.,Galv Steel
  • Item # 5E556
  • Mfr. Model # 5E556
  • Galvanized Pipe, Pipe Size 1/2 In., Connection Threaded, Length 10 ft., Schedule 40, Material of Construction...More

Pipe Insulation Tape,2 In x 65 ft,Silver
  • Pipe Insulation Tape, 2 In x 65 ft, SilverPipe Insulation Tapes
  • Item # 1WZN9
  • Mfr. Model # 800-TAPE-AL-2
  • Pipe Insulation Tape, Length 65 ft., Width 2 In., Color Silver, Material Aluminum, For Use On Aluminum Clad...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

  • TECHLITE INSULATION
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 4 ft., Wall Thickness 1", Temp. Range -40° to 350°F, Material Melamine Foam and Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating;...More

Tubing,5/32In. IDx1/4 In OD,100 Ft,Black
  • GRAINGER APPROVED
  • Tubing, 5/32In. IDx1/4 In OD, 100 Ft, BlackTubing,5/32In. IDx1/4 In OD,100 Ft,Black
  • Item # 1PBN1
  • Mfr. Model # 1PBN1
  • Tubing, Standard, Inside Dia. 5/32 In., Outside Dia. 1/4 In., Wall Thickness 3/64 In., Max. Pressure (PSI)...More

A/C Refrig Coil,5/16 ODX.032X50ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 5/16 ODX.032X50ft.Copper Coil, For A/C And Refrigeration
  • Item # 3P670
  • Mfr. Model # 654R
  • Coil, For A/C And Refrigeration, Pipe Size (In.) 5/16, Length 50 ft., Material of Construction Copper, Inside...More

Tubing,6mm OD,Nylon,Natural,100 Ft
  • GRAINGER APPROVED
  • Tubing, 6mm OD, Nylon, Natural, 100 FtTubing,6mm OD,Nylon,Natural,100 Ft
  • Item # 2VDZ4
  • Mfr. Model # 2VDZ4
  • Tubing, Inside Dia. 4mm, Outside Dia. 6mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

  • GRAINGER APPROVED
  • Repair ClampRepair Clamp
  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

Insulation Sheet,PSA Back,36x48x1/2 In
  • K-FLEX USA
  • Insulation Sheet, PSA Back, 36x48x1/2 InInsulation Sheet,PSA Back,36x48x1/2 In
  • Item # 4VZR5
  • Mfr. Model # 6RSXG3X4048
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1/2 In., Temp. Range -297 to 220 Degrees F, Color...More

Tubing,Tygothane(R),3/16 In OD,100 Ft
  • TYGOTHANE
  • Tubing, Tygothane(R), 3/16 In OD, 100 FtTubing,Tygothane(R),3/16 In OD,100 Ft
  • Item # 2LRE2
  • Mfr. Model # AEM02006
  • Tubing, Tygothane(R), Unbraided, Inside Dia. 0.125 In., Outside Dia. 0.187 In., Outer Jacket Thickness, Wall...More

  • EXCELON
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

Tubing,35 psi at 70F,100 ft.,Shore A73
  • GRAINGER APPROVED
  • Tubing, 35 psi at 70F, 100 ft., Shore A73Tubing, PVC
  • Item # 4HM01
  • Mfr. Model # 4HM01
  • Tubing, SAE or Metric SAE, Inside Dia. 5/8 In., Outside Dia. 3/4 In., Length 100 ft., Max. Pressure 35 psi@70...More

Tubing,6mm OD,Nylon,Black,100 Ft
  • GRAINGER APPROVED
  • Tubing, 6mm OD, Nylon, Black, 100 FtTubing,6mm OD,Nylon,Black,100 Ft
  • Item # 2VDY8
  • Mfr. Model # 2VDY8
  • Tubing, Inside Dia. 4mm, Outside Dia. 6mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

Fitting Insulation,90 Elbow,2 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 2 In. IDFitting Insulation,90 Elbow,2 In. ID
  • Item # 6MPY2
  • Mfr. Model # ELL326
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 2 In., Material Fiberglass, Insulation Nominal I.D....More

Type L,Soft coil,Water,box,3/8In. 20ft.
  • MUELLER INDUSTRIES
  • Type L, Soft coil, Water, box, 3/8In. 20ft.Copper Coil, For Water, Type L
  • Item # 2LKL9
  • Mfr. Model # LSC3020P
  • Coil, For Water, Type L, Pipe Size (In.) 3/8, Length 20 ft., Material of Construction Copper, Inside Dia....More

Tubing,4mm In ID,6mm In OD,100 Ft,Blue
  • GRAINGER APPROVED
  • Tubing, 4mm In ID, 6mm In OD, 100 Ft, BlueTubing,4mm In ID,6mm In OD,100 Ft,Blue
  • Item # 4HHF4
  • Mfr. Model # 71063
  • Tubing, Inside Dia. 4mm, Outside Dia. 6mm, Material of Construction Nylon, Wall Thickness 0.039 In.,...More

Repair Clamp, Pipe Size 3 In, 6 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 3 In, 6 In LRepair Clamp, Pipe Size 3 In, 6 In L
  • Item # 4NWR2
  • Mfr. Model # 24500035006000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

Nipple Caddy,77 Compartments,1/2 In
  • HARVEY
  • Nipple Caddy, 77 Compartments, 1/2 InNipple Caddies
  • Item # 4NDN2
  • Mfr. Model # 015611
  • Nipple Caddy, Size 1/2 In., Number of Compartments 77, Color Gray, Material Polyethylene, Overall Length...More

Black Pipe Nipple,Threaded,4x12 In
  • BECK
  • Black Pipe Nipple, Threaded, 4x12 InBlack Steel Schedule 40 Welded Nipple
  • Item # 12U017
  • Mfr. Model # 330056805
  • Pipe Nipple, Welded, Pipe Size 4 In., Length 12 In., Threaded Connection, Material of Construction Steel,...More

Tube Clamp Kit,Tube Sz 3 In,316SS
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Tube Sz 3 In, 316SSTube Clamp Kit,Tube Sz 3 In,316SS
  • Item # 4TKV6
  • Mfr. Model # SBX7300-SP
  • Tube Clamp Kit, Weld Plate, Tube Size 3 In, Insert Material Santoprene, Hardware Material 316 Stainless...More

Tubing,3/8 In OD,Nylon,Black,50 Ft
  • GRAINGER APPROVED
  • Tubing, 3/8 In OD, Nylon, Black, 50 FtTubing,3/8 In OD,Nylon,Black,50 Ft
  • Item # 2VDL3
  • Mfr. Model # 2VDL3
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/20 In.,...More

Tubing,3/4 In OD,100 Ft L,Natural
  • ATP
  • Tubing, 3/4 In OD, 100 Ft L, NaturalTubing,3/4 In OD,100 Ft L,Natural
  • Item # 2LZT9
  • Mfr. Model # HDPE34X58ANA
  • Tubing, High Density, Color Natural, Material of Construction Polyethylene, Inside Dia. 5/8 In., Outside Dia....More

Tubing,Welded,2 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Welded, 2 In, 6 ft, 304 SSTubing,Welded,2 In,6 ft,304 SS
  • Item # 3ADJ4
  • Mfr. Model # 3ADJ4
  • Tubing, Welded, Inside Dia 1.930 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More