Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

178 Results Found that Include 234 Products 

Results per page: 16 | 32 | 48
Tubing,30 psi at 70F,100 ft.,Shore A73
  • KURIYAMA
  • Tubing, 30 psi at 70F, 100 ft., Shore A73Tubing, PVC
  • Item # 4HL99
  • Mfr. Model # K010-0810
  • Tubing, SAE or Metric SAE, Inside Dia. 1/2 In., Outside Dia. 5/8 In., Length 100 ft., Max. Pressure 30 psi@70...More

Tubing,3/8 In OD,Nylon,Natural,50 Ft
  • NYCOIL
  • Tubing, 3/8 In OD, Nylon, Natural, 50 FtTubing,3/8 In OD,Nylon,Natural,50 Ft
  • Item # 2VDN1
  • Mfr. Model # 2VDN1
  • Tubing, Inside Dia. 0.275 In., Outside Dia. 3/8 In., Material of Construction Nylon, Wall Thickness 1/20 In.,...More

PEX Tubing,Blue,1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 1/2In, 100Ft, 100psiPEX Tubing,Blue,1/2In,100Ft,100psi
  • Item # 10A666
  • Mfr. Model # Q3PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Tubing,White,1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/2In, 100Ft, 100psiPEX Tubing,White,1/2In,100Ft,100psi
  • Item # 10A645
  • Mfr. Model # Q3PC100X
  • PEX Tubing, Color White, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

Tubing,1/4 In OD,Nylon,Blue,100 Ft
  • NYCOIL
  • Tubing, 1/4 In OD, Nylon, Blue, 100 FtTubing,1/4 In OD,Nylon,Blue,100 Ft
  • Item # 2VDW3
  • Mfr. Model # 61473
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

PEX Tubing,Red,1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Red, 1/2In, 100Ft, 100psiPEX Tubing,Red,1/2In,100Ft,100psi
  • Item # 10A658
  • Mfr. Model # Q3PC100XRED
  • PEX Tubing, Color Red, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

Long Nipple,Brass,1/2x 1 1/2 In,PK10
  • GRAINGER APPROVED VENDOR
  • Long Nipple, Brass, 1/2x 1 1/2 In, PK10Long Nipple,Brass,1/2x 1 1/2 In,PK10
  • Item # 6AZE6
  • Mfr. Model # 6AZE6
  • Pipe Nipple, Pipe NipplePipe Size 1/2 In., 1-1/2 In. Length, Connection NPT, Material of Construction...More

Tubing,1/4 In OD,Nylon,Red,100 Ft
  • NYCOIL
  • Tubing, 1/4 In OD, Nylon, Red, 100 FtTubing,1/4 In OD,Nylon,Red,100 Ft
  • Item # 2VDW9
  • Mfr. Model # 61472
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

Pipe Wrap Insulation,1 In Sheet Size
  • THERMACEL
  • Pipe Wrap Insulation, 1 In Sheet SizePipe Wrap Insulation,1 In Sheet Size
  • Item # 4NLN8
  • Mfr. Model # 6ZRFG3X4100
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -330 to 210 Degrees F, Color...More

Nipple,Red Brass,2 x 6 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 6 In, ThreadedNipple,Red Brass,2 x 6 In,Threaded
  • Item # 1VHC3
  • Mfr. Model # 1VHC3
  • Pipe Nipple, Pipe Size 2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple Caddy,66 Compartments,3/4 In
Tubing,Flexible,EVA,.5 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .5 In OD, 100 FtTubing,Flexible,EVA,.5 In OD,100 Ft
  • Item # 4VXV2
  • Mfr. Model # 891210
  • Tubing, Flexible, Inside Dia. 3/8 In, Outside Dia. 1/2 In, Wall Thickness .0625 In, Bend Radius 1.25 In,...More

Pipe Support Base,500 Lb Load,9.6 In L
  • DURA-BLOK
  • Pipe Support Base, 500 Lb Load, 9.6 In LPipe Support Base
  • Item # 15E507
  • Mfr. Model # DBP
  • Pipe Support Base, Max. Load (Lb.) 500, Material of Construction Recycled Rubber, Length (In.) 9.6, Width...More

Tubing,3/8 In OD,50 Ft L,Light Blue
  • ATP
  • Tubing, 3/8 In OD, 50 Ft L, Light BlueTubing,3/8 In OD,50 Ft L,Light Blue
  • Item # 2LZF4
  • Mfr. Model # PU382ALB
  • Tubing, Extruded, Inside Dia. 1/4 In., Outside Dia. 3/8 In.Wall Thickness 1/16 In., Max. Pressure (PSI) 150,...More

Pipe,Unthreaded,1-1/4x10 ft.
  • HARVEL HYDROKING
  • Pipe, Unthreaded, 1-1/4x10 ft.Pipe,Unthreaded,1-1/4x10 ft.
  • Item # 2CFE6
  • Mfr. Model # H0110125CT1000
  • Pipe, Basic Connection Type Unthreaded, Connection Type Copper Tube Size (CTS), Pipe Size 1-1/4 In., Length...More

Pin Rack Nipple,1-1/2 In
  • MOON AMERICAN
  • Pin Rack Nipple, 1-1/2 InPin Rack Nipple,1-1/2 In
  • Item # 4KR28
  • Mfr. Model # 5358-1521
  • 1-1/2 In. Pin Rack Nipple, Connection 1-1/2 In. Male NPT x 1-1/2 In. Male NST, Material of Construction...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Nipple,Red Brass,1 x 12 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 x 12 InNipple,Red Brass,1 x 12 In
  • Item # 4GTH1
  • Mfr. Model # 4GTH1
  • Nipple, Schedule 40, Pipe Size 1 In, 12 In Length, Connection Threaded On Both End, Material of Construction...More

Tubing,3/16 In OD,Nylon,Natural,100 Ft
  • NYCOIL
  • Tubing, 3/16 In OD, Nylon, Natural, 100 FtTubing,3/16 In OD,Nylon,Natural,100 Ft
  • Item # 2VDN5
  • Mfr. Model # 61330
  • Tubing, Inside Dia. 0.138 In., Outside Dia. 3/16 In., Material of Construction Nylon, Wall Thickness 0.024...More

Tubing,1/4 In OD,Nylon,Green,100 Ft
  • NYCOIL
  • Tubing, 1/4 In OD, Nylon, Green, 100 FtTubing,1/4 In OD,Nylon,Green,100 Ft
  • Item # 2VDX6
  • Mfr. Model # 61474
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

  • AEROFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Flexible, Temp. Range -297° to 300°F, Color Black, Material EPDM and Standards ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534,...More

Tubing,1/4 In OD,Nylon,Yellow,100 Ft
  • NYCOIL
  • Tubing, 1/4 In OD, Nylon, Yellow, 100 FtTubing,1/4 In OD,Nylon,Yellow,100 Ft
  • Item # 2VDY3
  • Mfr. Model # 61475
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

A/C Refrig,3/4 OD X 10ft.
  • MUELLER INDUSTRIES
  • A/C Refrig, 3/4 OD X 10ft.Copper Tube, For Air Conditioning And Refrigeration
  • Item # 2LKJ5
  • Mfr. Model # AC05010
  • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction...More

Sheet Insulation,36 x 48 x 1/2 In
  • NOMACO KFLEX
  • Sheet Insulation, 36 x 48 x 1/2 InSheet Insulation,36 x 48 x 1/2 In
  • Item # 4NPW8
  • Mfr. Model # 6RSHF3X4048
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1/2 In., Temp. Range -297 to 300 Degrees F, Color...More

Tubing,Seamless,3/8 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 304 SSTubing,Seamless,3/8 In,6 ft,304 SS
  • Item # 3ACV3
  • Mfr. Model # 3ACV3
  • Tubing, Seamless, Inside Dia .245 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Pipe Nipple,1-1/4 In,60 In,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1-1/4 In, 60 In, Carbon SteelPipe Nipple,1-1/4 In,60 In,Carbon Steel
  • Item # 2WV57
  • Mfr. Model # 2WV57
  • Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction...More

PEX Tubing,White,1/8In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/8In, 100Ft, 100psiPEX Tubing,White,1/8In,100Ft,100psi
  • Item # 10A671
  • Mfr. Model # Q0PC100
  • PEX Tubing, Color White, PEX Size 1/8 In., Material of Construction Polyethylene, Inside Dia. 0.15, Outside...More

  • TECHLITE INSULATION
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 4 ft., Wall Thickness 1", Temp. Range -40° to 350°F, Material Melamine Foam and Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating;...More

Results per page: 16 | 32 | 48