Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

210 Results Found that Include 282 Products

Results per page: 16 | 32 | 48
Type L,Hard length,3/4 In.X 10ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 3/4 In.X 10ft.Copper Tube, For Water, Type L
  • Item # 6KZ21
  • Mfr. Model # LH06010
  • Tube, For Water, Type L, Pipe Size (In.) 3/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

A/C Refrig Coil,1/4  ODX.030X50ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 1/4 ODX.030X50ft.Copper Coil, For A/C And Refrigeration
  • Item # 3P669
  • Mfr. Model # 653R
  • Coil, For A/C And Refrigeration, Pipe Size (In.) 1/4, Length 50 ft., Material of Construction Copper, Inside...More

Insulation Sheet,36 x 48 x 3/4 In
  • K-FLEX USA
  • Insulation Sheet, 36 x 48 x 3/4 InInsulation Sheet,36 x 48 x 3/4 In
  • Item # 3F415
  • Mfr. Model # 6RSX3X4068
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 3/4 In., Temp. Range -297 to 220 Degrees F, Color...More

Pipe,Unthreaded,1x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1x10 ft.Pipe,Unthreaded,1x10 ft.
  • Item # 6MZ12
  • Mfr. Model # H0800100CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Type M,Hard length,Water,1 In.X10ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 1 In.X10ft.Copper Tube, For Water, Type M
  • Item # 6KZ27
  • Mfr. Model # MH10010
  • Tube, For Water, Type M, Pipe Size (In.) 1, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

Pipe Support Block,200 Lb Load,4.8 In L
  • DURA-BLOK
  • Pipe Support Block, 200 Lb Load, 4.8 In LPipe Support Block
  • Item # 15E508
  • Mfr. Model # DB5
  • Pipe Support Block;Max. Load (Lb.) 200;Material of Construction Recycled Rubber;Length (In.) 4.8;Width (In.)...More

A/C Refrig Coil,3/16 ODX.030X50ft.
  • MUELLER INDUSTRIES
  • A/C Refrig Coil, 3/16 ODX.030X50ft.Copper Coil, For Refrigeration, Dehydrated
  • Item # 2LKK1
  • Mfr. Model # D 03050
  • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/16, Length 50 ft., Material of Construction Copper,...More

  • ANVIL
  • Pipe ClampPipe Clamp
  • Multiple product options available

    Pipe Clamp, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. and Standards A-A-1192A (Type 4), WW-H-171-E (Type 4),...More

Tubing,4 IDx6mm OD,100 Ft,Clear Blue
  • GRAINGER APPROVED
  • Tubing, 4 IDx6mm OD, 100 Ft, Clear BlueTubing,4 IDx6mm OD,100 Ft,Clear Blue
  • Item # 1PBR6
  • Mfr. Model # 1PBR6
  • Tubing, Metric, Inside Dia. 4mm, Outside Dia. 6mmWall Thickness 0.039 In., Max. Pressure (PSI) 180Material of...More

NylonTubing,.150 In ID,1/4 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .150 In ID, 1/4 In OD, 100 Ft.NylonTubing,.150 In ID,1/4 In OD,100 Ft.
  • Item # 4CHC1
  • Mfr. Model # 1523-150250
  • Tubing, Inside Dia .150 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .050 In, Temp...More

Tubing,4 IDx6mm OD,100 Ft,Black
  • GRAINGER APPROVED
  • Tubing, 4 IDx6mm OD, 100 Ft, BlackTubing,4 IDx6mm OD,100 Ft,Black
  • Item # 1PBR7
  • Mfr. Model # 1PBR7
  • Tubing, Metric, Inside Dia. 4mm, Outside Dia. 6mmWall Thickness 0.039 In., Max. Pressure (PSI) 180Material of...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Tubing,Polypropylene,3/8 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 3/8 In OD, 100FtTubing,Polypropylene,3/8 In OD,100Ft
  • Item # 4VXX4
  • Mfr. Model # 380610
  • Tubing, Flexible, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 100 ft., Max. Pressure (PSI) 157 psi,...More

  • K-FLEX USA
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 3 ft., Material Elastomeric and Includes Pressure Sensitive Adhesive System; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D.,...More

Tubing,Polypropylene,1/ 4 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/ 4 In OD, 100FtTubing,Polypropylene,1/ 4 In OD,100Ft
  • Item # 4VXX1
  • Mfr. Model # 380210
  • Tubing, Flexible, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Length 100 ft., Max. Pressure (PSI) 272 psi,...More

Tube Clamp Kit,Pipe 3 In,Tube 3 1/2 In
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 InTube Clamp Kit,Pipe 3 In,Tube 3 1/2 In
  • Item # 4WFG5
  • Mfr. Model # SH73500-PP
  • Tube Clamp Kit, Weld Plate, Pipe Size 3 In, Tube Size 3 1/2 In, Insert Material Polypropylene, Hardware...More

Nipple,Red Brass,1 1/4 x 8 In
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/4 x 8 InNipple,Red Brass,1 1/4 x 8 In
  • Item # 4GTA8
  • Mfr. Model # 4GTA8
  • Nipple, Schedule 40, Pipe Size 1 1/4 In, 8 In Length, Connection Threaded On Both End, Material of...More

Pipe Nipple,1 In.,48 In.,Carbon Steel
  • GRAINGER APPROVED
  • Pipe Nipple, 1 In., 48 In., Carbon SteelPipe Nipple,1 In.,48 In.,Carbon Steel
  • Item # 6P904
  • Mfr. Model # 6P904
  • Pipe Nipple, Pipe Size 1 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction...More

Repair Clamp, Pipe Size 6 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 6 In, 3 In LRepair Clamp, Pipe Size 6 In, 3 In L
  • Item # 4NWR9
  • Mfr. Model # 245-00066303000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 6 In,...More

Tube Clamp Kit,Tube Sz 3 In,Carbon Steel
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Tube Sz 3 In, Carbon SteelTube Clamp Kit,Tube Sz 3 In,Carbon Steel
  • Item # 4WFG4
  • Mfr. Model # SH7300-PP
  • Tube Clamp Kit, Weld Plate, Tube Size 3 In, Insert Material Polypropylene, Hardware Material Carbon Steel,...More

Tubing,5/8 In OD,100 Ft L,Natural
  • ATP
  • Tubing, 5/8 In OD, 100 Ft L, NaturalTubing,5/8 In OD,100 Ft L,Natural
  • Item # 2LZJ9
  • Mfr. Model # PE58-ANA
  • Tubing, Linear Low Density, Color NaturalMaterial of Construction Polyethylene, Inside Dia. 1/2 In., Outside...More

Tubing,Seamless,1/2 In OD,6 Ft,4344 PSI
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/2 In OD, 6 Ft, 4344 PSITubing,Seamless,1/2 In OD,6 Ft,4344 PSI
  • Item # 5LVT1
  • Mfr. Model # 5LVT1
  • Tubing, Seamless, Inside Dia 0.370 In, Outside Dia 1/2 In, Length 6 Ft, Wall Thickness 0.065 In, Outside Dia...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Tubing,5/16 In OD,Nylon,Natural,50 Ft
  • GRAINGER APPROVED
  • Tubing, 5/16 In OD, Nylon, Natural, 50 FtTubing,5/16 In OD,Nylon,Natural,50 Ft
  • Item # 2VDL9
  • Mfr. Model # 2VDL9
  • Tubing, Inside Dia. 0.232 In., Outside Dia. 5/16 In. or 8mm, Material of Construction Nylon, Wall Thickness...More

NylonTubing,6mm ID,8mm OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, 6mm ID, 8mm OD, 100 Ft.NylonTubing,6mm ID,8mm OD,100 Ft.
  • Item # 4CHD3
  • Mfr. Model # 1523-6mm8mm
  • Tubing, Inside Dia 6mm, Outside Dia 8mm, Material of Construction Nylon, Wall Thickness 1mm, Temp Range -40...More

Nipple,Red Brass,2 x 5 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 x 5 In, ThreadedNipple,Red Brass,2 x 5 In,Threaded
  • Item # 1VHC1
  • Mfr. Model # 1VHC1
  • Pipe Nipple, Pipe Size 2 In, 5 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Repair Clamp,Two Bolt,2 In,304 SS
  • GRAINGER APPROVED
  • Repair Clamp, Two Bolt, 2 In, 304 SSRepair Clamp
  • Item # 1WKC6
  • Mfr. Model # 1WKC6
  • Repair Clamp, Two Bolt, Pipe Size 2 In, Pad Size 6 1/4 In, Material of Construction 304 Stainless Steel,...More

Tubing,Seamless,5/8 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 5/8 In, 6 ft, 304 SSTubing,Seamless,5/8 In,6 ft,304 SS
  • Item # 3ACW5
  • Mfr. Model # 3ACW5
  • Tubing, Seamless, Inside Dia .555 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Results per page: 16 | 32 | 48