Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe and Tubing

261 Results Found that Include 345 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pipe,Pipe Size 3 In.ID 3.042,OD 3.50
  • HARVEL
  • Pipe, Pipe Size 3 In.ID 3.042, OD 3.50PVC Pipe
  • Item # 5AFJ9
  • Mfr. Model # H0400300PW1000
  • Pipe, Pipe Size 3 In., Length 10 Ft, Schedule 40, Material PVC, Max. Temp. 140 Degrees F, Color White,...More

Tubing,Seamless,1/2 In,6 ft,316 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/2 In, 6 ft, 316 SSTubing,Seamless,1/2 In,6 ft,316 SS
  • Item # 3ACH7
  • Mfr. Model # 70521
  • Tubing, Seamless, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing,Welded,1/2 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Welded, 1/2 In, 6 ft, 304 SSTubing,Welded,1/2 In,6 ft,304 SS
  • Item # 3ADF8
  • Mfr. Model # 3ADF8
  • Tubing, Welded, Inside Dia .370 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Nipple,PVC,4 x 12 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Nipple, PVC, 4 x 12 In, Schedule 80, GrayPVC Pipe Nipple
  • Item # 1VGA4
  • Mfr. Model # 861-429
  • Pipe Nipple, Pipe Size 4 In., Length 12 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

Tubing,3/32In IDx5/32 In OD,100 Ft,Black
  • GRAINGER APPROVED
  • Tubing, 3/32In IDx5/32 In OD, 100 Ft, BlackTubing,3/32In IDx5/32 In OD,100 Ft,Black
  • Item # 1PBL9
  • Mfr. Model # 1PBL9
  • Tubing, Standard, Inside Dia. 3/32 In., Outside Dia. 5/32 In.Wall Thickness 1/32 In., Max. Pressure (PSI)...More

Pipe Cement,CPVC,Gray,Quart
  • WELD-ON
  • Pipe Cement, CPVC, Gray, QuartPipe Cement,CPVC,Gray,Quart
  • Item # 29JA19
  • Mfr. Model # 14183
  • Pipe Cement, CPVC, Size (Oz.) 32, Color Gray, For Use With Joining CPVC and PVC Industrial Pipes Carrying...More

  • EXCELON
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Repair Clamp, Pipe Size 1 1/2 In, 6 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 1 1/2 In, 6 In LRepair Clamp, Pipe Size 1 1/2 In, 6 In L
  • Item # 4NWP5
  • Mfr. Model # 24500019006000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 1 1/2...More

  • TYGON
  • Tubing, Shore A: 63Tubing, Shore A: 63
  • Multiple product options available

    Tubing, Tygon®, Tensile Strength 2300 psi, 15.8 Mpa, Length 50 ft. and Hardness Shore A: 63; Varies by Inside Dia., Outside Dia. and Max. Pressure (PSI)

Tubing,Poly,1/4 In,180 PSI,100 Ft,Yellow
  • GRAINGER APPROVED
  • Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, YellowTubing,Poly,1/4 In,180 PSI,100 Ft,Yellow
  • Item # 1CTG5
  • Mfr. Model # 1CTG5
  • Tubing, Standard, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

Tubing,5/32 In OD,Polyurethane,100 Ft
Tube Clamp,3/8in.,1 line,PK50
  • DIXIE LINE CLAMPS
  • Tube Clamp, 3/8in., 1 line, PK50Tube Clamp,3/8in.,1 line,PK50
  • Item # 33KF16
  • Mfr. Model # 601
  • Tube Clamp, 1 Line, Tube Size 3/8 In., Material of Construction Stainless Steel, Length 1.81 In., Width 0.63...More

Repair Clamp, Pipe Size 2 In, 6 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 2 In, 6 In LRepair Clamp, Pipe Size 2 In, 6 In L
  • Item # 4NWP7
  • Mfr. Model # 24500023806000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

Tubing,Nylon,5/16 In OD,Natural,50 Ft
  • PARKER
  • Tubing, Nylon, 5/16 In OD, Natural, 50 FtTubing,Nylon,5/16 In OD,Natural,50 Ft
  • Item # 2VKU2
  • Mfr. Model # NNR-5-040-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .233 In, Outside Dia 5/16 In, Material of Construction Nylon,...More

PVC Tubing,Fuel And Lubricant,3/16 In OD
  • GRAINGER APPROVED
  • PVC Tubing, Fuel And Lubricant, 3/16 In ODPVC Tubing,Fuel And Lubricant,3/16 In OD
  • Item # 2RUY1
  • Mfr. Model # 1512-094188-100
  • Tubing, Fuel And Lubricant, Inside Dia 3/32 In, Outside Dia 3/16 In, Wall Thickness 3/64 In, Bend Radius 3/4...More

Tubing,Poly,1/4 In,180 PSI,100 Ft,Red
  • GRAINGER APPROVED
  • Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, RedTubing,Poly,1/4 In,180 PSI,100 Ft,Red
  • Item # 1CTF9
  • Mfr. Model # 1CTF9
  • Tubing, Standard, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

  • GRAINGER APPROVED
  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

Tubing,0.902 In ID,1 In OD,Aluminum
  • GRAINGER APPROVED
  • Tubing, 0.902 In ID, 1 In OD, AluminumTubing,0.902 In ID,1 In OD,Aluminum
  • Item # 4NTF2
  • Mfr. Model # 4NTF2
  • Tubing, Seamless, Inside Dia. 0.902, Outside Dia. 1, Length 6 Ft, Material of Construction Aluminum, Max....More

Close Nipple,Brass,3/4 In,PK5
  • GRAINGER APPROVED
  • Close Nipple, Brass, 3/4 In, PK5Close Nipple,Brass,3/4 In,PK5
  • Item # 6AZD9
  • Mfr. Model # 6AZD9
  • Brass Pipe Fitting, Close Nipple, Pipe Size 3/4 In, Length 1-3/8 In, NPT, Material of Construction Brass,...More

Pipe Nipple,2 In.,18 In.,Carbon Steel
  • GRAINGER APPROVED
  • Pipe Nipple, 2 In., 18 In., Carbon SteelPipe Nipple,2 In.,18 In.,Carbon Steel
  • Item # 6P924
  • Mfr. Model # 568-180GR
  • Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction...More

Tubing,1/4 In OD,100 Ft L,Green
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, 100 Ft L, GreenTubing,1/4 In OD,100 Ft L,Green
  • Item # 2LZH5
  • Mfr. Model # 2LZH5
  • Tubing, Extruded, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

Emitter Tubing,1/2 In,100 Ft,Brown
Clevis Hanger,Adjustable,Pipe Size 10 In
  • ANVIL
  • Clevis Hanger, Adjustable, Pipe Size 10 InClevis Hanger
  • Item # 5LWX8
  • Mfr. Model # 0500250147
  • Clevis Hanger, Adjustable, Pipe Size 10 In, Rod Size 7/8 In, Max Load 3600 Lb, Material of Construction...More

Cement,PVC,Extra Heavy Bodied,32 Oz.
Insulation Sheet,24 x 48 x 1/2 In
  • TECHLITE INSULATION
  • Insulation Sheet, 24 x 48 x 1/2 InInsulation Sheet,24 x 48 x 1/2 In
  • Item # 4NNP3
  • Mfr. Model # 0079-2448SS050-SH-0000-00
  • Insulation Sheet, Sheet Size 24 In. x 48 In., Thickness 1/2 In., Temp. Range -40 to 350 Degrees F, Color...More

Pipe Wrap Insulation,3/4 In Sheet Size
Pipe, 3" X 10ft ABS DWV Foam Core
Spray Shield,ANSI150,2 in,150psi,PTFE
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More