Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less

Pipe and Tubing

269 Results Found that Include 375 Products

Results per page: 16 | 32 | 48
Pipe Insulation Tape,3 In x 150 ft,White
  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Tubing,Seamless,1/4 In,6 ft,316 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 1/4 In, 6 ft, 316 SSTubing,Seamless,1/4 In,6 ft,316 SS
  • Item # 3ACH4
  • Mfr. Model # 70520
  • Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing,Seamless,3/8 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 3/8 In, 6 ft, 304 SSTubing,Seamless,3/8 In,6 ft,304 SS
  • Item # 3ACV1
  • Mfr. Model # 3ACV1
  • Tubing, Seamless, Inside Dia .305 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing,45 psi at 70F,100 ft.,Shore A73
  • GRAINGER APPROVED
  • Tubing, 45 psi at 70F, 100 ft., Shore A73Tubing, PVC
  • Item # 4HL98
  • Mfr. Model # 4HL98
  • Tubing, SAE or Metric SAE, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 100 ft., Max. Pressure 45 psi@70...More

  • MUELLER INDUSTRIES
  • Copper Tube, Type KCopper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

NylonTubing,4mm ID,6mm OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, 4mm ID, 6mm OD, 100 Ft.NylonTubing,4mm ID,6mm OD,100 Ft.
  • Item # 4CHD2
  • Mfr. Model # 1523-4mm6mm
  • Tubing, Inside Dia 4mm, Outside Dia 6mm, Material of Construction Nylon, Wall Thickness 1mm, Temp Range -40...More

NylonTubing,2.7mm ID,4mm OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, 2.7mm ID, 4mm OD, 100 Ft.NylonTubing,2.7mm ID,4mm OD,100 Ft.
  • Item # 4CHC9
  • Mfr. Model # 1523-2.7mm4mm
  • Tubing, Inside Dia 2.7mm, Outside Dia 4mm, Material of Construction Nylon, Wall Thickness .65mm, Temp Range...More

Repair Clamp, Pipe Size 1 In, 6 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 1 In, 6 In LRepair Clamp, Pipe Size 1 In, 6 In L
  • Item # 4NWP3
  • Mfr. Model # 24500013206000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 1 In.,...More

Stripped Thread Repair Kit,12.9mL,Gray
  • LOCTITE
  • Stripped Thread Repair Kit, 12.9mL, GrayStripped Thread Repair Kit,12.9mL,Gray
  • Item # 1YDZ5
  • Mfr. Model # 28654
  • Stripped Thread(R) Repair Kit, Size 12.9mL, Pipe Dia. Not Specified, Color Gray, Dielectric Strength Not...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Fitting Insulation,Elbow,2-1/8 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, Elbow, 2-1/8 In. IDFitting Insulation,Elbow,2-1/8 In. ID
  • Item # 6MRA1
  • Mfr. Model # ELL345
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1-1/2 In., Material Fiberglass, Insulation Nominal...More

  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Pipe,PipeSize 2 1/2 In.ID 2.445,OD 2.875
  • HARVEL
  • Pipe, PipeSize 2 1/2 In.ID 2.445, OD 2.875PVC Pipe
  • Item # 5AFJ8
  • Mfr. Model # H0400250PW1000
  • Pipe, Pipe Size 2-1/2 In., Length 10 ft., Schedule 40, Max. Temp. 140 Degrees F, Color White, Standards ASTM...More

Repair Clamp, Pipe Size 4 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 4 In, 3 In LRepair Clamp, Pipe Size 4 In, 3 In L
  • Item # 4NWR5
  • Mfr. Model # 24500045003000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In,...More

Tubing,Polyethylene
  • ATP
  • Tubing, PolyethyleneTubing,Polyethylene
  • Item # 4HM12
  • Mfr. Model # PE12-NA
  • TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length...More

Hanging Strap,100FtL,Copper Plated Steel
Tubing,Seamless,1 In,6 Ft,1010 Carbon
  • GRAINGER APPROVED
  • Tubing, Seamless, 1 In, 6 Ft, 1010 CarbonTubing,Seamless,1 In,6 Ft,1010 Carbon
  • Item # 3ADC4
  • Mfr. Model # 3ADC4
  • Tubing, Seamless, Inside Dia .870 In, Outside Dia 1 In, Length 6 Feet, Wall Thickness .065 In, Outside Dia...More

  • AEROFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Flexible, Temp. Range -297° to 300°F, Color Black, Material EPDM and Standards ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534,...More

Tubing,1/2 In OD,100 Ft L,Green
  • ATP
  • Tubing, 1/2 In OD, 100 Ft L, GreenTubing,1/2 In OD,100 Ft L,Green
  • Item # 2LZK8
  • Mfr. Model # PE12AG
  • Tubing, Linear Low Density, Color GreenMaterial of Construction Polyethylene, Inside Dia. 3/8 In., Outside...More

Pipe Nipple,2-1/2 In.,8 In.,Galv Steel
  • BECK
  • Pipe Nipple, 2-1/2 In., 8 In., Galv SteelPipe Nipple,2-1/2 In.,8 In.,Galv Steel
  • Item # 29VH61
  • Mfr. Model # 0331043406
  • Pipe Nipple, Cold Weld, Pipe Size 2-1/2 In., Connection FNPT, Length 8 In., Schedule 40, Material of...More

Tubing,4mm Or 5/32 In OD,Nylon,Blk,100Ft
  • GRAINGER APPROVED
  • Tubing, 4mm Or 5/32 In OD, Nylon, Blk, 100FtTubing,4mm Or 5/32 In OD,Nylon,Blk,100Ft
  • Item # 2VDP2
  • Mfr. Model # 2VDP2
  • Tubing, Inside Dia. 0.106 In., Outside Dia. 5/32 In. or 4mm, Material of Construction Nylon, Wall Thickness...More

Nipple,Red Brass,1 1/2 x 5 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/2 x 5 In, ThreadedNipple,Red Brass,1 1/2 x 5 In,Threaded
  • Item # 1VHA5
  • Mfr. Model # 1VHA5
  • Pipe Nipple, Pipe Size 1 1/2 In, 5 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Long Nipple,Brass,3/8x1 1/2 In,PK10
  • GRAINGER APPROVED
  • Long Nipple, Brass, 3/8x1 1/2 In, PK10Long Nipple,Brass,3/8x1 1/2 In,PK10
  • Item # 6AZE4
  • Mfr. Model # 6AZE4
  • Brass Pipe Fitting, Pipe Nipple, Pipe Size 3/8 In, Length 1 1/2 In, NPT, Material of Construction Brass,...More

Tubing,2.5 IDx4mm OD,100 Ft,Clear Blue
  • GRAINGER APPROVED
  • Tubing, 2.5 IDx4mm OD, 100 Ft, Clear BlueTubing,2.5 IDx4mm OD,100 Ft,Clear Blue
  • Item # 1PBR3
  • Mfr. Model # 1PBR3
  • Tubing, Metric, Inside Dia. 2.5mm, Outside Dia. 4mmWall Thickness 0.030 In., Max. Pressure (PSI) 200Material...More

Black Pipe Nipple,Threaded,4x6 In
  • GRAINGER APPROVED
  • Black Pipe Nipple, Threaded, 4x6 InBlack Steel Schedule 40 Welded Nipple
  • Item # 2WV82
  • Mfr. Model # 2WV82
  • Nipple, -, Pipe Size 4 In., Length 6 In., NPT Connection, Material of Construction Black Welded Steel,...More

NylonTubing,.190 In ID,1/4 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .190 In ID, 1/4 In OD, 100 Ft.NylonTubing,.190 In ID,1/4 In OD,100 Ft.
  • Item # 4CHC3
  • Mfr. Model # 1523-190250
  • Tubing, Inside Dia .190 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .030 In, Temp...More

Nipple,Red Brass,2 x 4 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 x 4 In, ThreadedNipple,Red Brass,2 x 4 In,Threaded
  • Item # 1VHB8
  • Mfr. Model # 1VHB8
  • Pipe Nipple, Pipe Size 2 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1 1/4 x 6 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/4 x 6 In, ThreadedNipple,Red Brass,1 1/4 x 6 In,Threaded
  • Item # 1VGY6
  • Mfr. Model # 1VGY6
  • Pipe Nipple, Pipe Size 1 1/4 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Results per page: 16 | 32 | 48