Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

233 Results Found that Include 391 Products

Results per page: 16 | 32 | 48
Type L,Hard length,1/2 In.X 10ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 1/2 In.X 10ft.Copper Tube, For Water, Type L
  • Item # 6KZ19
  • Mfr. Model # LH04010
  • Tube, For Water, Type L, Pipe Size (In.) 1/2, Length 10 ft., Material of Construction Copper, Inside Dia....More

Pipe,2 In,PVC,Schedule 80,10 Ft L
  • GF PIPING SYSTEMS
  • Pipe, 2 In, PVC, Schedule 80,10 Ft LPVC Pipe
  • Item # 6MV25
  • Mfr. Model # H0800200PG1000
  • Pipe, Pipe Size 2 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

Tubing,Polyethylene
  • ATP
  • Tubing, PolyethyleneTubing,Polyethylene
  • Item # 4HM15
  • Mfr. Model # PE38-NA
  • TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length...More

Insulation Sheet,36 x 48 x 1/2 In
  • K-FLEX USA
  • Insulation Sheet, 36 x 48 x 1/2 InInsulation Sheet,36 x 48 x 1/2 In
  • Item # 3F414
  • Mfr. Model # 6RSX3X4048
  • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1/2 In., Temp. Range -297 to 220 Degrees F, Color...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

Pipe Support Block,10-3/8 x 5 x 6 In
  • CADDY
  • Pipe Support Block, 10-3/8 x 5 x 6 InPipe Support Block
  • Item # 1RVH6
  • Mfr. Model # RPS50H6EG
  • Pipe Support Block, Pyramid, Max. Load (Lb.) 50, Material of Construction Polyethylene Closed Cell Foam And...More

Pipe,Unthreaded,3/4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 3/4x10 ft.Pipe,Unthreaded,3/4x10 ft.
  • Item # 6MZ11
  • Mfr. Model # H0800075CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 3/4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Nipple,Red Brass,2 x 3 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 x 3 In, ThreadedNipple,Red Brass,2 x 3 In,Threaded
  • Item # 1VHB4
  • Mfr. Model # 1VHB4
  • Pipe Nipple, Pipe Size 2 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Long Nipple,Brass,1/4 x 2 In,PK 10
  • GRAINGER APPROVED
  • Long Nipple, Brass, 1/4 x 2 In, PK 10Long Nipple,Brass,1/4 x 2 In,PK 10
  • Item # 6AZE3
  • Mfr. Model # 6AZE3
  • Brass Pipe Fitting, Pipe Nipple, Pipe Size 1/4 In, Length 2 In, NPT, Material of Construction Brass, Thread...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Type L Copper Tubing,1/4 ID,3/8 OD,20 ft
  • MUELLER INDUSTRIES
  • Type L Copper Tubing, 1/4 ID, 3/8 OD, 20 ftCopper Coil, Type L
  • Item # 4WTE4
  • Mfr. Model # LSC2020P
  • Type L Copper Tubing, Copper Tube Shape Coil, Tube Size 1/4 In., Length 20 ft., Outside Dia. 3/8 In., Wall...More

Repair Clamp, Pipe Size 3 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 3 In, 3 In LRepair Clamp, Pipe Size 3 In, 3 In L
  • Item # 4NWR1
  • Mfr. Model # 24500035003000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

Pipe Cement,Gray,32 Oz,PVC
  • GRAINGER APPROVED VENDOR
  • Repair ClampRepair Clamp
  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

A/C Refrig,3/8 In X20 ft.
  • MUELLER INDUSTRIES
  • A/C Refrig, 3/8 In X20 ft.Copper Coil, For Refrigeration, Dehydrated
  • Item # 2LKK3
  • Mfr. Model # D 06020P
  • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/8, Length 20 ft., Material of Construction Copper,...More

Pipe Fitting Insulation,Tee,2-1/8 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Pipe Fitting Insulation, Tee, 2-1/8 In. IDPipe Fitting Insulation,Tee,2-1/8 In. ID
  • Item # 6MRF8
  • Mfr. Model # TEE436
  • Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D. 2-1/8 In.,...More

Nipple,Red Brass,1 1/2 x 4 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/2 x 4 In, ThreadedNipple,Red Brass,1 1/2 x 4 In,Threaded
  • Item # 1VHA3
  • Mfr. Model # 1VHA3
  • Pipe Nipple, Pipe Size 1 1/2 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Tubing,Nylon,3/16 In OD,Natural,50 Ft
  • PARKER
  • Tubing, Nylon, 3/16 In OD, Natural, 50 FtTubing,Nylon,3/16 In OD,Natural,50 Ft
  • Item # 2VKT7
  • Mfr. Model # NNR-3-024-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .140 In, Outside Dia 3/16 In, Material of Construction Nylon,...More

  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Fitting Insulation,Elbow,3-1/8 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, Elbow, 3-1/8 In. IDFitting Insulation,Elbow,3-1/8 In. ID
  • Item # 6MPZ4
  • Mfr. Model # ELL338
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

Pipe,Unthreaded,1x10 ft.
  • HARVEL HYDROKING
  • Pipe, Unthreaded, 1x10 ft.Pipe,Unthreaded,1x10 ft.
  • Item # 2CFE5
  • Mfr. Model # H0110100CT1000
  • Pipe, Basic Connection Type Unthreaded, Connection Type Copper Tube Size (CTS), Pipe Size 1 In., Length 10...More

Type M,Hard length,Water,2In. X 2ft.
  • MUELLER INDUSTRIES
  • Type M, Hard length, Water, 2In. X 2ft.Copper Tube, Type M
  • Item # 4WTL5
  • Mfr. Model # MH20002
  • Tube, Type M, Pipe Size (In.) 2, Length 2 ft., Material of Construction Copper, Inside Dia. (In.) 2.000,...More

  • KURIYAMA
  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing and Hardness Shore A: 73; Varies by Inside Dia., Outside Dia., Length, Color, Max. Pressure (PSI) and Temp. Range

Type L,Hard length,1In. X 5ft.
  • MUELLER INDUSTRIES
  • Type L, Hard length, 1In. X 5ft.Copper Tube, Type L
  • Item # 4WTJ3
  • Mfr. Model # LH10005
  • Tube, Type L, Pipe Size (In.) 1, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 1.000,...More

  • GF PIPING SYSTEMS
  • PVC Pipe NipplePVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

T-Clips Fastener,5/16 In Max Dia,Pk 50
Tubing,Seamless,1/4 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/4 In, 6 ft, 304 SSTubing,Seamless,1/4 In,6 ft,304 SS
  • Item # 3ACT7
  • Mfr. Model # 3ACT7
  • Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

T-Clips Fastener,1/2 In Max Dia,Pk 50
Results per page: 16 | 32 | 48