Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe and Tubing

369 Results Found that Include 559 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tubing,55 psi at 70F,100 ft.,Shore A73
  • GRAINGER APPROVED
  • Tubing, 55 psi at 70F, 100 ft., Shore A73Tubing, PVC
  • Item # 4HL97
  • Mfr. Model # 4HL97
  • Tubing, SAE or Metric SAE, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 100 ft., Max. Pressure 55 psi@70...More

Pipe,Plastic,1-1/2 In,PVC
  • GF PIPING SYSTEMS
  • Pipe, Plastic, 1-1/2 In, PVCPVC Pipe
  • Item # 6MV24
  • Mfr. Model # H0800150PG1000
  • Pipe, Pipe Size 1-1/2 In., Length 10 ft., Schedule 80, Material PVC, Max. Temp. 140 Degrees F, Color Gray,...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Beta Clamp Assembly,Single,1 In Tube
  • ZSI
  • Beta Clamp Assembly, Single, 1 In TubeBeta Clamp Assembly,Single,1 In Tube
  • Item # 2UKN5
  • Mfr. Model # S3016-S-SS
  • Beta Clamp Assembly, Single, Pipe Size -, Tube Size 1 In., Hose Size -, Material of Construction Stainless...More

  • EXCELON
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

Cement,32 Oz,Clear,PVC,Low VOC
Repair Clamp, Pipe Size 2 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 2 In, 3 In LRepair Clamp, Pipe Size 2 In, 3 In L
  • Item # 4NWP6
  • Mfr. Model # 24500023803000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

Pipe Support Block,1/2 To 1 In,25 lb Max
  • CADDY
  • Pipe Support Block, 1/2 To 1 In, 25 lb MaxPipe Support Block
  • Item # 1CWH5
  • Mfr. Model # PPRPS25H6
  • Pipe Support Block, Pyramid 25, Pipe Size (In.) 1/2 to 1, Max. Load (Lb.) 25, Material of Construction...More

  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Fitting Insulation,90 Elbow,2 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 2 In. IDFitting Insulation,90 Elbow,2 In. ID
  • Item # 6WYD2
  • Mfr. Model # ELL306
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

Pipe Nipple,1-1/2 In,18 In,Carbon Steel
  • GRAINGER APPROVED
  • Pipe Nipple, 1-1/2 In, 18 In, Carbon SteelPipe Nipple,1-1/2 In,18 In,Carbon Steel
  • Item # 2WV28
  • Mfr. Model # 567-180GR
  • Pipe Nipple, Pipe Size 1-1/2 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction...More

Pipe Cement,CPVC,Gray,Pint
  • WELD-ON
  • Pipe Cement, CPVC, Gray, PintPipe Cement,CPVC,Gray,Pint
  • Item # 29JA20
  • Mfr. Model # 14184
  • Pipe Cement, CPVC, Size (Oz.) 16, Color Gray, For Use With Joining CPVC and PVC Industrial Pipes Carrying...More

Tubing,1/4 I.D.,50 ft.,Clear,Flexible
  • EXCELON
  • Tubing, 1/4 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 66
  • Item # 4VXE1
  • Mfr. Model # 410610-6566
  • Tubing, SAE or Metric SAE, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 50 ft., Max. Pressure 40 psi,...More

Tubing,1/4 In OD,50 Ft L,Light Blue
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, 50 Ft L, Light BlueTubing,1/4 In OD,50 Ft L,Light Blue
  • Item # 2LZF3
  • Mfr. Model # 2LZF3
  • Tubing, Extruded, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180,...More

Medium Duty PVC Cement,32 Oz,Gray
Nipple,Red Brass,1 1/2 x 3 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/2 x 3 In, ThreadedNipple,Red Brass,1 1/2 x 3 In,Threaded
  • Item # 1VGZ7
  • Mfr. Model # 1VGZ7
  • Pipe Nipple, Pipe Size 1 1/2 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Tubing,1/4In. IDx3/8 In OD,100 Ft,Black
Pipe Wrap Insulation,1/2 In Sheet Size
Close Nipple,Brass,3/8 In,PK10
  • GRAINGER APPROVED
  • Close Nipple, Brass, 3/8 In, PK10Close Nipple,Brass,3/8 In,PK10
  • Item # 6AZD7
  • Mfr. Model # 6AZD7
  • Brass Pipe Fitting, Close Nipple, Pipe Size 3/8 In, Length 1 In, NPT, Material of Construction Brass, Thread...More

Tubing,Nylon,1/4 In OD,Natural,50 Ft
  • PARKER
  • Tubing, Nylon, 1/4 In OD, Natural, 50 FtTubing,Nylon,1/4 In OD,Natural,50 Ft
  • Item # 2VKT9
  • Mfr. Model # NNR-4-035-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .180 In, Outside Dia 1/4 In, Material of Construction Nylon,...More

Type L,Hard length,3/4In. X 5
  • MUELLER INDUSTRIES
  • Type L, Hard length, 3/4In. X 5Copper Tube, For Water, Type L
  • Item # 2LKL6
  • Mfr. Model # LH06005
  • Tube, For Water, Type L, Pipe Size (In.) 3/4, Length 5 ft., Material of Construction Copper, Inside Dia....More

Tubing,Seamless,5/16 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Seamless, 5/16 In, 6 ft, 304 SSTubing,Seamless,5/16 In,6 ft,304 SS
  • Item # 3ACU3
  • Mfr. Model # 3ACU3
  • Tubing, Seamless, Inside Dia .243 In, Outside Dia 5/16 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing,3/16 I.D.,100 ft.,Clear,Flexible
  • Tubing, 3/16 I.D., 100 ft., Clear, FlexibleTubing, Shore A: 73
  • Item # 4EGU5
  • Mfr. Model # 4EGU5
  • Tubing, SAE or Metric SAE, Inside Dia. 3/16 In., Outside Dia. 5/16 In., Length 100 ft., Max. Pressure 55...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

NylonTubing,.078 In ID,1/8 In OD,100 Ft.
  • GRAINGER APPROVED
  • NylonTubing, .078 In ID, 1/8 In OD, 100 Ft.NylonTubing,.078 In ID,1/8 In OD,100 Ft.
  • Item # 4CHA5
  • Mfr. Model # 1523-078125
  • Tubing, Inside Dia .078 In, Outside Dia 1/8 In, Material of Construction Nylon, Wall Thickness .024 In, Temp...More

Tubing,1/8 In OD,Nylon,Natural,100 Ft
  • GRAINGER APPROVED
  • Tubing, 1/8 In OD, Nylon, Natural, 100 FtTubing,1/8 In OD,Nylon,Natural,100 Ft
  • Item # 2VDN3
  • Mfr. Model # 2VDN3
  • Tubing, Inside Dia. 3/32 In., Outside Dia. 1/8 In., Material of Construction Nylon, Wall Thickness 0.016 In.,...More

Nipple,Red Brass,1 1/4 x 4 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/4 x 4 In, ThreadedNipple,Red Brass,1 1/4 x 4 In,Threaded
  • Item # 1VGY2
  • Mfr. Model # 1VGY2
  • Pipe Nipple, Pipe Size 1 1/4 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,3 In,6 In,Galvanized Welded Steel
Tubing,1/4 In OD,Nylon,Red,50 Ft
  • GRAINGER APPROVED
  • Tubing, 1/4 In OD, Nylon, Red, 50 FtTubing,1/4 In OD,Nylon,Red,50 Ft
  • Item # 2VDU3
  • Mfr. Model # 2VDU3
  • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More