Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe and Tubing

469 Results Found that Include 741 Products

Results per page: 16 | 32 | 48
Pipe,Pipe Size 2 In.ID 2.047,OD 2.375
  • HARVEL
  • Pipe, Pipe Size 2 In.ID 2.047, OD 2.375PVC Pipe
  • Item # 5AFJ7
  • Mfr. Model # H0400200PW1000
  • Pipe, Pipe Size 2 In., Length 10 ft., Schedule 40, Max. Temp. 140 Degrees F, Color White, Standards ASTM...More

  • MUELLER INDUSTRIES
  • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
  • Multiple product options available

    Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

Primer,32 Oz,Purple,PVC,CPVC
A/C Refrig,1/4 In X20 ft.
  • MUELLER INDUSTRIES
  • A/C Refrig, 1/4 In X20 ft.Copper Coil, For Refrigeration, Dehydrated
  • Item # 2LKK2
  • Mfr. Model # D 04020P
  • Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 1/4, Length 20 ft., Material of Construction Copper,...More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Tubing,65 psi at 70F,100 ft.,Shore A73
  • KURIYAMA
  • Tubing, 65 psi at 70F, 100 ft., Shore A73Tubing, PVC
  • Item # 4HL96
  • Mfr. Model # K010-0204
  • Tubing, SAE or Metric SAE, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Length 100 ft., Max. Pressure 65 psi@70...More

Nipple,Red Brass,2 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 2 x Close, ThreadedNipple,Red Brass,2 x Close,Threaded
  • Item # 1VHA9
  • Mfr. Model # 1VHA9
  • Pipe Nipple, Pipe Size 2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Pipe,Plastic,1 1/4 In
  • GF PIPING SYSTEMS
  • Pipe, Plastic, 1 1/4 InPVC Pipe
  • Item # 6MV23
  • Mfr. Model # H0800125PG1000
  • Pipe, Pipe Size 1-1/4 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

Fiberglass Repair Kit,2 x 48 In,Gray
  • FERNCO
  • Fiberglass Repair Kit, 2 x 48 In, GrayFiberglass Repair Kit,2 x 48 In,Gray
  • Item # 2KUT3
  • Mfr. Model # FPW248CS
  • Pipe Repair Kit, Size 2 In. x 4 ft., Pipe Dia. Up to 1 In., Color Gray, Dielectric Strength 16,969,...More

Pipe,2 In,10 Ft,ABS
  • MUELLER INDUSTRIES
  • Pipe, 2 In, 10 Ft, ABSPipe,2 In,10 Ft,ABS
  • Item # 2DGG1
  • Mfr. Model # APCG20010
  • Pipe, Schedule 40, Pipe Size 2 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Fitting Insulation,90 Elbow,1 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 1 In. IDFitting Insulation,90 Elbow,1 In. ID
  • Item # 6WYC9
  • Mfr. Model # ELL303
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

Pipe,Unthreaded,1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1/2x10 ft.Pipe,Unthreaded,1/2x10 ft.
  • Item # 6MZ10
  • Mfr. Model # H0800050CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Fitting Insulation,Elbow,2-1/8 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, Elbow, 2-1/8 In. IDFitting Insulation,Elbow,2-1/8 In. ID
  • Item # 6MPZ2
  • Mfr. Model # ELL336
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

Nipple,Red Brass,1 x 4 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 x 4 In, ThreadedNipple,Red Brass,1 x 4 In,Threaded
  • Item # 1VGW4
  • Mfr. Model # 1VGW4
  • Pipe Nipple, Pipe Size 1 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1 1/4 x 3 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/4 x 3 In, ThreadedNipple,Red Brass,1 1/4 x 3 In,Threaded
  • Item # 1VGX7
  • Mfr. Model # 1VGX7
  • Pipe Nipple, Pipe Size 1 1/4 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Tube Clamp Kit,Pipe Sz 2 In,Carbon Steel
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Pipe Sz 2 In, Carbon SteelTube Clamp Kit,Pipe Sz 2 In,Carbon Steel
  • Item # 4WFF9
  • Mfr. Model # SH62375-PP
  • Tube Clamp Kit, Weld Plate, Pipe Size 2 In, Insert Material Polypropylene, Hardware Material Carbon Steel,...More

Pipe Cement,Gray,16 Oz,PVC
Repair Clamp, Pipe Size 1 1/2 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 1 1/2 In, 3 In LRepair Clamp, Pipe Size 1 1/2 In, 3 In L
  • Item # 4NWP4
  • Mfr. Model # 24500019003000
  • Repair Clamp, Redi-Clamp,For steel pipes, Material of Construction Stainless Steel, Gasket Material Nitrile,...More

Close Nipple,1/2 In.,Threaded,1.50 In. L
  • PARKER
  • Close Nipple, 1/2 In., Threaded, 1.50 In. L316 Stainless Steel Close Nipple
  • Item # 1DFX4
  • Mfr. Model # 8-8 MCN-SS
  • Close Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread...More

PVC Wet/Dry Cememt,32 Oz,Blue
Nipple,Red Brass,1/2 x 8 In
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 8 InNipple,Red Brass,1/2 x 8 In
  • Item # 4GTA5
  • Mfr. Model # 4GTA5
  • Nipple, Schedule 40, Pipe Size 1/2 In, 8 In Length, Connection Threaded On Both End, Material of Construction...More

Long Nipple,Brass,1/8x1 1/2 In,PK 10
  • GRAINGER APPROVED
  • Long Nipple, Brass, 1/8x1 1/2 In, PK 10Long Nipple,Brass,1/8x1 1/2 In,PK 10
  • Item # 6AZE0
  • Mfr. Model # 6AZE0
  • Brass Pipe Fitting, Pipe Nipple, Pipe Size 1/8 In, Length 1 1/2 In, NPT, Material of Construction Brass,...More

Nipple,Red Brass,1 x 5 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 x 5 In, ThreadedNipple,Red Brass,1 x 5 In,Threaded
  • Item # 1VGW6
  • Mfr. Model # 1VGW6
  • Pipe Nipple, Pipe Size 1 In, 5 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

  • GRAINGER APPROVED VENDOR
  • Repair ClampRepair Clamp
  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

Repair Clamp, Pipe Size 3/4 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 3/4 In, 3 In LRepair Clamp, Pipe Size 3/4 In, 3 In L
  • Item # 4NWP2
  • Mfr. Model # 24500010503000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3/4...More

  • MUELLER INDUSTRIES
  • Copper Tube, Type LCopper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

Results per page: 16 | 32 | 48