Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe and Tubing

497 Results Found that Include 880 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pipe,1 In x 10 Ft,PVC,Gray
  • GF PIPING SYSTEMS
  • Pipe, 1 In x 10 Ft, PVC, GrayPVC Pipe
  • Item # 6MV22
  • Mfr. Model # H0800100PG1000
  • Pipe, Pipe Size 1 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

Fitting Insulation,90 Elbow,1/2 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 1/2 In. IDFitting Insulation,90 Elbow,1/2 In. ID
  • Item # 6WYC7
  • Mfr. Model # ELL301
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

  • HARVEL
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule and Color

Primer,16 Oz,Purple,PVC,CPVC
Cement,16 Oz,Gray,PVC,Medium Body,LowVOC
Nipple,Red Brass,1/2 x 6 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 6 In, ThreadedNipple,Red Brass,1/2 x 6 In,Threaded
  • Item # 1VGT1
  • Mfr. Model # 1VGT1
  • Pipe Nipple, Pipe Size 1/2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Pipe,Unthreaded,3/4x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 3/4x10 ft.Pipe,Unthreaded,3/4x10 ft.
  • Item # 2CFE4
  • Mfr. Model # H0110075CT1000
  • Pipe, Basic Connection Type Unthreaded, Connection Type Copper Tube Size (CTS), Pipe Size 3/4 In., Length 10...More

Tubing,Polyethylene
  • ATP
  • Tubing, PolyethyleneTubing,Polyethylene
  • Item # 4HM13
  • Mfr. Model # PE14-NA
  • TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 5/32 In., Outside Dia. 1/4 In., Length...More

Pipe, 1-1/2" x 10ft ABS DWV Foam Core
Cement,16 Oz,Blue,Schedule 40 And 80
  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

Cement,16 Oz,Clear,PVC,Low VOC
  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Pipe Insulation Tape,1 In x 108 ft,White
  • CADDY
  • Speed LinkSpeed Link
  • Multiple product options available

    Speed Link, Wire and Fastener, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes, For Suspending Ductwork, Piping Or Equipment and Standards SMACNA...More

  • KLO-SHURE
  • Insulation CouplingInsulation Coupling
  • Multiple product options available

    Insulation Coupling, Strut Mounted, Material of Construction Carbon Steel, Length (In.) 2, Metal Detectable Yes, Strut Mounted, Insulation, Includes Clamp Halves with...More

Tubing,Welded,1/4 In,6 ft,304 SS
  • GRAINGER APPROVED
  • Tubing, Welded, 1/4 In, 6 ft, 304 SSTubing,Welded,1/4 In,6 ft,304 SS
  • Item # 3ADD8
  • Mfr. Model # 3ADD8
  • Tubing, Welded, Inside Dia .194 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .028 In, Outside Dia...More

Cement,16 Oz,Amber,PVC,CPVC,ABS
  • CADDY
  • Split Ring HangerSplit Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

Tubing,0.18 In ID,1/4 In OD,Aluminum
  • GRAINGER APPROVED
  • Tubing, 0.18 In ID, 1/4 In OD, AluminumTubing,0.18 In ID,1/4 In OD,Aluminum
  • Item # 4NRZ9
  • Mfr. Model # 4NRZ9
  • Tubing, Seamless, Inside Dia. 0.180, Outside Dia. 1/4, Length 6 Ft, Material of Construction Aluminum, Max....More

Nipple,Red Brass,1 1/4 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/4 x Close, ThreadedNipple,Red Brass,1 1/4 x Close,Threaded
  • Item # 1VGX1
  • Mfr. Model # 1VGX1
  • Pipe Nipple, Pipe Size 1 1/4 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Fitting Insulation,90 Elbow,7/8 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 7/8 In. IDFitting Insulation,90 Elbow,7/8 In. ID
  • Item # 6MPY8
  • Mfr. Model # ELL332
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

Nipple,Red Brass,1 x 3 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 x 3 In, ThreadedNipple,Red Brass,1 x 3 In,Threaded
  • Item # 1VGV9
  • Mfr. Model # 1VGV9
  • Pipe Nipple, Pipe Size 1 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Cement,Low VOC,16 oz.,Clear
  • OATEY
  • Cement, Low VOC, 16 oz., ClearCement,Low VOC,16 oz.,Clear
  • Item # 29FH99
  • Mfr. Model # 31019
  • PVC Cement, PVC, Medium Bodied, Size (Oz.) 16, Color Clear, For Use With PVC Pipe and Fittings, Standards...More

Spray Shield,L 16-3/8 In.
  • ADVANCE PRODUCTS & SYSTEMS
  • Spray Shield, L 16-3/8 In.Spray Shield,L 16-3/8 In.
  • Item # 3KHN1
  • Mfr. Model # PE01150
  • Spray Shield, Length 16-3/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1 In.,...More

Nipple,Red Brass,1 1/2 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 1/2 x Close, ThreadedNipple,Red Brass,1 1/2 x Close,Threaded
  • Item # 1VGY8
  • Mfr. Model # 1VGY8
  • Pipe Nipple, Pipe Size 1 1/2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Fitting Insulation,90 Elbow,5/8 In. ID
  • PERFORMANCE INSULATION FABRICATORS, INC.
  • Fitting Insulation, 90 Elbow, 5/8 In. IDFitting Insulation,90 Elbow,5/8 In. ID
  • Item # 6MPY7
  • Mfr. Model # ELL331
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material Fiberglass, Insulation Nominal I.D....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More