Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe and Tubing

584 Results Found that Include 1,282 Products

Results per page: 16 | 32 | 48
  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

  • HARVEL
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule and Color

  • OWENS CORNING
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

Cement,8 Oz,Clear,PVC,Low VOC
Primer,8 Oz,Purple,PVC,CPVC
  • GF PIPING SYSTEMS
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe, —, Inside Dia. —, Outside Dia. —, Length 10 ft., Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards NSF-14 Certified, Conforms...More

  • NOMACO KFLEX
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation and Length 6 ft.; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall Thickness, Temp. Range,...More

  • CADDY
  • Split Ring HangerSplit Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • INSUL-TUBE
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Unslit, Length 6 ft., Temp. Range -297° to 220°F, Color Black, Material Elastomeric and Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York...More

Cement,8 Oz,Amber,PVC,CPVC,ABS
  • EZ WELD
  • Cement, 8 Oz, Amber, PVC, CPVC, ABSCement,8 Oz,Amber,PVC,CPVC,ABS
  • Item # 5E532
  • Mfr. Model # WW90802
  • Cement, Size 8 Oz, Color Amber, For Use With PVC, CPVC, ABS, Schedule 40 And 80 Pipes And Fittings Up To 6...More

Nipple,Red Brass,3/4 x 2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/4 x 2 In, ThreadedNipple,Red Brass,3/4 x 2 In,Threaded
  • Item # 1VGT7
  • Mfr. Model # 1VGT7
  • Pipe Nipple, Pipe Size 3/4 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Pipe Jacket,4 In Max.,48 In L,White
  • JOHNS MANVILLE
  • Pipe Jacket, 4 In Max., 48 In L, WhitePipe Jacket,4 In Max.,48 In L,White
  • Item # 6ZKJ3
  • Mfr. Model # 36650
  • Insulated Pipe Jacket, Fits Max. O.D. 4 In., Thickness 0.02, Jacket Material PVC, Temp. Range -30 to 150F,...More

  • K-FLEX USA
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 3 ft., Material Elastomeric and Includes Pressure Sensitive Adhesive System; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D.,...More

Cleaner,16 Oz,Clear,PVC,CPVC,ABS
Pipe Wrap,1/2 In. T,3 In W x 35 ft
  • AIR HANDLER
  • Pipe Wrap, 1/2 In. T, 3 In W x 35 ftPipe Wrap,1/2 In. T,3 In W x 35 ft
  • Item # 1W709
  • Mfr. Model # 1W709
  • Pipe Insulation Wrap, Width 3 In., Length 35 ft., Thickness 1/2 In., Approx. ''R'' Factor 3, Material...More

  • GRAINGER APPROVED
  • Black Steel Schedule 80 Seamless Close Pipe NippleBlack Steel Schedule 80 Seamless Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Seamless, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Body Material Black...More

  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

Pipe,Unthreaded,1/2x10 ft.
  • HARVEL
  • Pipe, Unthreaded, 1/2x10 ft.Pipe,Unthreaded,1/2x10 ft.
  • Item # 2CFE3
  • Mfr. Model # H0110050CT1000
  • Pipe, Basic Connection Type Unthreaded, Connection Type Copper Tube Size (CTS), Pipe Size 1/2 In., Length 10...More

Nipple,Red Brass,1 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1 x Close, ThreadedNipple,Red Brass,1 x Close,Threaded
  • Item # 1VGV3
  • Mfr. Model # 1VGV3
  • Pipe Nipple, Pipe Size 1 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Cleaner,8 Oz,Clear,PVC,CPVC,ABS
Cement,8 Oz,Blue,Schedule 40 And 80
Pipe Jacket,3 In Max.,48 In L,White
  • JOHNS MANVILLE
  • Pipe Jacket, 3 In Max., 48 In L, WhitePipe Jacket,3 In Max.,48 In L,White
  • Item # 6ZKJ1
  • Mfr. Model # 36640
  • Insulated Pipe Jacket, Fits Max. O.D. 3 In., Thickness 0.02, Jacket Material PVC, Temp. Range -30 to 150F,...More

Nipple,Red Brass,3/4 x 3 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/4 x 3 In, ThreadedNipple,Red Brass,3/4 x 3 In,Threaded
  • Item # 1VGU2
  • Mfr. Model # 1VGU2
  • Pipe Nipple, Pipe Size 3/4 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Cement,8 Oz,Gray,PVC,Medium Body Gray
  • CADDY
  • Strut Cushion ClampStrut Cushion Clamp
  • Multiple product options available

    Strut Cushion Clamp, Tubing, Metal Detectable Yes and Ideal For Multiple Runs While Absorbing Shock and Vibration; Varies by Material of Construction and Pipe Size (In.)

Nipple,Red Brass,1/2 x 3 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 3 In, ThreadedNipple,Red Brass,1/2 x 3 In,Threaded
  • Item # 1VGR2
  • Mfr. Model # 1VGR2
  • Pipe Nipple, Pipe Size 1/2 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x 1 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 3/4 x 1 1/2 In, ThreadedNipple,Red Brass,3/4 x 1 1/2 In,Threaded
  • Item # 1VGT5
  • Mfr. Model # 1VGT5
  • Pipe Nipple, Pipe Size 3/4 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,1/2 x 2 1/2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x 2 1/2 In, ThreadedNipple,Red Brass,1/2 x 2 1/2 In,Threaded
  • Item # 1VGP9
  • Mfr. Model # 1VGP9
  • Pipe Nipple, Pipe Size 1/2 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Results per page: 16 | 32 | 48