Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe and Tubing

514 Results Found that Include 1,376 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

Fitting Insulation,90 Elbow,7/8 In. ID
  • NOMACO KFLEX
  • Fitting Insulation, 90 Elbow, 7/8 In. IDFitting Insulation,90 Elbow,7/8 In. ID
  • Item # 4NPY8
  • Mfr. Model # 801-LRE-048078
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1/2 In., Material Elastomeric, Insulation Nominal...More

  • GRAINGER APPROVED
  • Strut ClampStrut Clamp
  • Multiple product options available

    Strut Clamp, Max. Load (Lb.) 400 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Type

Nipple,Red Brass,1/2 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/2 x Close, ThreadedNipple,Red Brass,1/2 x Close,Threaded
  • Item # 1VGP3
  • Mfr. Model # 1VGP3
  • Pipe Nipple, Pipe Size 1/2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

  • CADDY
  • Loop HangerLoop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Bell HangerBell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

Nipple,Threaded at Both Ends,1/2x2In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1/2x2InNipple,Threaded at Both Ends,1/2x2In
  • Item # 6MX60
  • Mfr. Model # 9861-079
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1/2 In., Length 2 In.,...More

Wide Mouth Beam Clamp,Rod Sz 3/8 In
  • ANVIL
  • Wide Mouth Beam Clamp, Rod Sz 3/8 InWide Mouth Beam Clamp
  • Item # 4HYE8
  • Mfr. Model # 0500009162
  • Wide Mouth Beam Clamp, C-Type, Rod Size 3/8 In, Max Load 500 At Top, 250 At Bottom Lb, Material of...More

  • GRAINGER APPROVED
  • Black Steel Schedule 40 Welded Close Pipe NippleBlack Steel Schedule 40 Welded Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body...More

  • CADDY
  • Tube And Pipe ClampTube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

Cushioned Clamp,Std,1/2 in. Tube,Steel
  • CUSH-A-NATOR
  • Cushioned Clamp, Std, 1/2 in. Tube, SteelCushioned Clamp,Std,1/2 in. Tube,Steel
  • Item # 33KF48
  • Mfr. Model # CN08
  • Cushioned Clamp, Standard, Tube Size 1/2 In., Material of Construction Steel Clamp, Standard TPE Cushion,...More

Nipple,Red Brass,1/4 x 2 In,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/4 x 2 In, ThreadedNipple,Red Brass,1/4 x 2 In,Threaded
  • Item # 1VGJ7
  • Mfr. Model # 1VGJ7
  • Pipe Nipple, Pipe Size 1/4 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

  • ZSI
  • Cushioned ClampCushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

  • ANVIL
  • Black Steel Schedule 80 Seamless NippleBlack Steel Schedule 80 Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

  • ANVIL
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

Pipe Strap,Galvanized,4 In,8 1/8 In L
Nipple,Red Brass,1/4 x Close,Threaded
  • GRAINGER APPROVED
  • Nipple, Red Brass, 1/4 x Close, ThreadedNipple,Red Brass,1/4 x Close,Threaded
  • Item # 1VGJ3
  • Mfr. Model # 1VGJ3
  • Pipe Nipple, Pipe Size 1/4 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,1/2 In,3-1/2 In,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/2 In, 3-1/2 In, Galv Welded SteelNipple,1/2 In,3-1/2 In,Galv Welded Steel
  • Item # 6P792
  • Mfr. Model # 6P792
  • Nipple, Pipe Size 1/2 In, Length 3 1/2 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1/2 In.,Close,Galv Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1/2 In., Close, Galv Welded SteelNipple,1/2 In.,Close,Galv Welded Steel
  • Item # 6P787
  • Mfr. Model # 6P787
  • Nipple, Pipe Size 1/2 In, Length Close, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Nipple,1 In,6 In,Galvanized Welded Steel
  • GRAINGER APPROVED
  • Nipple, 1 In, 6 In, Galvanized Welded SteelNipple,1 In,6 In,Galvanized Welded Steel
  • Item # 6P830
  • Mfr. Model # 6P830
  • Nipple, Pipe Size 1 In, Length 6 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

  • CADDY
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8", Max. Load (Lb.) 180, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes and Structural...More

  • ANVIL
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction

  • JOHNS MANVILLE
  • Insulated Fitting CoverInsulated Fitting Cover
  • Multiple product options available

    Insulated Fitting Cover, Insulation Material Fiberglass, Jacket Material PVC, Temp. Range -32° to 150°F, Color White, Approx. ''R'' Factor 3.5, Includes Insert and...More

  • ANVIL
  • Strut Pipe ClampStrut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

Fitting Insulation,90 Elbow,5/8 In. ID
  • NOMACO KFLEX
  • Fitting Insulation, 90 Elbow, 5/8 In. IDFitting Insulation,90 Elbow,5/8 In. ID
  • Item # 4NPY6
  • Mfr. Model # 801-LRE-048058
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1/2 In., Material Elastomeric, Insulation Nominal...More

  • THERMACEL
  • Pipe InsulationPipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

Fitting Insulation,90 Elbow,3/4 In. ID
  • NOMACO KFLEX
  • Fitting Insulation, 90 Elbow, 3/4 In. IDFitting Insulation,90 Elbow,3/4 In. ID
  • Item # 4NPY7
  • Mfr. Model # 801-LRE-048068
  • Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1/2 In., Material Elastomeric, Insulation Nominal...More

Pipe Nipple,3/4 In,2 In,Galvanized Steel
  • BECK
  • Pipe Nipple, 3/4 In, 2 In, Galvanized SteelPipe Nipple,3/4 In,2 In,Galvanized Steel
  • Item # 29VG39
  • Mfr. Model # 0331019406
  • Pipe Nipple, Cold Weld, Pipe Size 3/4 In., Connection FNPT, Length 2 In., Schedule 40, Material of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More