Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

24 Results Found that Include 43 Products

Results per page: 16 | 32 | 48
    Black Close Nipple,Threaded,1/8x3/4 In
    Black Pipe Nipple,Threaded,1/2x1-1/2 In
    • GRAINGER APPROVED
    • Black Pipe Nipple, Threaded, 1/2x1-1/2 InBlack Steel Schedule 40 Welded Nipple
    • Item # 5P651
    • Mfr. Model # 5P651
    • Nipple, -, Pipe Size 1/2 In., Length 1-1/2 In., NPT Connection, Material of Construction Black Welded Steel,...More

    • ZURN PEX
    • Nail ClampNail Clamp
    • Multiple product options available

      Nail Clamp, Pipe and Standards ASTM F877 F1807; Varies by Material of Construction and Pipe Size (In.)

    One Hole Clamp,3/8 In Pipe Sz,Steel
    • CADDY
    • One Hole Clamp, 3/8 In Pipe Sz, SteelOne Hole Clamp
    • Item # 1CWC8
    • Mfr. Model # 0070037EG
    • One Hole Clamp, Pipe Size (In.) 3/8, Material of Construction Pre-Galvanized Steel, Width (In.) 5/8, Metal...More

    • CADDY
    • Loop HangerLoop Hanger
    • Multiple product options available

      Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • JOHNS MANVILLE
    • Insulated Fitting CoverInsulated Fitting Cover
    • Multiple product options available

      Insulated Fitting Cover, Insulation Material Fiberglass, Jacket Material PVC, Temp. Range -32° to 150°F, Color White, Approx. ''R'' Factor 3.5, Includes Insert and...More

    Square Channel Washer,1/2 In,Steel
    • CADDY
    • Square Channel Washer, 1/2 In, SteelSquare Channel Washer
    • Item # 1XJN6
    • Mfr. Model # F150000EG
    • Square Channel Washer, Material of Construction Electro-Galvanized Steel, Height (In.) 1-5/8, Bolt Size (In.)...More

    Swivel Loop Hanger,Adj,Pipe Sz 1/2-1 In
    • ANVIL
    • Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 InSwivel Loop Hanger
    • Item # 4HXY7
    • Mfr. Model # 0500301692
    • Swivel Loop Hanger, Adjustable, Pipe Size 1/2 - 1 In, Rod Size 3/8 In, Max Load 300 Lb, Material of...More

    Tube Strap,5/8 In
    • NIBCO
    • Tube Strap, 5/8 InTube Strap
    • Item # 39R584
    • Mfr. Model # 624 5/8
    • Tube Strap, Rod Size 5/8 In., Material of Construction Copper, Max. Pressure 505 psi @ 200 Degrees F,...More

    Close Nipple,1/8 In,Brass
    • PARKER
    • Close Nipple, 1/8 In, BrassClose Nipple,1/8 In,Brass
    • Item # 13Y770
    • Mfr. Model # VS215PN-2
    • Close Nipple, Pipe Fitting, Pipe Size 1/8 In., Length 3/4 In., Pipe Connection Pipe, Material of Construction...More

    Nipple,3/4 In X Close
    • GF PIPING SYSTEMS
    • Nipple, 3/4 In X ClosePVC Pipe Nipple
    • Item # 6MV96
    • Mfr. Model # 861-104
    • Pipe Nipple, Pipe Size 3/4 In., Length Close, Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

    • ANVIL
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    Suspension Clamp,Pipe,3/4 In,Plastic
    • ZURN PEX
    • Suspension Clamp, Pipe, 3/4 In, PlasticSuspension Clamp
    • Item # 10A680
    • Mfr. Model # QISC4
    • Suspension Clamp;Pipe;Pipe Size (In.) 3/4;Tube Size (In.) 3/4;Material of Construction Plastic;Length (In.)...More

    Beam Clamp Strap,3/8 or 1/2 IN Rod,8 In
    • CADDY
    • Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 InBeam Clamp Strap
    • Item # 1RUR6
    • Mfr. Model # 035RS0800EG
    • Beam Clamp Strap, For 3/8 or 1/2 In. Rod Size, Rod Size 3/8 or 1/2 In., Material of Construction...More

    Universal Pipe Clamp, Dia. 1/4
    • SIOUX CHIEF
    • Universal Pipe Clamp, Dia. 1/4Universal Pipe Clamp, Dia. 1/4
    • Item # 4PML9
    • Mfr. Model # G550-11
    • Universal Pipe Clamp, Adjustable, CTS Dia. Min 1/4 In, CTS Dia. Max 1 In, Pipe Dia. Min 1/8 In, Pipe Dia. Max...More

    Eye Socket,1/4 In Rod Sz,230 lb Max Load
    • CADDY
    • Eye Socket, 1/4 In Rod Sz, 230 lb Max LoadEye Socket
    • Item # 1CWC5
    • Mfr. Model # 0470025PL
    • Eye Socket, Rod Size 1/4, Max. Load (Lb.) 230, Material of Construction Mallable Iron, Thread Size (In.) 1/4,...More

    Strut Dam,Steel,3/8-16,Includes T-Bolt
    Rod Coupling,1/4 In Rod,240 lb Max Load
    • CADDY
    • Rod Coupling, 1/4 In Rod, 240 lb Max LoadRod Coupling
    • Item # 1CWD6
    • Mfr. Model # 0250025EG
    • Rod Coupling, Pipe Size (In.) 1/4, Rod Size 1/4, Max. Load (Lb.) 240, Material of Construction...More

    • ZSI
    • Beta ClampBeta Clamp
    • Multiple product options available

      Pipe, Tube, Hose and Electric Cable Clamping- All applications; Varies by Material of Construction, Pipe Size (In.), Item, Rod Size and Type

    J-Clamp Tubing Fastener,3/4In PEX
    • PUREFLOW
    • J-Clamp Tubing Fastener, 3/4In PEXJ-Clamp Tubing Fastener,3/4In PEX
    • Item # 1WRJ1
    • Mfr. Model # 52040
    • J-Clamp Tubing Fastener, Size 3/4 In., Connection PEX, Material of Construction Plastic, For Use With Pexcel...More

    Plastic Clamp,Single,1.13 in. Depth
    • ZURN PEX
    • Plastic Clamp, Single, 1.13 in. DepthPlastic Clamp,Single,1.13 in. Depth
    • Item # 30VX51
    • Mfr. Model # QH3
    • Plastic Clamp, Single, Pipe Size 1/2 In., Tube Size 1/2 In., Hose Size 1/2 In., Material of Construction...More

    • ZSI
    • Cushion ClampCushion Clamp
    • Multiple product options available

      Cushion Clamp; Varies by Material of Construction, Pipe Size (In.) and Type

    Plastic Clamp,Single,1 in. Tube Size
    • ZURN PEX
    • Plastic Clamp, Single, 1 in. Tube SizePlastic Clamp,Single,1 in. Tube Size
    • Item # 30VX53
    • Mfr. Model # QH5
    • Plastic Clamp, Single, Pipe Size 1 In., Tube Size 1 In., Hose Size 1 In., Material of Construction Plastic,...More

    Plastic Clamp,Single,3/4 in. Tube Size
    • ZURN PEX
    • Plastic Clamp, Single, 3/4 in. Tube SizePlastic Clamp,Single,3/4 in. Tube Size
    • Item # 30VX52
    • Mfr. Model # QH4
    • Plastic Clamp, Single, Pipe Size 3/4 In., Tube Size 3/4 In., Hose Size 3/4 In., Material of Construction...More

    Results per page: 16 | 32 | 48