Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

56 Results Found that Include 163 Products

Results per page: 16 | 32 | 48
  • EXCELON
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe and Material of Construction PVC; Varies by Pipe Size, Length, Schedule, Type and Color

Tubing,Polypropylene,3/8 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 3/8 In OD, 100FtTubing,Polypropylene,3/8 In OD,100Ft
  • Item # 4VXX4
  • Mfr. Model # 380610
  • Tubing, Flexible, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 100 ft., Max. Pressure (PSI) 157 psi,...More

Tubing,Flexible,EVA,.5 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .5 In OD, 100 FtTubing,Flexible,EVA,.5 In OD,100 Ft
  • Item # 4VXV2
  • Mfr. Model # 891210
  • Tubing, Flexible, Inside Dia. 3/8 In, Outside Dia. 1/2 In, Wall Thickness .0625 In, Bend Radius 1.25 In,...More

Tubing,Flexible,EVA,.375 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .375 In OD, 100 FtTubing,Flexible,EVA,.375 In OD,100 Ft
  • Item # 4VXV1
  • Mfr. Model # 890610
  • Tubing, Flexible, Inside Dia. 1/4 In, Outside Dia. 3/8 In, Wall Thickness .0625 In, Bend Radius 1 In, Tensile...More

Plastic Clamp,Tube 1/2 In,Pk 5
  • EXCELON
  • Plastic Clamp, Tube 1/2 In, Pk 5Plastic Clamp,Tube 1/2 In,Pk 5
  • Item # 4VYC9
  • Mfr. Model # 915-5PK
  • Plastic Clamp, Tube Size 1/2 In, Hose Size 1/2 In, Material of Construction Acetal, Temp. Range -22 To 194 F,...More

Tubing,Polypropylene,1/ 4 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/ 4 In OD, 100FtTubing,Polypropylene,1/ 4 In OD,100Ft
  • Item # 4VXX1
  • Mfr. Model # 380210
  • Tubing, Flexible, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Length 100 ft., Max. Pressure (PSI) 272 psi,...More

  • EXCELON
  • Tubing, Shore A: 55Tubing, Shore A: 55
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 1400 psi, Temp. Range -65° to 140°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 55, Color Clear and Standards FDA...More

  • EXCELON
  • Tubing, Shore A: 66Tubing, Shore A: 66
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -50° to 160°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 66, Color Clear and Standards FDA...More

  • EXCELON
  • Tubing, Shore A: 60Tubing, Shore A: 60
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 1900 psi, Temp. Range -65° to 160°F, Material of Construction PVC, Length 100 Ft., Hardness Shore A: 60, Color Clear and Standards FDA...More

Tubing,Vacuum,1/4 In OD,100 Ft,Black
  • EXCELON
  • Tubing, Vacuum, 1/4 In OD, 100 Ft, BlackTubing,Vacuum,1/4 In OD,100 Ft,Black
  • Item # 4VXP6
  • Mfr. Model # 510110BK
  • Tubing, Vacuum, Color Black, Material of Construction Polyethylene, Inside Dia. 0.170 In., Outside Dia. 1/4...More

Tubing,Polypropylene,1/2 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/2 In OD, 100FtTubing,Polypropylene,1/2 In OD,100Ft
  • Item # 4VXX5
  • Mfr. Model # 381210
  • Tubing, Flexible, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 100 ft., Max. Pressure (PSI) 112 psi,...More

Plastic Clamp,Tube 1/4 In,Pk 5
  • EXCELON
  • Plastic Clamp, Tube 1/4 In, Pk 5Plastic Clamp,Tube 1/4 In,Pk 5
  • Item # 4VYC7
  • Mfr. Model # 913-5PK
  • Plastic Clamp, Tube Size 1/4 In, Hose Size 1/4 In, Material of Construction Acetal, Temp. Range -22 To 194 F,...More

Tubing,Polypropylene,1/4 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 1/4 In OD, 100FtTubing,Polypropylene,1/4 In OD,100Ft
  • Item # 4VXX2
  • Mfr. Model # 380110
  • Tubing, Flexible, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Length 100 ft., Max. Pressure (PSI) 149 psi,...More

Tubing,Flexible,EVA,.625 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .625 In OD, 100 FtTubing,Flexible,EVA,.625 In OD,100 Ft
  • Item # 4VXV4
  • Mfr. Model # 891810
  • Tubing, Flexible, Inside Dia. 1/2 In, Outside Dia. 5/8 In, Wall Thickness .0625 In, Bend Radius 1.75 In,...More

Tubing,Flexible,EVA,.1 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .1 In OD, 100 FtTubing,Flexible,EVA,.1 In OD,100 Ft
  • Item # 4VXV7
  • Mfr. Model # 893110
  • Tubing, Flexible, Inside Dia. 3/4 In, Outside Dia. 1 In, Wall Thickness .125 In, Bend Radius 2 In, Tensile...More

Tubing,Flexible,EVA,.75 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .75 In OD, 100 FtTubing,Flexible,EVA,.75 In OD,100 Ft
  • Item # 4VXV5
  • Mfr. Model # 892010
  • Tubing, Flexible, Inside Dia. 1/2 In, Outside Dia. 3/4 In, Wall Thickness .125 In, Bend Radius 1.5 In,...More

Tubing,Vacuum,3/8 In OD,100 Ft,Black
  • EXCELON
  • Tubing, Vacuum, 3/8 In OD, 100 Ft, BlackTubing,Vacuum,3/8 In OD,100 Ft,Black
  • Item # 4VXP8
  • Mfr. Model # 510610BK
  • Tubing, Vacuum, Color Black, Material of Construction Polyethylene, Inside Dia. 1/4 In., Outside Dia. 3/8...More

Pipe,3/4 In,8 Ft Long,Schedule 80,PVC
Plastic Clamp,Tube 1/4 In,Pk 25
  • EXCELON
  • Plastic Clamp, Tube 1/4 In, Pk 25Plastic Clamp,Tube 1/4 In,Pk 25
  • Item # 4VYC6
  • Mfr. Model # 913-25PK
  • Plastic Clamp, Tube Size 1/4 In, Hose Size 1/4 In, Material of Construction Acetal, Temp. Range -22 To 194 F,...More

Tubing,Flexible,EVA,.25 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .25 In OD, 100 FtTubing,Flexible,EVA,.25 In OD,100 Ft
  • Item # 4VXU7
  • Mfr. Model # 890210
  • Tubing, Flexible, Inside Dia. 1/8 In, Outside Dia. 1/4 In, Wall Thickness .0625 In, Bend Radius .5 In,...More

  • EXCELON
  • Tubing, Shore D: 81Tubing, Shore D: 81
  • Multiple product options available

    Tubing, Rigid, Wall Thickness 1/16", Tensile Strength 6800 psi, Temp. Range 68 To 140 Deg F, Material of Construction PVC, Hardness Shore D: 81, Color Clear and...More

Tubing,Flexible,EVA,1.25 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, 1.25 In OD, 100 FtTubing,Flexible,EVA,1.25 In OD,100 Ft
  • Item # 4VXV8
  • Mfr. Model # 893510
  • Tubing, Flexible, Inside Dia. 1 In, Outside Dia. 1 1/4 In, Wall Thickness .125 In, Bend Radius 3.5 In,...More

Tubing,Flexible,EVA,.75 In OD,100 Ft
  • EXCELON
  • Tubing, Flexible, EVA, .75 In OD, 100 FtTubing,Flexible,EVA,.75 In OD,100 Ft
  • Item # 4VXV6
  • Mfr. Model # 8924A10
  • Tubing, Flexible, Inside Dia. 5/8 In, Outside Dia. .75 In, Wall Thickness .0625 In, Bend Radius 2 In, Tensile...More

Tubing,Rigid,1 In OD, 8 Ft,Clear
  • EXCELON
  • Tubing, Rigid, 1 In OD, 8 Ft, ClearTubing,Rigid,1 In OD, 8 Ft,Clear
  • Item # 4VXY8
  • Mfr. Model # 5713G
  • Tubing, Rigid, Inside Dia. 3/4 In, Outside Dia. 1 In, Wall Thickness 1/8 In, Tensile Strength 9200 psi, Max....More

Tubing,Rigid,1 In OD, 8 Ft,Clear
  • EXCELON
  • Tubing, Rigid, 1 In OD, 8 Ft, ClearTubing,Rigid,1 In OD, 8 Ft,Clear
  • Item # 4VXY4
  • Mfr. Model # 5713G-FDA
  • Tubing, Rigid, Inside Dia. 3/4 In, Outside Dia. 1 In, Wall Thickness 1/8 In, Tensile Strength 9200 psi, Max....More

Tubing,Vacuum,5/32 In OD,100 Ft,Black
  • EXCELON
  • Tubing, Vacuum, 5/32 In OD, 100 Ft, BlackTubing,Vacuum,5/32 In OD,100 Ft,Black
  • Item # 4VXP5
  • Mfr. Model # 5100010BK
  • Tubing, Vacuum, Color Black, Material of Construction Polyethylene, Inside Dia. 0.106 In., Outside Dia. 5/32...More

  • EXCELON
  • Tubing, Shore A: 80Tubing, Shore A: 80
  • Multiple product options available

    Tubing, Flexible, Length 100 Ft., Hardness Shore A: 80 and Color Clear; Varies by Inside Dia., Outside Dia. and Temp. Range

Tubing,Vacuum,3/8 In OD,100 Ft,Natural
  • EXCELON
  • Tubing, Vacuum, 3/8 In OD, 100 Ft, NaturalTubing,Vacuum,3/8 In OD,100 Ft,Natural
  • Item # 4VXP2
  • Mfr. Model # 510610
  • Tubing, Vacuum, Color Natural, Material of Construction Polyethylene, Inside Dia. 1/4 In., Outside Dia. 3/8...More

Tubing,Polypropylene,5/8 In OD,100Ft
  • EXCELON
  • Tubing, Polypropylene, 5/8 In OD, 100FtTubing,Polypropylene,5/8 In OD,100Ft
  • Item # 4VXX6
  • Mfr. Model # 382010
  • Tubing, Flexible, Inside Dia. 1/2 In., Outside Dia. 5/8 In., Length 100 ft., Max. Pressure (PSI) 87 psi,...More

Tubing,Vacuum,1/8 In OD,100 Ft,Black
  • EXCELON
  • Tubing, Vacuum, 1/8 In OD, 100 Ft, BlackTubing,Vacuum,1/8 In OD,100 Ft,Black
  • Item # 4VXP4
  • Mfr. Model # 510010BK
  • Tubing, Vacuum, Color Black, Material of Construction Polyethylene, Inside Dia. 1/16 In., Outside Dia. 1/8...More

Tubing,Vacuum,1/8 In OD,100 Ft,Natural
  • EXCELON
  • Tubing, Vacuum, 1/8 In OD, 100 Ft, NaturalTubing,Vacuum,1/8 In OD,100 Ft,Natural
  • Item # 4VXT4
  • Mfr. Model # 510010RD
  • Tubing, Vacuum, Color Red, Material of Construction Polyethylene, Inside Dia. 1/16 In., Outside Dia. 1/8 In.,...More

  • EXCELON
  • Tubing, Shore A: 50Tubing, Shore A: 50
  • Multiple product options available

    Tubing, Flexible, Temp. Range -45° to 175°F, Material of Construction PVC, Length 50 Ft., Hardness Shore A: 50, Color White and Standards FDA CFR21 177.1520; Varies by...More

Results per page: 16 | 32 | 48