Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Brand
Price
Shop By

Pipe and Tubing

45 Results Found that Include 323 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CADDY
  • One Hole ClampOne Hole Clamp
  • Multiple product options available

    One Hole Clamp, Material of Construction Pre-Galvanized Steel, Metal Detectable Yes and For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member;...More

  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Loop HangerLoop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Tube And Pipe ClampTube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

  • CADDY
  • Rod CouplingRod Coupling
  • Multiple product options available

    Rod Coupling, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes and For Joining Two Lengths Of Similar Threaded Rod; Varies by Pipe Size (In.),...More

  • CADDY
  • Strut Cushion ClampStrut Cushion Clamp
  • Multiple product options available

    Strut Cushion Clamp, Tubing, Metal Detectable Yes and Ideal For Multiple Runs While Absorbing Shock and Vibration; Varies by Material of Construction and Pipe Size (In.)

Reversible Beam Clamp,1/4 In,250 lb Max
  • CADDY
  • Reversible Beam Clamp, 1/4 In, 250 lb MaxReversible Beam Clamp,1/4 In,250 lb Max
  • Item # 1XJR3
  • Mfr. Model # BC260025EG
  • Reversible Beam Clamp, For 1/4 In. Rod Size, Rod Size 1/4 In., Max. Load (Lb.) 250 for Top of Beam, 100 for...More

  • CADDY
  • Split Ring HangerSplit Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • CADDY
  • J HangerJ Hanger
  • Multiple product options available

    J Hanger, J Style - Felt Lined, Material of Construction Electro-Galvanized/Felt-Lined Steel, Metal Detectable Yes, Recommended For Suspension Of Stationary Non...More

  • CADDY
  • Strut Pipe ClampStrut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8", Max. Load (Lb.) 180, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes and Structural...More

  • CADDY
  • Pipe ClampPipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • CADDY
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Pipe StrapPipe Strap
  • Multiple product options available

    Pipe Strap, Metal Detectable Yes and Standards UL And cUL Listed; Varies by Material of Construction, Pipe Size (In.) and Type

  • CADDY
  • Rod HangerRod Hanger
  • Multiple product options available

    Rod Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Eye SocketEye Socket
  • Multiple product options available

    Eye Socket, Material of Construction Mallable Iron, Metal Detectable Yes, For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments and...More

  • CADDY
  • PlatePlate
  • Multiple product options available

    Plate, Ceiling or Wall, Pipe Size (In.) 3-1/2, Rod Size 1/2", Max. Load (Lb.) 180, Length (In.) 0.47, Width (In.) 2.20, Height (In.) 0.45, Thread Size (In.) 1/2, Metal...More

  • CADDY
  • U Bolt With NutsU Bolt With Nuts
  • Multiple product options available

    U Bolt With Nuts, Material of Construction Steel, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End and...More

  • CADDY
  • One Piece Pipe ClipOne Piece Pipe Clip
  • Multiple product options available

    One Piece Pipe Clip, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support and...More

  • CADDY
  • Strap HangerStrap Hanger
  • Multiple product options available

    Strap Hanger, Max. Load (Lb.) 200, Material of Construction Steel, Pre-Galvanized Spring Steel, Metal Detectable Yes and Supports Pipe Or Duct From Flange With Banding...More

  • CADDY
  • Bell HangerBell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

  • CADDY
  • Riser ClampRiser Clamp
  • Multiple product options available

    Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

Perforated Strap,10 Ft Roll,Size 3/4 In
Channel Nut,Threaded Rod,3/8In,500 lb
  • CADDY
  • Channel Nut, Threaded Rod, 3/8In, 500 lbChannel Nut,Threaded Rod,3/8In,500 lb
  • Item # 6PFR5
  • Mfr. Model # CRLS37EG
  • Channel Nut, Threaded Rod, Rod Size 3/8 In., Max. Load (Lb.) 500, Material of Construction Electro-Galvanized...More

Strut Cushion Clamp,1/4 in. Pipe
  • CADDY
  • Strut Cushion Clamp, 1/4 in. PipeStrut Cushion Clamp,1/4 in. Pipe
  • Item # 30UK59
  • Mfr. Model # CCC0025
  • Strut Cushion Clamp, Tubing, Pipe Size (In.) 1/4, Material of Construction Electro-Galvanized Steel with...More

  • CADDY
  • Strut NutStrut Nut
  • Multiple product options available

    Strut Nut, Material of Construction Spring Steel, Polyamide, Width (In.) 1-1/8, Height (In.) 7/8, Metal Detectable Yes and For Attachment Of Threaded Rod And Hardware To...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More