Skip Content

Filter Results By

Applied Filters Clear All

Pipe Size
Length
Brand
  • View MoreView Less
Price

Pipe and Tubing

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Nipple,2 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 2 x 4 In, MNPT, Poly, BlackNipple,2 x 4 In,MNPT,Poly,Black
    • Item # 3DTK7
    • Mfr. Model # NIP200-4
    • Nipple, Pipe Size 2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of...More

    Nipple,2 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 2 x 6 In, MNPT, Poly, BlackNipple,2 x 6 In,MNPT,Poly,Black
    • Item # 3DTK8
    • Mfr. Model # NIP200-6
    • Nipple, Pipe Size 2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of...More

    Nipple,1 1/2 x 3 In,MNPT,Poly,Black
    Nipple,1 1/2 x 6 In,MNPT,Poly,Black
    Nipple,1/2 x 3 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 1/2 x 3 In, MNPT, Poly, BlackNipple,1/2 x 3 In,MNPT,Poly,Black
    • Item # 3DTJ5
    • Mfr. Model # NIP050-3
    • Nipple, Pipe Size 1/2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 3 In, Material...More

    Nipple,1 1/2 x 4 In,MNPT,Poly,Black
    Nipple,3/4 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3/4 x 4 In, MNPT, Poly, BlackNipple,3/4 x 4 In,MNPT,Poly,Black
    • Item # 3DTJ6
    • Mfr. Model # NIP075-4
    • Nipple, Pipe Size 3/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material...More

    Nipple,1 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 1 x 6 In, MNPT, Poly, BlackNipple,1 x 6 In,MNPT,Poly,Black
    • Item # 3DTJ9
    • Mfr. Model # NIP100-6
    • Nipple, Pipe Size 1 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of...More

    Nipple,1 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 1 x 4 In, MNPT, Poly, BlackNipple,1 x 4 In,MNPT,Poly,Black
    • Item # 3DTJ8
    • Mfr. Model # NIP100-4
    • Nipple, Pipe Size 1 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of...More

    Nipple,3/4 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3/4 x 6 In, MNPT, Poly, BlackNipple,3/4 x 6 In,MNPT,Poly,Black
    • Item # 3DTJ7
    • Mfr. Model # NIP075-6
    • Nipple, Pipe Size 3/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material...More

    Nipple,1 1/4 x 6 In,MNPT,Poly,Black
    Nipple,3 x 4 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3 x 4 In, MNPT, Poly, BlackNipple,3 x 4 In,MNPT,Poly,Black
    • Item # 3DTK9
    • Mfr. Model # NIP300-4
    • Nipple, Pipe Size 3 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of...More

    Nipple,3 x 6 In,MNPT,Poly,Black
    • BANJO
    • Nipple, 3 x 6 In, MNPT, Poly, BlackNipple,3 x 6 In,MNPT,Poly,Black
    • Item # 3DTL1
    • Mfr. Model # NIP300-6
    • Nipple, Pipe Size 3 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of...More

    Nipple,1 1/4 x 4 In,MNPT,Poly,Black
    Nipple,1 1/2 x 5 In,MNPT,Poly,Black
    Results per page: 16 | 32 | 48