Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

201 Results Found that Include 608 Products

Results per page: 16 | 32 | 48
  • ANVIL
  • Wide Mouth Beam ClampWide Mouth Beam Clamp
  • Multiple product options available

    Wide Mouth Beam Clamp, C-Type, Material of Construction Malleable Iron, Length (In.) 1-3/4, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A...More

  • ANVIL
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction

  • ANVIL
  • Swivel Loop HangerSwivel Loop Hanger
  • Multiple product options available

    Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

  • ANVIL
  • Strut Pipe ClampStrut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • ANVIL
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • ANVIL
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • ANVIL
  • Black Steel Schedule 80 Seamless Close Pipe NippleBlack Steel Schedule 80 Seamless Close Pipe Nipple
  • Multiple product options available

    Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM...More

  • ANVIL
  • Two Hole StrapTwo Hole Strap
  • Multiple product options available

    Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

  • ANVIL
  • C Clamp w/LocknutC Clamp w/Locknut
  • Multiple product options available

    C Clamp w/Locknut, Material of Construction Carbon Steel, Length (In.) 2-3/8, Metal Detectable Yes, Designed For Fastening Flange Of W And M Beam. Bottom Hole Tapped To...More

  • ANVIL
  • Black Steel Schedule 80 Seamless NippleBlack Steel Schedule 80 Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

  • ANVIL
  • Single Hole Wrap StrapSingle Hole Wrap Strap
  • Multiple product options available

    Single Hole Wrap Strap, Material of Construction Galvanized Steel, Metal Detectable Yes and Standards UL Listed; Varies by Pipe Size (In.)

Pipe Saddle,Threaded Pipe,1/2 In
  • ANVIL
  • Pipe Saddle, Threaded Pipe, 1/2 InPipe Saddle,Threaded Pipe,1/2 In
  • Item # 4WGJ9
  • Mfr. Model # 0766260434
  • Pipe Saddle, Threaded, Pipe Size 1/2 In, Nominal Run Pipe Size 3/4 to 36 In, Outlet Pipe Size 1/2 In, Outlet...More

  • ANVIL
  • Riser ClampRiser Clamp
  • Multiple product options available

    Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

Split Ring Hanger,Pipe Sz 3/8 In
  • ANVIL
  • Split Ring Hanger, Pipe Sz 3/8 InSplit Ring Hanger,Pipe Sz 3/8 In
  • Item # 4HYA7
  • Mfr. Model # 0560500183
  • Split Ring Hanger, Pipe Size 3/8 In, Rod Size 3/8 In, Max Load 180 Lb, Material of Construction Galvanized...More

  • ANVIL
  • Pipe ClampPipe Clamp
  • Multiple product options available

    Pipe Clamp, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. and Standards A-A-1192A (Type 4), WW-H-171-E (Type 4),...More

Pipe Saddle,Threaded Pipe,3/4 In
  • ANVIL
  • Pipe Saddle, Threaded Pipe, 3/4 InPipe Saddle,Threaded Pipe,3/4 In
  • Item # 4WGK2
  • Mfr. Model # 0766260459
  • Pipe Saddle, Threaded, Pipe Size 3/4 In, Nominal Run Pipe Size 36 - 1 1/2 In, Outlet Pipe Size 3/4 In, Outlet...More

Pipe Saddle,Threaded Pipe,3/4 In
  • ANVIL
  • Pipe Saddle, Threaded Pipe, 3/4 InPipe Saddle,Threaded Pipe,3/4 In
  • Item # 4WGK3
  • Mfr. Model # 0766260442
  • Pipe Saddle, Threaded, Pipe Size 3/4 In, Nominal Run Pipe Size 1 1/4 - 3/4 In, Outlet Pipe Size 3/4 In,...More

Pipe Saddle,Threaded Pipe,1 In
  • ANVIL
  • Pipe Saddle, Threaded Pipe, 1 InPipe Saddle,Threaded Pipe,1 In
  • Item # 4WGK5
  • Mfr. Model # 0766260475
  • Pipe Saddle, Threaded, Pipe Size 1 In, Nominal Run Pipe Size 2 1/2 - 1 1/4 In, Outlet Pipe Size 1 In, Outlet...More

  • ANVIL
  • Pipe/Conduit HangerPipe/Conduit Hanger
  • Multiple product options available

    Pipe/Conduit Hanger, Material of Construction Carbon Steel, Metal Detectable Yes, Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt...More

  • ANVIL
  • Wide Throat Beam ClampWide Throat Beam Clamp
  • Multiple product options available

    Wide Throat Beam Clamp, C-Type, Length (In.) 2, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A (Type 19), WW-H-171-E (Type 19), ANSI/MSS...More

Pipe Saddle,Threaded Pipe,1 In
  • ANVIL
  • Pipe Saddle, Threaded Pipe, 1 InPipe Saddle,Threaded Pipe,1 In
  • Item # 4WGK7
  • Mfr. Model # 0766260483
  • Pipe Saddle, Threaded, Pipe Size 1 In, Nominal Run Pipe Size 36 - 3 In, Outlet Pipe Size 1 In, Outlet...More

Insulation Protect Shield,3/4 To 1 1/2In
  • ANVIL
  • Insulation Protect Shield, 3/4 To 1 1/2InInsulation Protect Shield,3/4 To 1 1/2In
  • Item # 4LVC1
  • Mfr. Model # 0500340021
  • Insulation Protection Shield, 2A, Material of Construction Galvanized, 18 Gauge, Pipe Size 3/4 To 1 1/2 In,...More

Insulation Protection Shield,1 To 3 In
  • ANVIL
  • Insulation Protection Shield, 1 To 3 InInsulation Protection Shield,1 To 3 In
  • Item # 4LVC4
  • Mfr. Model # 0500340054
  • Insulation Protection Shield, 5A, Material of Construction Galvanized, 18 Gauge, Pipe Size 1 To 3 In,...More

  • ANVIL
  • Beam Clamp 4Beam Clamp 4
  • Multiple product options available

    Beam Clamp 4 and Metal Detectable Yes; Varies by Material of Construction and Max. Load (Lb.)

Clevis Hanger,Size 6,2 1/2 To 5 In
  • ANVIL
  • Clevis Hanger, Size 6,2 1/2 To 5 InClevis Hanger,Size 6,2 1/2 To 5 In
  • Item # 4LUX7
  • Mfr. Model # 0500360383
  • Clevis Hanger, Size 6, w/Insulation Saddle System, Material of Construction Galvanized Steel, Pipe Size 2 1/2...More

  • ANVIL
  • Beam BracketBeam Bracket
  • Multiple product options available

    Beam Bracket, Iron Side, Material of Construction Malleable Iron, Metal Detectable Yes, For Attachment To Steel Or Wooden Beams and Standards A-A-1192A (Type 34),...More

Beam Clamp 6,Carbon Steel,Standard,3/8In
  • ANVIL
  • Beam Clamp 6, Carbon Steel, Standard, 3/8InBeam Clamp 6,Carbon Steel,Standard,3/8In
  • Item # 4HYT1
  • Mfr. Model # 0500315023
  • Beam Clamp 6;Standard Duty;Max. Load (Lb.) 1000;Material of Construction Carbon Steel;Width (In.) 6;Bolt Size...More

Pipe Roll,Cast Iron,3 In
  • ANVIL
  • Pipe Roll, Cast Iron, 3 InPipe Roll,Cast Iron,3 In
  • Item # 4LRA6
  • Mfr. Model # 0560505562
  • Pipe Roll, Single, Material of Construction Galvanized, 3 In Pipe Size, Max. Load 700, Max. Temp. 450 Deg F...More

Insulation Protect Shield,1 1/2 To 4 In
  • ANVIL
  • Insulation Protect Shield, 1 1/2 To 4 InInsulation Protect Shield,1 1/2 To 4 In
  • Item # 4LVC7
  • Mfr. Model # 0500340088
  • Insulation Protection Shield, 8A, Material of Construction Galvanized, 16 Gauge, Pipe Size 1 1/2 To 4 In,...More

Insulation Protection Shield,6 In
  • ANVIL
  • Insulation Protection Shield, 6 InInsulation Protection Shield,6 In
  • Item # 4LVD4
  • Mfr. Model # 0500340146
  • Insulation Protection Shield, 12B, Material of Construction Galvanized, 16 Gauge, Pipe Size 6, Insulation...More

Right Left Hand Nipple,1-1/2,6 In,Steel
  • ANVIL
  • Right Left Hand Nipple, 1-1/2,6 In, SteelRight Left Hand Nipple,1-1/2,6 In,Steel
  • Item # 4KWY5
  • Mfr. Model # 0334535408
  • Nipple, Right and Left Hand, Pipe Size 1 1/2 In, Length 6 In, Threaded Connection, Material of Construction...More

Clevis Hanger,Size 3,1/2 To 2 In
  • ANVIL
  • Clevis Hanger, Size 3,1/2 To 2 InClevis Hanger,Size 3,1/2 To 2 In
  • Item # 4LUX4
  • Mfr. Model # 0500360326
  • Clevis Hanger, Size 3, w/Insulation Saddle System, Material of Construction Galvanized Steel, Pipe Size 1/2...More

Results per page: 16 | 32 | 48