Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

28 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Flange Spray Shield,L 16-3/8 In.PTFE
    Flange Spray Shield,L 21-7/8 In.PTFE
    Flange Shield, 1.5 In., PVC
    Flange Spray Shield,L 16-3/8 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 16-3/8 In.Flange Spray Shield,L 16-3/8 In.
    • Item # 3KHN1
    • Mfr. Model # PE01150
    • Flange Spray Shield, Length 16-3/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1...More

    Flange Spray Shield,L 21-7/8 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 21-7/8 In.Flange Spray Shield,L 21-7/8 In.
    • Item # 3KHN7
    • Mfr. Model # PE02150
    • Flange Spray Shield, Length 21-7/8 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 2...More

    Flange Spray Shield,L 21-7/8 In.PVC
    Flange Spray Shield,L 26-9/16 In.PTFE
    Flange Spray Shield,L 19 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 19 In.Flange Spray Shield,L 19 In.
    • Item # 3KHN4
    • Mfr. Model # PE015150
    • Flange Spray Shield, Length 19 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1-1/2...More

    Flange Shield, 1 In., PVC
    Flange Shield, 3 In., PVC
    Flange Spray Shield,L 14 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 14 In.Flange Spray Shield,L 14 In.
    • Item # 3KHL4
    • Mfr. Model # PE005150
    • Flange Spray Shield, Length 14 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1/2...More

    Flange Spray Shield,L 37-9/16 In.,PTFE
    Flange Spray Shield, 1/2 In, PTFE
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, 1/2 In, PTFEFlange Spray Shield, 1/2 In, PTFE
    • Item # 3KHL6
    • Mfr. Model # T005150
    • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 1/2 In., Temp. Range 450 Deg...More

    Flange Spray Shield,L 31-1/4 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 31-1/4 In.Flange Spray Shield,L 31-1/4 In.
    • Item # 3KHP4
    • Mfr. Model # PE04150
    • Flange Spray Shield, Length 31-1/4 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

    Flange Spray Shield,L 19 In.PTFE
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 19 In.PTFEFlange Spray Shield,L 19 In.PTFE
    • Item # 3KHN6
    • Mfr. Model # T015150
    • Flange Spray Shield, Length 19 In., Material of Construction PTFE, Max. Pressure 150, Pipe Size 1-1/2 In.,...More

    Flange Spray Shield,L 45-7/16 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 45-7/16 In.Flange Spray Shield,L 45-7/16 In.
    • Item # 3KHR1
    • Mfr. Model # PE08150
    • Flange Spray Shield, Length 45-7/16 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

    Flange Spray Shield,L 37-9/16 In.PVC
    Flange SprayShield,L 31-1/4 In.,PTFE
    Flange Spray Shield,L 15-3/16 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 15-3/16 In.Flange Spray Shield,L 15-3/16 In.
    • Item # 3KHL7
    • Mfr. Model # PE0075150
    • Flange Spray Shield, Length 15-3/16 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size...More

    Flange Spray Shield, 8 In., PTFE
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, 8 In., PTFEFlange Spray Shield, 8 In., PTFE
    • Item # 3KHR3
    • Mfr. Model # T08150
    • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 8 In, Temp. Range 450 Deg F,...More

    Flange Spray Shield,L 26-9/16 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 26-9/16 In.Flange Spray Shield,L 26-9/16 In.
    • Item # 3KHP1
    • Mfr. Model # PE03150
    • Flange Spray Shield, Length 26-9/16 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size...More

    Flange Spray Shield,L 53-1/4 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 53-1/4 In.Flange Spray Shield,L 53-1/4 In.
    • Item # 3KHR4
    • Mfr. Model # PE10150
    • Flange Spray Shield, Length 53-1/4 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe Size...More

    Flange Spray Shield, 5 In, PVC
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, 5 In, PVCFlange Spray Shield, 5 In, PVC
    • Item # 3KHL5
    • Mfr. Model # V005150
    • Flange Spray Shield, Material of Construction PVC, Max. Pressure 150, Pipe Size 5 In, Temp. Range 170 Deg F,...More

    Flange Spray Shield,L 62-11/16 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 62-11/16 In.Flange Spray Shield,L 62-11/16 In.
    • Item # 3KHR7
    • Mfr. Model # PE12150
    • Flange Spray Shield, Length 61-11/16 In., Material of Construction Polypropylene, Max. Pressure 150, Pipe...More

    Flange Spray Shield,L 37-9/16 In.
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, L 37-9/16 In.Flange Spray Shield,L 37-9/16 In.
    • Item # 3KHP7
    • Mfr. Model # PE06150
    • Flange Spray Shield, Length 37-9/16 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size...More

    Flange Spray Shield, 10 In., PTFE
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, 10 In., PTFEFlange Spray Shield, 10 In., PTFE
    • Item # 3KHR6
    • Mfr. Model # T10150
    • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 10 In, Temp. Range 450 Deg...More

    Flange Spray Shield, 12 In., PTFE
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, 12 In., PTFEFlange Spray Shield, 12 In., PTFE
    • Item # 3KHR9
    • Mfr. Model # T12150
    • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 12 In, Temp. Range 450 Deg...More

    Flange Spray Shield, 3/4 In., PTFE
    • ADVANCE PRODUCTS & SYSTEMS
    • Flange Spray Shield, 3/4 In., PTFEFlange Spray Shield, 3/4 In., PTFE
    • Item # 3KHL9
    • Mfr. Model # T0075150
    • Flange Spray Shield, Material of Construction PTFE, Max. Pressure 150, Pipe Size 3/4 In, Temp. Range 450 Deg...More

    Results per page: 16 | 32 | 48