Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Color
Inside Dia.
Outside Dia.
Length
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price

Pipe and Tubing

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pipe,Plastic,1 In
    • Pipe, Plastic, 1 InPipe,Plastic,1 In
    • Item # 6MP21
    • Mfr. Model # SIDR-9-160-16
    • Pipe, Color Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049 In., Outside Dia....More

    Pipe,Plastic,1 1/4 In
    • Pipe, Plastic, 1 1/4 InPipe,Plastic,1 1/4 In
    • Item # 6MP19
    • Mfr. Model # SIDR-15-100-20
    • Pipe, Color Black, PEX Size 1-1/4 In., Material of Construction Polyethylene, Inside Dia. 1.380 In., Outside...More

    Pipe,Plastic,1 In
    • Pipe, Plastic, 1 InPipe,Plastic,1 In
    • Item # 6MP18
    • Mfr. Model # SIDR-15-100-16
    • Pipe, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049 In., Outside Dia. 1.207 In.,...More

    Pipe,Plastic,3/4 In
    • Pipe, Plastic, 3/4 InPipe,Plastic,3/4 In
    • Item # 6MP17
    • Mfr. Model # SIDR-15-100-12
    • Pipe, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside Dia. 0.944 In.,...More

    Pipe,Plastic,1/2 In
    • Pipe, Plastic, 1/2 InPipe,Plastic,1/2 In
    • Item # 6MP16
    • Mfr. Model # SIDR-11.5-125-8
    • Pipe, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.622 In., Outside Dia. 0.752 In.,...More

    PolyTubing,Flexible,OD 1.07 In,400 Ft
    • PolyTubing, Flexible, OD 1.07 In, 400 FtPolyTubing,Flexible,OD 1.07 In,400 Ft
    • Item # 4EHE7
    • Mfr. Model # PEP07541010004-400
    • Tubing, Flexible, Color Blue/Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia....More

    PolyTubing,Flexible,OD 1.359 In,100 Ft
    • PolyTubing, Flexible, OD 1.359 In, 100 FtPolyTubing,Flexible,OD 1.359 In,100 Ft
    • Item # 4EHE8
    • Mfr. Model # PEP10041010004-100
    • Tubing, Flexible, Color Blue/Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049...More

    Pipe,Plastic,3/4 In
    • Pipe, Plastic, 3/4 InPipe,Plastic,3/4 In
    • Item # 6MP20
    • Mfr. Model # SIDR-9-160-12
    • Pipe, Color Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside...More

    PolyTubing,Flexible,OD 1.359 In,300 Ft
    • PolyTubing, Flexible, OD 1.359 In, 300 FtPolyTubing,Flexible,OD 1.359 In,300 Ft
    • Item # 4EHE9
    • Mfr. Model # PEP10041010004-300
    • Tubing, Flexible, Color Blue/Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049...More

    PolyTubing,Flexible,OD 1.07 In,100 Ft
    • PolyTubing, Flexible, OD 1.07 In, 100 FtPolyTubing,Flexible,OD 1.07 In,100 Ft
    • Item # 4EHE6
    • Mfr. Model # PEP07541010004-100
    • Tubing, Flexible, Color Blue/Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More