Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe and Tubing

100 Results Found that Include 186 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GF PIPING SYSTEMS
  • PVC Pipe NipplePVC Pipe Nipple
  • Multiple product options available

    Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

  • GF PIPING SYSTEMS
  • PVC PipePVC Pipe
  • Multiple product options available

    Pipe, —, Inside Dia. —, Outside Dia. —, Length 10 ft., Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards NSF-14 Certified, Conforms...More

Pipe,Unthreaded,1x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1x10 ft.Pipe,Unthreaded,1x10 ft.
  • Item # 6MZ12
  • Mfr. Model # H0800100CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

  • GF PIPING SYSTEMS
  • PVC NipplePVC Nipple
  • Multiple product options available

    Nipple, Schedule 80, Material of Construction PVC, Max. Temp. 140°F and Color Gray; Varies by Pipe Size and Length

Pipe,Unthreaded,1-1/4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/4x10 ft.Pipe,Unthreaded,1-1/4x10 ft.
  • Item # 6MZ13
  • Mfr. Model # H0800125CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 2x10 ft.Pipe,Unthreaded,2x10 ft.
  • Item # 6MZ15
  • Mfr. Model # H0800200CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

End Cap,4 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 4 In, PolyethyleneEnd Cap,4 In,Polyethylene
  • Item # 22KA39
  • Mfr. Model # 153968014
  • End Cap, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Nipple,Threaded at Both Ends,1x3In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1x3InNipple,Threaded at Both Ends,1x3In
  • Item # 6MX72
  • Mfr. Model # 9861-135
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length 3 In.,...More

Pipe,Unthreaded,3/4x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 3/4x10 ft.Pipe,Unthreaded,3/4x10 ft.
  • Item # 6MZ11
  • Mfr. Model # H0800075CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 3/4 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,1-1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1-1/2x10 ft.Pipe,Unthreaded,1-1/2x10 ft.
  • Item # 6MZ14
  • Mfr. Model # H0800150CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Close Nipple,Threaded at Both Ends,1x
  • GF PIPING SYSTEMS
  • Close Nipple, Threaded at Both Ends, 1xClose Nipple,Threaded at Both Ends,1x
  • Item # 6MX70
  • Mfr. Model # 9861-133
  • Close Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length...More

Pipe,Unthreaded,1/2x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 1/2x10 ft.Pipe,Unthreaded,1/2x10 ft.
  • Item # 6MZ10
  • Mfr. Model # H0800050CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 1/2 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Pipe,Unthreaded,3x10 ft.
  • GF PIPING SYSTEMS
  • Pipe, Unthreaded, 3x10 ft.Pipe,Unthreaded,3x10 ft.
  • Item # 1VEV8
  • Mfr. Model # H0800300CG1000
  • Pipe, Basic Connection Type Unthreaded, Pipe Size 3 In., Length 10 ft., Material CPVC, Schedule 80, Color...More

Nipple,Threaded at Both Ends,3/4x2In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 3/4x2InNipple,Threaded at Both Ends,3/4x2In
  • Item # 6MX55
  • Mfr. Model # 9861-020
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 3/4 In., Length 2 In.,...More

End Cap,6 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 6 In, PolyethyleneEnd Cap,6 In,Polyethylene
  • Item # 22KA40
  • Mfr. Model # 153968015
  • End Cap, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 3 In, PolyethyleneEnd Cap,3 In,Polyethylene
  • Item # 22KA38
  • Mfr. Model # 153968013
  • End Cap, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,2 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 2 In, PolyethyleneEnd Cap,2 In,Polyethylene
  • Item # 22KA37
  • Mfr. Model # 153968011
  • End Cap, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Flange,4 In,Polyethylene,PK8
  • GF PIPING SYSTEMS
  • Flange, 4 In, Polyethylene, PK8Flange,4 In,Polyethylene,PK8
  • Item # 22KA25
  • Mfr. Model # 153798014
  • Flange, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Flange,8 In,Polyethylene
  • GF PIPING SYSTEMS
  • Flange, 8 In, PolyethyleneFlange,8 In,Polyethylene
  • Item # 22KA27
  • Mfr. Model # 153798016
  • Flange, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Elbow,6 In,Polyethylene,PK2
  • GF PIPING SYSTEMS
  • Elbow, 6 In, Polyethylene, PK2Elbow,6 In,Polyethylene,PK2
  • Item # 22KA05
  • Mfr. Model # 153108015
  • Elbow, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

Nipple,Threaded at Both Ends,1/2x2In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1/2x2InNipple,Threaded at Both Ends,1/2x2In
  • Item # 6MX60
  • Mfr. Model # 9861-079
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1/2 In., Length 2 In.,...More

Nipple,Threaded at Both Ends,1/2x3In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1/2x3InNipple,Threaded at Both Ends,1/2x3In
  • Item # 6MX61
  • Mfr. Model # 9861-081
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1/2 In., Length 3 In.,...More

Close Nipple,Threaded at Both Ends,1/2x
  • GF PIPING SYSTEMS
  • Close Nipple, Threaded at Both Ends, 1/2xClose Nipple,Threaded at Both Ends,1/2x
  • Item # 3TPV4
  • Mfr. Model # 9861-077
  • Close Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1/2 In., Length...More

Close Nipple,Threaded at Both Ends,3/4x
  • GF PIPING SYSTEMS
  • Close Nipple, Threaded at Both Ends, 3/4xClose Nipple,Threaded at Both Ends,3/4x
  • Item # 6MX65
  • Mfr. Model # 9861-104
  • Close Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 3/4 In., Length...More

Nipple,Threaded at Both Ends,1x4In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1x4InNipple,Threaded at Both Ends,1x4In
  • Item # 6MX73
  • Mfr. Model # 9861-137
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length 4 In.,...More

Nipple,Threaded at Both Ends,1/2x4In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1/2x4InNipple,Threaded at Both Ends,1/2x4In
  • Item # 6MX62
  • Mfr. Model # 9861-082
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1/2 In., Length 4 In.,...More

Nipple,Threaded at Both Ends,3/4x3In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 3/4x3InNipple,Threaded at Both Ends,3/4x3In
  • Item # 6MX66
  • Mfr. Model # 9861-106
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 3/4 In., Length 3 In.,...More

Nipple,Threaded at Both Ends,1-1/2x3In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1-1/2x3InNipple,Threaded at Both Ends,1-1/2x3In
  • Item # 6MX82
  • Mfr. Model # 9861-215
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/2 In., Length 3 In.,...More

Nipple,Threaded at Both Ends,3/4x5In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 3/4x5InNipple,Threaded at Both Ends,3/4x5In
  • Item # 2PLZ8
  • Mfr. Model # 9861-108
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 3/4 In., Length 5 In.,...More

Nipple,Threaded at Both Ends,1x6In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 1x6InNipple,Threaded at Both Ends,1x6In
  • Item # 6MX74
  • Mfr. Model # 9861-138
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length 6 In.,...More

Nipple,Threaded at Both Ends,3/4x4In
  • GF PIPING SYSTEMS
  • Nipple, Threaded at Both Ends, 3/4x4InNipple,Threaded at Both Ends,3/4x4In
  • Item # 6MX67
  • Mfr. Model # 9861-107
  • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 3/4 In., Length 4 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More