Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe and Tubing

63 Results Found that Include 71 Products 

Results per page: 16 | 32 | 48
  • ZURN PEX
  • Nail Clamp
  • Multiple product options available

    Nail Clamp, Pipe and Standards ASTM F877 F1807; Varies by Material of Construction and Pipe Size (In.)

PEX Tubing,Blue,1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 1/2In, 100Ft, 100psi
  • Item # 10A666
  • Mfr. Model # Q3PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Tubing,White,1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/2In, 100Ft, 100psi
  • Item # 10A645
  • Mfr. Model # Q3PC100X
  • PEX Tubing, Color White, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Tubing,Red,1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Red, 1/2In, 100Ft, 100psi
  • Item # 10A658
  • Mfr. Model # Q3PC100XRED
  • PEX Tubing, Color Red, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Tubing,Blue,3/4In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 3/4In, 100Ft, 100psi
  • Item # 10A667
  • Mfr. Model # Q4PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

  • ZURN PEX
  • Suspension Clamp
  • Multiple product options available

    Suspension Clamp, Pipe and Standards ASTM F877 F1807; Varies by Material of Construction and Pipe Size (In.)

  • ZURN PEX
  • Bend Support
  • Multiple product options available

    Bend Support, Tube, Metal Detectable Yes and Standards ASTM F877 F1807; Varies by Material of Construction and Pipe Size (In.)

PEX Tubing,Red,3/4In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Red, 3/4In, 100Ft, 100psi
  • Item # 10A661
  • Mfr. Model # Q4PC100XRED
  • PEX Tubing, Color Red, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

PEX Tool Crimp Ring Remover
  • ZURN PEX
  • PEX Tool Crimp Ring Remover
  • Item # 10A621
  • Mfr. Model # QCRRT
  • PEX Tool, Crimp Ring Remover, Material of Construction Hardened Steel, For Use With 10A573 to 10A575,...More

PEX Tubing,Blue,1In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 1In, 100Ft, 100psi
  • Item # 10A669
  • Mfr. Model # Q5PC100XBLUE
  • PEX Tubing, Color Blue, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 0.862, Outside...More

PEX Crimp Tool,1In,For 10A575
  • ZURN PEX
  • PEX Crimp Tool, 1In, For 10A575
  • Item # 10A620
  • Mfr. Model # QCRT5T
  • PEX Tool, Crimp, Size 1 In., Material of Construction Hardened Steel, For Use With 10A575, Compliance ASTM...More

PEX Tubing,White,1/2In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/2In, 300Ft, 100psi
  • Item # 10A653
  • Mfr. Model # Q3PC300X
  • PEX Tubing, Color White, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Quick Clamp Tool,Ratcheting,Medium
  • ZURN PEX
  • PEX Quick Clamp Tool, Ratcheting, Medium
  • Item # 10A624
  • Mfr. Model # QCRTQCRM
  • PEX Tool, Ratcheting Qickclamp, Size Medium, Material of Construction Hardened Steel, For Use With 10A498 to...More

PEX Tubing,Blue,1/2In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 1/2In, 300Ft, 100psi
  • Item # 10A650
  • Mfr. Model # Q3PC300XBLUE
  • PEX Tubing, Color Blue, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Tubing,Red,1In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, Red, 1In, 100Ft, 100psi
  • Item # 10A664
  • Mfr. Model # Q5PC100XRED
  • PEX Tubing, Color Red, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 0.862, Outside Dia....More

PEX Tubing,White,1-1/2In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1-1/2In, 100Ft, 100psi
  • Item # 10A643
  • Mfr. Model # Q7PC100X
  • PEX Tubing, Color White, PEX Size 1-1/2 In., Material of Construction Polyethylene, Inside Dia. 1.249,...More

PEX Tubing,Red,3/4in. Pex Size
  • ZURN PEX
  • PEX Tubing, Red, 3/4in. Pex Size
  • Item # 30VX40
  • Mfr. Model # QB4PS10XRED
  • PEX Tubing,Color Red, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia. 3/4...More

PEX Crimp Tool,3/4In,For 10A574
  • ZURN PEX
  • PEX Crimp Tool, 3/4In, For 10A574
  • Item # 10A619
  • Mfr. Model # QCRT4CM
  • PEX Tool, Crimp, Size 3/4 In., Material of Construction Hardened Steel, For Use With 10A574, Compliance ASTM...More

PEX Tubing,White,1/8In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/8In, 100Ft, 100psi
  • Item # 10A671
  • Mfr. Model # Q0PC100
  • PEX Tubing, Color White, PEX Size 1/8 In., Material of Construction Polyethylene, Inside Dia. 0.15, Outside...More

PEX Crimp Head,1-1/2In
  • ZURN PEX
  • PEX Crimp Head, 1-1/2In
  • Item # 10A626
  • Mfr. Model # QBJ7
  • PEX Tool, Battery Powered, Size 1-1/2 In., Material of Construction Hardened Steel, For Use With 10A504,...More

PEX Tubing,Blue,3/4In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 3/4In, 300Ft, 100psi
  • Item # 10A652
  • Mfr. Model # Q4PC300XBLUE
  • PEX Tubing, Color Blue, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671 In.,...More

PEX Tubing,White,1In,100Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1In, 100Ft, 100psi
  • Item # 10A656
  • Mfr. Model # Q5PC100X
  • PEX Tubing, Color White, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 0.862, Outside...More

PEX Tubing,Red,1/2In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, Red, 1/2In, 300Ft, 100psi
  • Item # 10A659
  • Mfr. Model # Q3PC300XRED
  • PEX Tubing, Color Red, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Crimp Tool,1/2In,For 10A573
  • ZURN PEX
  • PEX Crimp Tool, 1/2In, For 10A573
  • Item # 10A618
  • Mfr. Model # QCRT3CM
  • PEX Tool, Crimp, Size 1/2 In., Material of Construction Hardened Steel, For Use With 10A573, Compliance ASTM...More

PEX Tubing,Blue,3/4In,500Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 3/4In, 500Ft, 100psi
  • Item # 10A668
  • Mfr. Model # Q4PC500XBLUE
  • PEX Tubing, Color Blue, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

PEX Tubing,White,3/4in.Pex Size
  • ZURN PEX
  • PEX Tubing, White, 3/4in.Pex Size
  • Item # 30VX39
  • Mfr. Model # QB4PS10X
  • PEX Tubing, Color White, PEX Size 3/4 In., Material of Construction PEX, Inside Dia. 11/16 In., Outside Dia....More

PEX Crimp Ring Gauge,3/8 to 3/4In
  • ZURN PEX
  • PEX Crimp Ring Gauge, 3/8 to 3/4In
  • Item # 10A628
  • Mfr. Model # QGA234PNPK1
  • PEX Tool, Crimp Ring Gauge, Size 3/8 In., 1/2 In., 3/4 In., Material of Construction Aluminum, For Use With...More

PEX Tubing,White,1/2In,500Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 1/2In, 500Ft, 100psi
  • Item # 10A646
  • Mfr. Model # Q3PC500X
  • PEX Tubing, Color White, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Crimp Tool,1-1/4 to 2In
  • ZURN PEX
  • PEX Crimp Tool, 1-1/4 to 2In
  • Item # 10A622
  • Mfr. Model # QCRTLDM
  • PEX Tool, Crimp, Size 1-1/4 In., 1-1/2 In., 2 In., Material of Construction Hardened Steel, Compliance ASTM...More

PEX Tubing,White,3/4In,300Ft,100psi
  • ZURN PEX
  • PEX Tubing, White, 3/4In, 300Ft, 100psi
  • Item # 10A654
  • Mfr. Model # Q4PC300X
  • PEX Tubing, Color White, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.671, Outside...More

PEX Tubing,Blue,1/2In,500Ft,100psi
  • ZURN PEX
  • PEX Tubing, Blue, 1/2In, 500Ft, 100psi
  • Item # 10A651
  • Mfr. Model # Q3PC500XBLUE
  • PEX Tubing, Color Blue, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.0475, Outside...More

PEX Crimp Head,1-1/4In
  • ZURN PEX
  • PEX Crimp Head, 1-1/4In
  • Item # 10A625
  • Mfr. Model # QBJ6
  • PEX Tool, Battery Powered, Size 1-1/4 In., Material of Construction Hardened Steel, For Use With 10A503,...More

Results per page: 16 | 32 | 48