Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe and Tubing

24 Results Found that Include 149 Products

Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type LCopper Tube, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies...More

    • MUELLER INDUSTRIES
    • Copper Coil, For A/C And RefrigerationCopper Coil, For A/C And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Length 50 ft., Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Temp....More

    • MUELLER INDUSTRIES
    • Copper Tube, For Water, Type MCopper Tube, For Water, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Water, Coating Type None, Material Copper and Temp. Range 100° to 400°F; Varies by...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Refrigeration, DehydratedCopper Coil, For Refrigeration, Dehydrated
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Refrigeration, Coating Type None and Material Copper; Varies by Tube Size, Length, Outside Dia.,...More

    Pipe,2 In,10 Ft,ABS
    • MUELLER INDUSTRIES
    • Pipe, 2 In, 10 Ft, ABSPipe,2 In,10 Ft,ABS
    • Item # 2DGG1
    • Mfr. Model # APCG20010
    • Pipe, Schedule 40, Pipe Size 2 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type LCopper Tube, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type KCopper Tube, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    Pipe,1 1/2 In,10 Ft,ABS
    • MUELLER INDUSTRIES
    • Pipe, 1 1/2 In, 10 Ft, ABSPipe,1 1/2 In,10 Ft,ABS
    • Item # 2DGF9
    • Mfr. Model # APCG15010
    • Pipe, Pipe Size 1-1/2 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to 180...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type LCopper Coil, For Water, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88; Varies by...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Air Conditioning And RefrigerationCopper Coil, For Air Conditioning And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

    Pipe,3 In,10 Ft,ABS
    • MUELLER INDUSTRIES
    • Pipe, 3 In, 10 Ft, ABSPipe,3 In,10 Ft,ABS
    • Item # 2DGG2
    • Mfr. Model # APCG30010
    • Pipe, Schedule 40, Pipe Size 3 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to...More

    Pipe,4 In,10 Ft,ABS
    • MUELLER INDUSTRIES
    • Pipe, 4 In, 10 Ft, ABSPipe,4 In,10 Ft,ABS
    • Item # 2DGG3
    • Mfr. Model # APCG40010
    • Pipe, Schedule 40, Pipe Size 4 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to...More

    • MUELLER INDUSTRIES
    • Copper Coil, Type LCopper Coil, Type L
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

    • MUELLER INDUSTRIES
    • Copper Tube, For Air Conditioning And RefrigerationCopper Tube, For Air Conditioning And Refrigeration
    • Multiple product options available

      ACR Copper Tubing, Copper Tube Shape Straight, Length 10 ft., Hard, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type KCopper Coil, For Water, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Tube, Type MCopper Tube, Type M
    • Multiple product options available

      Type M Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    • MUELLER INDUSTRIES
    • Copper Coil, Type KCopper Coil, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Soft, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM B88,B306,B280, &...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Fire Sprinkler Systems, Type KCopper Coil, For Fire Sprinkler Systems, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Wall Thickness 0.065", Soft, Application Fire Sprinkler Systems, Coating Type None, Material Copper, Temp....More

    Tube,Dia 4 In,Thickness .134 In,10 ft.
    • MUELLER INDUSTRIES
    • Tube, Dia 4 In, Thickness .134 In, 10 ft.Tube,Dia 4 In,Thickness .134 In,10 ft.
    • Item # 22FC82
    • Mfr. Model # KH40010
    • Tube, For Water, Type K, Pipe Size (In.) 4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.)...More

    • MUELLER INDUSTRIES
    • Copper Coil, For Water, Type K, Coated RedCopper Coil, For Water, Type K, Coated Red
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type Red Plastic, Material Copper, Temp. Range 150° to 400°F and Standards...More

    Plas coat red coil,hot water,1/2X60ft.
    • MUELLER INDUSTRIES
    • Plas coat red coil, hot water, 1/2X60ft.Plas coat red coil,hot water,1/2X60ft.
    • Item # 2LKL7
    • Mfr. Model # LR04060
    • Coil, For Water, Type L, Coated Red, Pipe Size (In.) 1/2, Length 60 ft., Material of Construction Copper,...More

    Plastic coated Blue coil,1/2X60 ft. K
    • MUELLER INDUSTRIES
    • Plastic coated Blue coil, 1/2X60 ft. KPlastic coated Blue coil,1/2X60 ft. K
    • Item # 2LKK7
    • Mfr. Model # KB04060
    • Coil, For Water, Type K, Coated Blue, Pipe Size (In.) 1/2, Length 60 ft., Material of Construction Copper,...More

    • MUELLER INDUSTRIES
    • Copper Coil, Water, Type L, B88Copper Coil, Water, Type L, B88
    • Multiple product options available

      Type L Copper Tubing, Copper Tube Shape Coil, Length 60 ft., Soft, Application Water, Coating Type Yellow Plastic, Material Copper, Temp. Range 150° to 400°F and...More

    Results per page: 16 | 32 | 48