Skip Content

Filter Results By

Applied Filters Clear All

Item
Cuts
Cutting Capacity
Overall Length
Cutting Action
Brand
Price
Shop By
Ratings

Pipe and Tubing Cutters

22 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tubing Cutter Set,Copper,Manual
    • LENOX
    • Tubing Cutter Set, Copper, ManualTubing Cutter Set,Copper,Manual
    • Item # 22FE98
    • Mfr. Model # 14833TSK
    • Tight Space Tube Cutter Set, Cutting Action Manual, Cutting Capacity OD (In.) 1/2, 3/4, 1, Tube Capacity...More

    • SUPERIOR TOOL
    • PVC CutterPVC Cutter
    • Multiple product options available

      Multiple product options available

    Tubing Cutter,Aluminum, Brass, Copper
    • IMPERIAL
    • Tubing Cutter, Aluminum, Brass, CopperTubing Cutter
    • Item # 5GAR2
    • Mfr. Model # TC-2050
    • Enclosed Feed Tube Cutter, Midget, Manual Cutting Action, Cutting Capacity OD 3/16 to 7/8 In., Swing Radius @...More

    Pipe Cutter,Polycarbonate,8 In. L,Manual
    • HYDRORAIN
    • Pipe Cutter, Polycarbonate, 8 In. L, ManualPipe Cutter,Polycarbonate,8 In. L,Manual
    • Item # 32GF64
    • Mfr. Model # 26113
    • Pipe Cutter, Spring Lever, Manual Cutting Action, Cutting Capacity OD (In.) 1/8 to 1, Tube Capacity (In.) 1/8...More

    Tailpiece Cutter,Polyethylene (PE)
    • RIDGID
    • Tailpiece Cutter, Polyethylene (PE)Tailpiece Cutter,Polyethylene (PE)
    • Item # 26C169
    • Mfr. Model # 41608
    • Tailpiece Extension Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1-1/4, 1-1/2, Tube Capacity...More

    Tubing Cutter,Plastic,8-1/2 In. L,Manual
    • MILWAUKEE
    • Tubing Cutter, Plastic, 8-1/2 In. L, ManualTubing Cutter,Plastic,8-1/2 In. L,Manual
    • Item # 13L342
    • Mfr. Model # 48-22-4200
    • PEX Tubing Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1-1/8, Tube Capacity (In.) 1, Hose...More

    Conduit Cutter,EMT Conduit,8-1/4 In. L
    • GREENLEE COMMUNICATIONS
    • Conduit Cutter, EMT Conduit, 8-1/4 In. LConduit Cutter,EMT Conduit,8-1/4 In. L
    • Item # 3KNH6
    • Mfr. Model # 8600
    • EMT Conduit Cutter, Overall Length 8-1/4 In, Cutting Capacity/Material 1/2 - 3/4 In EMT, Jaw Capacity 3/4 In,...More

    Hinged Cutter,Steel,22in L
    • REED
    • Hinged Cutter, Steel, 22in LHinged Cutter,Steel,22in L
    • Item # 38HV14
    • Mfr. Model # H4S
    • Hinged Cutter, Cuts Steel, Cutting Capacity 2 In. to 4 In., Overall Length 22 In., Cutting Action Manual,...More

    Pipe Cutter,Steel,15-7/8in L
    • REED
    • Pipe Cutter, Steel, 15-7/8in LPipe Cutter,Steel,15-7/8in L
    • Item # 38HV15
    • Mfr. Model # 2-3
    • Pipe Cutter, Cuts Steel, Cutting Capacity 1/8 In. to 2 In., Overall Length 15-7/8 In., Cutting Action Manual,...More

    Pipe Cutter,Steel,14-3/8in L
    • REED
    • Pipe Cutter, Steel, 14-3/8in LPipe Cutter,Steel,14-3/8in L
    • Item # 38HV16
    • Mfr. Model # 2-4A
    • Pipe Cutter, Cuts Steel, Cutting Capacity 1/2 In. to 2 In., Overall Length 14-3/8 In., Cutting Action Manual,...More

    Tubing Cutter,PE,12in L
    • REED
    • Tubing Cutter, PE, 12in LTubing Cutter,PE,12in L
    • Item # 38HV21
    • Mfr. Model # TC4Q6QP
    • Tubing Cutter, Cuts PE, Cutting Capacity 1-7/8 In. to 4-1/2 In., Overall Length 12 In., Cutting Action...More

    Ratchet Shears,PE, PP, PEX,8-3/8in L
    • REED
    • Ratchet Shears, PE, PP, PEX, 8-3/8in LRatchet Shears,PE, PP, PEX,8-3/8in L
    • Item # 38HV22
    • Mfr. Model # RS1
    • Ratchet Shears, Cuts PE, PP, PEX, ABS, PVC, Cutting Capacity 1-21/32 In., Overall Length 8-3/8 In., Cutting...More

    Ratchet Shears,PE, PP, PEX, ABS,17in L
    • REED
    • Ratchet Shears, PE, PP, PEX, ABS, 17in LRatchet Shears,PE, PP, PEX, ABS,17in L
    • Item # 38HV27
    • Mfr. Model # RS2
    • Ratchet Shears, Cuts PE, PP, PEX, ABS, PVC, Cutting Capacity 2-7/16 In., Overall Length 17 In., Cutting...More

    Scissor Shears,Plastic, Rubber,8-1/2in L
    • REED
    • Scissor Shears, Plastic, Rubber, 8-1/2in LScissor Shears,Plastic, Rubber,8-1/2in L
    • Item # 38HV24
    • Mfr. Model # SC125
    • Scissor Shears, Cuts Plastic, Rubber, Nylon, Cutting Capacity 1-3/4 In., Overall Length 8-1/2 In., Cutting...More

    Tubing Cutter,3 In. L,Straight Cut
    • BEL-ART - SCIENCEWARE
    • Tubing Cutter, 3 In. L, Straight CutTubing Cutter,3 In. L,Straight Cut
    • Item # 46C915
    • Mfr. Model # 21010-0000
    • Tubing CutterStraight Cut Cutting Action, Body Material Plastic, Spring Loaded JawBlade Material Hardened...More

    Soil Pipe Cutter,18in L,Steel
    • RIDGID
    • Soil Pipe Cutter, 18in L, SteelSoil Pipe Cutter,18in L,Steel
    • Item # 38HY66
    • Mfr. Model # 238-P
    • Soil Pipe Cutter, Cuts Cast Iron, Cutting Capacity 1-1/2 In. to 4 In., Overall Length 18 In., Cutting Action...More

    Nonsparking Pipe Cutter,17 In. L
    • AMPCO
    • Nonsparking Pipe Cutter, 17 In. LNonsparking Pipe Cutter,17 In. L
    • Item # 21XV53
    • Mfr. Model # 9300
    • Pipe Cutter, Non-Sparking, Non-Magnetic, Corrosion Resistant, Cutting Action Screw Feed, Cutting Capacity OD...More

    Pipe/Tube Cutter,Ratcheting,1-1/8 In Cap
    • WESTWARD
    • Pipe/Tube Cutter, Ratcheting, 1-1/8 In CapTubing Cutter
    • Item # 22N758
    • Mfr. Model # 22N758
    • Pipe and Tube Cutter, Cutting Action Ratcheting, Cutting Capacity OD (In.) 1-1/8, Tube Capacity (In.) 5/16 to...More

    Pliers,Locking Cutter,9-27/32 In,Chrome
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More