Skip Content

Filter Results By

Applied Filters Clear All

Item
Cuts
Cutting Capacity
Overall Length
Cutting Action
Brand
Price
Shop By
Ratings

Pipe and Tubing Cutters

17 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chain Pipe Cutter, Ratcheting Cutting Action, Up to 4-1
Pipe Cutter,1/2-2 in. Cap.
  • WESTWARD
  • Pipe Cutter, 1/2-2 in. Cap. Heavy Duty Pipe Cutter
  • Item # 4YR88
  • Mfr. Model # 4YR88
  • Pipe Cutter, Cuts Copper, Aluminum, Brass, Steel, Cutting Capacity 1/2 In. to 2 In., Overall Length 14 In.,...More

Pipe Cutter,Plastic, CPVC, PVC
  • LENOX
  • Pipe Cutter, Plastic, CPVC, PVC Ratcheting PVC Cutter
  • Item # 3ZJG2
  • Mfr. Model # 12124R2
  • Ratcheting PVC Cutter, Cutting Capacity OD 2 3/8 In., Swing Radius @ Max. Capacity 1 In., Overall Length 12...More

Pipe Cutter, Racheting Cutting Action, Up to 2" Cuttin
Tubing Cutter, Manual Cutting Action, 1" to 2" Cu
  • ROTHENBERGER
  • Tubing Cutter, Manual Cutting Action, 1" to 2" Cutting Capacity Tubing Cutter, Manual Cutting Action, 1" to 2" Cutting Capacity
  • Item # 6XGA7
  • Mfr. Model # 70285
  • Tube Cutter, Chain, Cutting Action Displacement, Cutting Capacity OD (In.) 2, Tube Capacity (In.) 2, Cutting...More

Ratchet Shears, Ratcheting Cutting Action, 1-21/32" Cutting
Tube Cutter, Manual Cutting Action, 1/8" to 1-1/8
Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting C
  • WESTWARD
  • Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting Capacity Tubing Cutter
  • Item # 10D468
  • Mfr. Model # 10D468
  • PVC Cutter, Overall Length (In.) 18, Cutting Capacity/Material SCH40 2 In. PVC Pipe, Jaw Capacity (In.)...More

Tubing Cutter, Squeeze and Pop Cutting Action, 1/4"&#x
Cutting Tool
  • D-LINE
  • Cutting Tool Cutting Tool
  • Item # 38G182
  • Mfr. Model # RC30MM/GR
  • Cutting Tool, For Use With Mfr. No. US/R2D1608W/GR, US/R2D3015W/GR, US/R3D3015W/GR, Cutting Tool, Function...More

Pliers
  • PROTO
  • Pliers Pliers
  • Item # 10G679
  • Mfr. Model # J263XL
  • Pliers, Locking Cutter, Length 9-27/32 In., Jaw Width 1-3/32 In., Nickel Chrome Construction, Nickel Chrome...More

Tubing Cutter, Shear-Cut Cutting Action, 1/16" to 1&#x
Tubing Cutter, Shear-Cut Cutting Action, 1/8" to 13&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More