Skip Content

Filter Results By

Item
  • View MoreView Less
Cuts
  • View MoreView Less
Cutting Capacity
  • View MoreView Less
Overall Length
  • View MoreView Less
Cutting Action
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe and Tubing Cutters

46 Results Found that Include 122 Products

Results per page: 16 | 32 | 48
Tubing Cutter,PVC, Nylon, Polyethylene
Pipe Cutter,Plastic, Rubber,8-1/2 In. L
  • SUPERIOR TOOL
  • PVC CutterPVC Cutter
  • Multiple product options available

    Multiple product options available

Tubing Cutter,Metal,6 In. L
  • PROTO
  • Tubing Cutter, Metal, 6 In. LTubing Cutter,Metal,6 In. L
  • Item # 3R304
  • Mfr. Model # J350
  • Standard Tube Cutter, Quick Acting, Pipe Capacity OD 1/8 To 1 1/8 In, Material Steel Frame, Heat Treated...More

Pipe Cutter,PVC, PE, ABS,8-1/2 In. L
Tubing Cutter Set,Copper,Manual
  • LENOX
  • Tubing Cutter Set, Copper, ManualTubing Cutter Set,Copper,Manual
  • Item # 22FE98
  • Mfr. Model # 14833TSK
  • Tight Space Tube Cutter Set, Cutting Action Manual, Cutting Capacity OD (In.) 1/2, 3/4, 1, Tube Capacity...More

Tubing Cutter,Plastic,8-1/2 In. L,Manual
  • MILWAUKEE
  • Tubing Cutter, Plastic, 8-1/2 In. L, ManualTubing Cutter,Plastic,8-1/2 In. L,Manual
  • Item # 13L342
  • Mfr. Model # 48-22-4200
  • PEX Tubing Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1-1/8, Tube Capacity (In.) 1, Hose...More

Chain Pipe Cuttr,Stainless Steel, Copper
Quick Acting Tubing Cutter,7-3/4 In. L
Shear, pipe plastic ROCUT 75TC
  • ROTHENBERGER
  • Shear, pipe plastic ROCUT 75TCShear, pipe plastic ROCUT 75TC
  • Item # 1FET2
  • Mfr. Model # 52015
  • Plastic Pipe Cutter, Outside Dia Pipe Up To 3 In, Overall Length 19 In, For Maximum Schedule 40 PVC, PP, PE,...More

Tubing Cutter,PE,12in L
  • REED
  • Tubing Cutter, PE, 12in LTubing Cutter,PE,12in L
  • Item # 38HV21
  • Mfr. Model # TC4Q6QP
  • Tubing Cutter, Cuts PE, Cutting Capacity 1-7/8 In. to 4-1/2 In., Overall Length 12 In., Cutting Action...More

Close Qtrs Tube Cutter,1/4 to 2-3/8 Cap
  • WHEELER-REX
  • Close Qtrs Tube Cutter, 1/4 to 2-3/8 CapClose Qtrs Tube Cutter,1/4 to 2-3/8 Cap
  • Item # 38L112
  • Mfr. Model # 4991
  • Close Quarters Tube Cutter, Tube Capacity (In.) 1/4 to 2-3/8, Body Material Cast Aluminum, Blade Material ,...More

Quick-Acting Tube Cutter,8 5/16 In L,
  • WESTWARD
  • Quick-Acting Tube Cutter, 8 5/16 In L,Quick-Acting Tube Cutter,8 5/16 In L,
  • Item # 3CYR5
  • Mfr. Model # 3CYR5
  • Quick-Acting Tube Cutter, Cutting Capacity OD 1/4 to 2 5/8 In., Overall Length 8 5/16 In., Body Material...More

Tubing Cutter,Plastic Body,1-3/4 In. L
  • GRAINGER APPROVED
  • Tubing Cutter, Plastic Body, 1-3/4 In. LTubing Cutter,Plastic Body,1-3/4 In. L
  • Item # 4EEK1
  • Mfr. Model # 296
  • Tube Cutter, Small Diameter, Cutting Capacity OD 1/16 to 5/8 In., Tube Capacity 5/8 In, Overall Length 1 3/4...More

Conduit Cutter,EMT Conduit,8-1/4 In. L
  • GREENLEE COMMUNICATIONS
  • Conduit Cutter, EMT Conduit, 8-1/4 In. LConduit Cutter,EMT Conduit,8-1/4 In. L
  • Item # 3KNH6
  • Mfr. Model # 8600
  • EMT Conduit Cutter, Overall Length 8-1/4 In, Cutting Capacity/Material 1/2 - 3/4 In EMT, Jaw Capacity 3/4 In,...More

Tailpiece Cutter,Polyethylene (PE)
  • RIDGID
  • Tailpiece Cutter, Polyethylene (PE)Tailpiece Cutter,Polyethylene (PE)
  • Item # 26C169
  • Mfr. Model # 41608
  • Tailpiece Extension Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1-1/4, 1-1/2, Tube Capacity...More

Pipe Cutter,Polycarbonate,8 In. L,Manual
  • HYDRORAIN
  • Pipe Cutter, Polycarbonate, 8 In. L, ManualPipe Cutter,Polycarbonate,8 In. L,Manual
  • Item # 32GF64
  • Mfr. Model # 26113
  • Pipe Cutter, Spring Lever, Manual Cutting Action, Cutting Capacity OD (In.) 1/8 to 1, Tube Capacity (In.) 1/8...More

Results per page: 16 | 32 | 48

Choose high-quality pipe and tubing cutters from Grainger to help slice through pipe made of a variety of materials. Quick-acting release tubing cutter models feature thrust-bearing feed and twin rollers with flare cutoff grooves to help cut copper, aluminum and brass pipe. Use a midget pipe cutter in restricted spaces to help cut through small-dia. hard and soft copper, aluminum, brass and plastic. A ratcheting tube cutter helps to effectively cut through copper brass, stainless steel, plastics and PVC pipe. Shop for reliable pipe and tubing cutters at Grainger today!