Skip Content

Filter Results By

Item
Brush Length
Tube Dia.
Brush Dia.
Bristle Material
Brand
Price
Shop By

Pipe and Tubing Brushes

41 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tube Brush,2inDia.,Black
  • SCHAEFER BRUSH
  • Tube Brush, 2inDia., BlackTube Brush,2inDia.,Black
  • Item # 36XD23
  • Mfr. Model # 14582GS
  • Tube Brush, Brush Length 4 In., Brush Dia. 2 In., Bristle Material .012 Nylon, Handle Length 11 In., Overall...More

Tube Brush,1/2inDia.,Yellow
  • SCHAEFER BRUSH
  • Tube Brush, 1/2inDia., YellowTube Brush,1/2inDia.,Yellow
  • Item # 36XD22
  • Mfr. Model # 01046GS
  • Tube Brush, Brush Length 2 In., Brush Dia. 1/2 In., Bristle Material .004 Brass, Handle Length 6 In., Overall...More

  • TOUGH GUY
  • Polyester Pipe BrushPolyester Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Polyester, Handle Type Straight with Wire Loop and Bristle Color White; Varies by Brush Dia.

  • TOUGH GUY
  • Nylon Pipe BrushNylon Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

Copper Fitting Plumb Brush,7/16inDia.
  • SCHAEFER BRUSH
  • Copper Fitting Plumb Brush, 7/16inDia.Copper Fitting Plumb Brush,7/16inDia.
  • Item # 36XD17
  • Mfr. Model # 00944-1GS
  • Copper Fitting Plumbing Brush, Brush Length 1-1/4 In., Brush Dia. 7/16 In., Bristle Material .006 Stainless...More

Tube and Fitting Brush,Length 1 3/4 In
  • TOUGH GUY
  • Polyester Tubing Pipe BrushPolyester Tubing Pipe Brush
  • Multiple product options available

    Tubing Pipe Brush, Brush Length 5", Bristle Material Polyester, Overall Length 24", Handle Type Straight with Wire Loop and Handle Material Galvanized; Varies by Brush...More

Drain,Tube & Pipe Hook Brsh,PES,Blue
  • TOUGH GUY
  • Drain, Tube & Pipe Hook Brsh, PES, BlueDrain,Tube & Pipe Hook Brsh,PES,Blue
  • Item # 2KU13
  • Mfr. Model # 2KU13
  • Drain, Tube and Pipe Hook Brush, Brush Length 8 In., Brush Dia. 2-1/4 In., Bristle Material Polyester,...More

  • TOUGH GUY
  • Polyester Tube, Pipe, and Drain BrushPolyester Tube, Pipe, and Drain Brush
  • Multiple product options available

    Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

  • TOUGH GUY
  • Polyester Valve BrushPolyester Valve Brush
  • Multiple product options available

    Valve Brush, Brush Length 7-1/2", Bristle Material Polyester, Handle Length 4-1/2", Overall Length 15", Bristle Color White and Handle Material Plastic; Varies by Brush...More

  • TANIS
  • .006 Wire Tube Brush.006 Wire Tube Brush
  • Multiple product options available

    Tube Brush, Bristle Material .006 Wire, Handle Type Twisted Wire and Bristle Color Tan; Varies by Brush Length and Brush Dia.

Copper Fitting Plumb Brush,13/16inDia.
  • SCHAEFER BRUSH
  • Copper Fitting Plumb Brush, 13/16inDia.Copper Fitting Plumb Brush,13/16inDia.
  • Item # 36XD18
  • Mfr. Model # 00947-1GS
  • Copper Fitting Plumbing Brush, Brush Length 1-1/4 In., Brush Dia. 13/16 In., Bristle Material .006 Stainless...More

Tube Brush,3/4inDia.,Gray
  • SCHAEFER BRUSH
  • Tube Brush, 3/4inDia., GrayTube Brush,3/4inDia.,Gray
  • Item # 36XD16
  • Mfr. Model # 01008GS
  • Tube Brush, Brush Length 2-1/2 In., Brush Dia. 3/4 In., Bristle Material .005 Stainless Steel, Handle Length...More

Tube Brush,3/8inDia.,Gray
  • SCHAEFER BRUSH
  • Tube Brush, 3/8inDia., GrayTube Brush,3/8inDia.,Gray
  • Item # 36XD21
  • Mfr. Model # 01024GS
  • Tube Brush, Brush Length 2 In., Brush Dia. 3/8 In., Bristle Material .006 Stainless Steel, Handle Length 6...More

  • TANIS
  • .003 Wire Tube Brush.003 Wire Tube Brush
  • Multiple product options available

    Tube Brush, Bristle Material .003 Wire, Handle Type Twisted Wire and Bristle Color Tan; Varies by Brush Length and Brush Dia.

  • WORTHINGTON
  • Tube BrushTube Brush
  • Multiple product options available

    Multiple product options available

Mini Twisted Brush,1/8in Dia,4in Length
  • TANIS
  • Mini Twisted Brush, 1/8in Dia, 4in LengthMini Twisted Brush,1/8in Dia,4in Length
  • Item # 39AL13
  • Mfr. Model # 05157
  • Mini Twisted Brush, Brush Length 3/4 In., Tube Dia. 1/16 In., Brush Dia. 1/8 In., Bristle Material Stainless...More

Mini Twisted Brush,3/32in Dia,4in Length
  • TANIS
  • Mini Twisted Brush, 3/32in Dia, 4in LengthMini Twisted Brush,3/32in Dia,4in Length
  • Item # 39AL14
  • Mfr. Model # 05164
  • Mini Twisted Brush, Brush Length 3/4 In., Tube Dia. 3/64 In., Brush Dia. 3/32 In., Bristle Material Level...More

Copper Fitting Plumb Brush,15/16inDia.
  • SCHAEFER BRUSH
  • Copper Fitting Plumb Brush, 15/16inDia.Copper Fitting Plumb Brush,15/16inDia.
  • Item # 36XD19
  • Mfr. Model # 00948-1GS
  • Copper Fitting Plumbing Brush, Brush Length 1-1/4 In., Brush Dia. 15/16 In., Bristle Material .006 Stainless...More

Pipe Cleaning Brush 4-In-1,1in. L,CS,Slv
Tube Brush,.004 Wire,Tan,18 In. OAL,PK12
  • VIKAN
  • Polyester CIP BrushPolyester CIP Brush
  • Multiple product options available

    CIP Brush, Brush Length 20", Bristle Material Polyester, Overall Length 20" and Bristle Color Blue; Varies by Brush Dia.

Tube Brush,.006 Brass,Tan,18 In OAL,PK12
Copper Fitting Plumb Brush,1-3/16inDia.
  • SCHAEFER BRUSH
  • Copper Fitting Plumb Brush, 1-3/16inDia.Copper Fitting Plumb Brush,1-3/16inDia.
  • Item # 36XD20
  • Mfr. Model # 00949-1GS
  • Copper Fitting Plumb Brush, Brush Length 1-1/4 In., Brush Dia. 1-3/16 In., Bristle Material .008 Stainless...More

Wire Brush,White,15 In.
  • TOUGH GUY
  • Wire Brush, White, 15 In.Wire Brush,White,15 In.
  • Item # 1YTL3
  • Mfr. Model # 1YTL3
  • Wire Brush, Brush Length 7-1/2 In., Brush Dia. 1-1/2 In., Bristle Material Polyester, Handle Length 7-1/2...More

Results per page: 16 | 32 | 48

Shop at Grainger for an assortment of pipe and tubing brushes used in pipe cleaning. There are tubes of different length, diameter, and material that accommodate drains of all type, large and small. There are pipes ranging from 1” to 8” in length and diameter. Choose from a selection of tubing pipe brushes, floor drain brushes, valve brushes, and wire brushes.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More