Skip Content

Filter Results By

Item
  • View MoreView Less
Brush Length
Tube Dia.
Brush Dia.
  • View MoreView Less
Bristle Material
Price
  • View MoreView Less
Shop By

Pipe and Tubing Brushes

10 Results Found that Include 128 Products

Results per page: 16 | 32 | 48
    • TOUGH GUY
    • Polyester Tubing Pipe BrushPolyester Tubing Pipe Brush
    • Multiple product options available

      Tubing Pipe Brush, Brush Length 5", Bristle Material Polyester, Overall Length 24", Handle Type Straight with Wire Loop and Handle Material Galvanized; Varies by Brush...More

    • TOUGH GUY
    • Polyester Valve BrushPolyester Valve Brush
    • Multiple product options available

      Valve Brush, Brush Length 7-1/2", Bristle Material Polyester, Handle Length 4-1/2", Overall Length 15", Bristle Color White and Handle Material Plastic; Varies by Brush...More

    • TOUGH GUY
    • Nylon Pipe BrushNylon Pipe Brush
    • Multiple product options available

      Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

    • TOUGH GUY
    • Polyester Pipe BrushPolyester Pipe Brush
    • Multiple product options available

      Pipe Brush, Brush Length 5", Bristle Material Polyester, Handle Type Straight with Wire Loop and Bristle Color White; Varies by Brush Dia.

    Drain,Tube & Pipe Hook Brsh,PES,Blue
    • TOUGH GUY
    • Drain, Tube & Pipe Hook Brsh, PES, BlueDrain,Tube & Pipe Hook Brsh,PES,Blue
    • Item # 2KU13
    • Mfr. Model # 2KU13
    • Drain, Tube and Pipe Hook Brush,Brush Length 8 In.,Brush Dia. 2-1/4 In.,Bristle Material Polyester,Overall...More

    Wire Brush,White,15 In.
    • TOUGH GUY
    • Wire Brush, White, 15 In.Wire Brush,White,15 In.
    • Item # 1YTL3
    • Mfr. Model # 1YTL3
    • Wire Brush,Brush Length 7-1/2 In.,Brush Dia. 1-1/2 In.,Bristle Material Polyester,Handle Length 7-1/2...More

    • TOUGH GUY
    • Polyester Tube, Pipe, and Drain BrushPolyester Tube, Pipe, and Drain Brush
    • Multiple product options available

      Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

    Results per page: 16 | 32 | 48