Skip Content

Filter Results By

Item
Nominal Size
  • View MoreView Less
Min. Dia.
  • View MoreView Less
Max. Diameter
  • View MoreView Less
Price
  • View MoreView Less

Pipe and Test Plugs

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Pipe Plug,Mechanical,Cleanout,4 In
    • TEST-TITE
    • Pipe Plug, Mechanical, Cleanout, 4 In
    • Item # 3EJP1
    • Mfr. Model # 83690
    • Pipe Plug, Mechanical, Cleanout, Nominal Size 4 In, Min Dia 4.41 In, Max Dia 4.53 In, Max Back Air Pressure...More

    Pipe Plug,Mechanical,Cleanout,3 In
    • TEST-TITE
    • Pipe Plug, Mechanical, Cleanout, 3 In
    • Item # 3EJN8
    • Mfr. Model # 83688
    • Pipe Plug, Mechanical, Cleanout, Nominal Size 3 In, Min Dia 3.44 In, Max Dia 3.55 In, Max Back Air Pressure...More

    Pipe Plug,Mechanical,Cleanout,3 1/2 In
    • TEST-TITE
    • Pipe Plug, Mechanical, Cleanout, 3 1/2 In
    • Item # 3EJN9
    • Mfr. Model # 83689
    • Pipe Plug, Mechanical, Cleanout, Nominal Size 3 1/2 In, Min Dia 3.75 In, Max Dia 3.85 In, Max Back Air...More

    Pipe Plug,Mechanical,Cleanout,2 In
    • TEST-TITE
    • Pipe Plug, Mechanical, Cleanout, 2 In
    • Item # 3EJN7
    • Mfr. Model # 83687
    • Pipe Plug, Mechanical, Cleanout, Nominal Size 2 In, Min Dia 2.25 In, Max Dia 2.45 In, Max Back Air Pressure...More

    Test Plug,Mechanical,T-Cone,4 In
    • TEST-TITE
    • Test Plug, Mechanical, T-Cone, 4 In
    • Item # 3EJN4
    • Mfr. Model # 86400
    • Test Plug, Mechanical, T-Cone, Nominal Size 4 In, Min Dia 3.78 In, Max Dia 4.06 In, Max Back Air Pressure 5...More

    Test Plug,Mechanical,T-Cone,3 In
    • TEST-TITE
    • Test Plug, Mechanical, T-Cone, 3 In
    • Item # 3EJN3
    • Mfr. Model # 86390
    • Test Plug, Mechanical, T-Cone, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 5...More

    Test Plug,Mechanical,T-Cone,2 In
    • TEST-TITE
    • Test Plug, Mechanical, T-Cone, 2 In
    • Item # 3EJN2
    • Mfr. Model # 86385
    • Test Plug, Mechanical, T-Cone, Nominal Size 2 In, Min Dia 1.9 In, Max Dia 2.17 In, Max Back Air Pressure 5...More

    Test Plug,Mechanical,T-Cone,6 In
    • TEST-TITE
    • Test Plug, Mechanical, T-Cone, 6 In
    • Item # 3EJN5
    • Mfr. Model # 86420
    • Test Plug, Mechanical, T-Cone, Nominal Size 6 In., Min. Dia. 5.77 In., Max. Diameter 6.08 In., Max. Back...More

    Test Plug,Mechanical,T-Cone,1 1/2 In
    • TEST-TITE
    • Test Plug, Mechanical, T-Cone, 1 1/2 In
    • Item # 3EJN1
    • Mfr. Model # 86375
    • Test Plug, Mechanical, T-Cone, Nominal Size 1 1/2 In, Min Dia 1.48 In, Max Dia 1.65 In, Max Back Air Pressure...More

    Test Plug,Pneumatic,1 1/4 To 2 In
    • TEST-TITE
    • Test Plug, Pneumatic, 1 1/4 To 2 In
    • Item # 3EJK7
    • Mfr. Model # 83212
    • Test Plug, Pneumatic, Nominal Size 1 1/4 To 2 In, Min Dia 1.18 In, Max Dia 2.25 In, Max Back Air Pressure 13...More

    Test Plug,Pneumatic,3 To 4 In
    • TEST-TITE
    • Test Plug, Pneumatic, 3 To 4 In
    • Item # 3EJK8
    • Mfr. Model # 83234
    • Test Plug, Pneumatic, Nominal Size 3 To 4 In, Min Dia 2.63 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

    Test Plug,Pneumatic,4 To 8 In
    • TEST-TITE
    • Test Plug, Pneumatic, 4 To 8 In
    • Item # 3EJL1
    • Mfr. Model # 83248
    • Test Plug, Pneumatic, Nominal Size 4 to 8 In, Min Dia 3.70 In, Max Dia 8.25 In, Max Back Air Pressure 13 PSI,...More

    Test Plug,Pneumatic,10 To 16 In
    • TEST-TITE
    • Test Plug, Pneumatic, 10 To 16 In
    • Item # 3EJL3
    • Mfr. Model # 83216
    • Test Plug, Pneumatic, Nominal Size 10 To 16 In, Min Dia 8.92 In, Max Dia 16.25 In, Max Back Air Pressure 17...More

    Test Plug,Pneumatic,12 To 24 In
    • TEST-TITE
    • Test Plug, Pneumatic, 12 To 24 In
    • Item # 3EJL4
    • Mfr. Model # 83633
    • Test Plug, Pneumatic, Nominal Size 12 to 24 In, Min Dia 11.95 In, Max Dia 24.25 In, Max Back Air Pressure 5...More

    Test Plug,Pnematic,4 To 6 In
    • TEST-TITE
    • Test Plug, Pnematic, 4 To 6 In
    • Item # 3EJK9
    • Mfr. Model # 83246
    • Test Plug, Pneumatic, Nominal Size 4 To 6 In, Min Dia 3.41 In, Max Dia 6.25 In, Max Back Air Pressure 13 PSI,...More

    Test Plug,Mechanical,T-Cone,8 In
    • TEST-TITE
    • Test Plug, Mechanical, T-Cone, 8 In
    • Item # 3EJN6
    • Mfr. Model # 86435
    • Test Plug, Mechanical, T-Cone, Nominal Size 8 In., Min. Dia. 7.76 In., Max. Diameter 8.03 In., Max. Back...More

    Pressure Relief Test Plug,2 In
    • TEST-TITE
    • Pressure Relief Test Plug, 2 In
    • Item # 6KWU8
    • Mfr. Model # 83757
    • Test Plug, Pressure Relief, Nominal Size 2 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft....More

    Pressure Relief Test Plug,4 In
    • TEST-TITE
    • Pressure Relief Test Plug, 4 In
    • Item # 6KWX0
    • Mfr. Model # 83759
    • Test Plug, Pressure Relief, Nominal Size 4 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft....More

    Test Plug,Pneumatic,8 To 12 In
    • TEST-TITE
    • Test Plug, Pneumatic, 8 To 12 In
    • Item # 3EJL2
    • Mfr. Model # 83282
    • Test Plug, Pneumatic, Nominal Size 8 To 12 In, Min Dia 7.09 In, Max Dia 12.25 In, Max Back Air Pressure 17...More

    Pressure Relief Test Plug,1-1/2 In
    • TEST-TITE
    • Pressure Relief Test Plug, 1-1/2 In
    • Item # 6KWU7
    • Mfr. Model # 83756
    • Test Plug, Pressure Relief, Nominal Size 1-1/4 In. to 1-1/2 In., Max. Back Pressure 30 ft. of Head, Max. Back...More

    Pressure Relief Test Plug,3 In
    • TEST-TITE
    • Pressure Relief Test Plug, 3 In
    • Item # 6KWU9
    • Mfr. Model # 83758
    • Test Plug, Pressure Relief, Nominal Size 3 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft....More

    Results per page: 16 | 32 | 48