Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Test Plugs

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    3 to 4 In. Multi-Size Test-Ball Plug
    • CHERNE
    • 3 to 4 In. Multi-Size Test-Ball Plug3 to 4 In. Multi-Size Test-Ball Plug
    • Item # 5NRV8
    • Mfr. Model # 276348
    • Plug, Pneumatic, Nominal Size 3 to 4 In., Min. Dia. 2.8 In., Max. Diameter 4.10 In., Max. Back Pressure 40...More

    Test Ball Plug,Pneunatic,6 to 8 In
    • CHERNE
    • Test Ball Plug, Pneunatic, 6 to 8 InTest Ball Plug,Pneunatic,6 to 8 In
    • Item # 5NRT9
    • Mfr. Model # 275058
    • Test Ball Plug, Pneumatic, Nominal Size 6 to 8 In., Min. Dia. 5.25 In., Max. Diameter 8.25 In., Max. Back...More

    .39 In Kwik N Sure Plug
    • CHERNE
    • .39 In Kwik N Sure Plug.39 In Kwik N Sure Plug
    • Item # 5NRV0
    • Mfr. Model # 269832
    • Plug, Mechanical, Material of Construction Rubber, For Use In Plugging Water Line Stub-Outs, Always Block...More

    1 1/4 - 2 In Multi-Size Test-Ball Plug
    • CHERNE
    • 1 1/4 - 2 In Multi-Size Test-Ball Plug1 1/4 - 2 In Multi-Size Test-Ball Plug
    • Item # 5NRV6
    • Mfr. Model # 276128
    • Plug, Pneumatic, Material of Construction Rubber, For Use In DWV Systems to Seal Round and Out of Round Pipe,...More

    8-12 In Multi SizeTest Ball Sewer App
    • CHERNE
    • 8-12 In Multi SizeTest Ball Sewer App8-12 In Multi SizeTest Ball Sewer App
    • Item # 5NRT8
    • Mfr. Model # 275088
    • Test Ball Plug, Pneumatic, Material of Construction Rubber, For Use In DWV Systems to Seal Round and Out of...More

    Remo Remote Placement Plug  6-10 In
    8 In Monitor Well NBR Plug
    • CHERNE
    • 8 In Monitor Well NBR Plug8 In Monitor Well NBR Plug
    • Item # 5NRW7
    • Mfr. Model # 271735
    • Plug, Mechanical, Material of Construction Plastic and Rubber, For Use In Seals Monitor Wells Meets All EPA...More

    Remo Remote Placement Plug  12-18 In
    Muni-Ball Plug,Pneumatic,12 to 24In
    • CHERNE
    • Muni-Ball Plug, Pneumatic, 12 to 24InMuni-Ball Plug,Pneumatic,12 to 24In
    • Item # 5NRW1
    • Mfr. Model # 355248
    • Muni Ball Plug, Pneumatic, Rubber,Nominal Size 12 to 24 In, Min. Dia. 11.25 In, Max. Dia 24.25 In, Max. Back...More

    Muni-Ball 24-48 InW/4 InBYP
    • CHERNE
    • Muni-Ball 24-48 InW/4 InBYPMuni-Ball 24-48 InW/4 InBYP
    • Item # 5NRW0
    • Mfr. Model # 314488
    • Muni Ball Plug, Pneumatic, Material of Construction Rubber, For Use In Installation and Repair of Residential...More

    2 - 3 In Multi-Size Test-Ball Plug
    • CHERNE
    • 2 - 3 In Multi-Size Test-Ball Plug2 - 3 In Multi-Size Test-Ball Plug
    • Item # 5NRV7
    • Mfr. Model # 276238
    • Plug, Pneumatic, Nominal Size 2 to 3 In., Min. Dia. 1.9 In., Max. Diameter 3.10 In., Max. Back Pressure 40...More

    Muni-Ball 4-8 In I-Series Molded
    • CHERNE
    • Muni-Ball 4-8 In I-Series MoldedMuni-Ball 4-8 In I-Series Molded
    • Item # 5NRW4
    • Mfr. Model # 355088
    • Muni ball plug, Pneumatic, Material of Construction Rubber, For Use In Maintenance of Municipal...More

    12-18 In Multi Size Test Ball Sewer App
    • CHERNE
    • 12-18 In Multi Size Test Ball Sewer App12-18 In Multi Size Test Ball Sewer App
    • Item # 5NRU0
    • Mfr. Model # 275128
    • Test Ball Plug, Pneumatic, Material of Construction Rubber, For Use In DWV Systems to Seal Round and Out of...More

    Plug 12-15 In Big Mouth
    • CHERNE
    • Plug 12-15 In Big MouthPlug 12-15 In Big Mouth
    • Item # 5NRW3
    • Mfr. Model # 269028
    • Plug, Pneumatic, Material of Construction Rubber and Aluminum, For Use In Gravity Bypassing or Bypass...More

    12  InGripper T Handle W/Bypass
    • CHERNE
    • 12 InGripper T Handle W/Bypass12 InGripper T Handle W/Bypass
    • Item # 5NRW8
    • Mfr. Model # 272973
    • Plug, Mechanical, Material of Construction Aluminum, For Use In Concrete And Clay Pipes, Compliance Always...More

    15 In Gripper  T Handle W/Bypass
    • CHERNE
    • 15 In Gripper T Handle W/Bypass15 In Gripper T Handle W/Bypass
    • Item # 5NRW9
    • Mfr. Model # 272981
    • Plug, Mechanical, Material of Construction Aluminum, For Use In Concrete And Clay Pipes, Compliance Always...More

    Gripper 18 In T-Handle W/Bypass
    • CHERNE
    • Gripper 18 In T-Handle W/BypassGripper 18 In T-Handle W/Bypass
    • Item # 5NRX0
    • Mfr. Model # 272998
    • Plug, Mechanical, Material of Construction Aluminum, For Use In Concrete And Clay Pipes, Compliance Always...More

    Remo Remote Placement Plug  8-12 In
    Muni-Ball Plug,Pneumatic,8 to 16 In
    • CHERNE
    • Muni-Ball Plug, Pneumatic, 8 to 16 InMuni-Ball Plug,Pneumatic,8 to 16 In
    • Item # 5NRW5
    • Mfr. Model # 355168
    • Muni ball plug, Pneumatic, Rubber, Nominal Size 8 to 16 In,Min. Dia. 7.70 In, Max. Dia. 16.25 In, Max. Back...More

    Plug 8-10 In Big Mouth
    • CHERNE
    • Plug 8-10 In Big MouthPlug 8-10 In Big Mouth
    • Item # 5NRW2
    • Mfr. Model # 269008
    • Plug, Pneumatic, Material of Construction Rubber and Aluminum, For Use In Gravity Bypassing or Bypass...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More