Skip Content

Filter Results By

Applied Filters Clear All

Pipe and Test Plugs

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Test Ball Plug,Pneumatic,15-16 In,Ruber
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 15-16 In, RuberTest Ball Plug,Pneumatic,15-16 In,Ruber
    • Item # 3NVZ6
    • Mfr. Model # 262137
    • Test Ball Plug, Pneumatic, Nominal Size 15 to 16 In., Min. Dia. 14.00 In., Max. Diameter 16.25 In., Max. Back...More

    Plug 12-15 In Big Mouth
    • CHERNE
    • Plug 12-15 In Big MouthPlug 12-15 In Big Mouth
    • Item # 5NRW3
    • Mfr. Model # 269028
    • Plug, Pneumatic, Material of Construction Rubber and Aluminum, For Use In Gravity Bypassing or Bypass...More

    Gripper 18 In T-Handle W/Bypass
    • CHERNE
    • Gripper 18 In T-Handle W/BypassGripper 18 In T-Handle W/Bypass
    • Item # 5NRX0
    • Mfr. Model # 272998
    • Plug, Mechanical, Material of Construction Aluminum, For Use In Concrete And Clay Pipes, Compliance Always...More

    Test Plug,Pneumatic,10 To 16 In
    • TEST-TITE
    • Test Plug, Pneumatic, 10 To 16 InTest Plug,Pneumatic,10 To 16 In
    • Item # 3EJL3
    • Mfr. Model # 83216
    • Test Plug, Pneumatic, Nominal Size 10 To 16 In, Min Dia 8.92 In, Max Dia 16.25 In, Max Back Air Pressure 17...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More