Skip Content

Filter Results By

Applied Filters Clear All

Item
Nominal Size
  • View MoreView Less
Min. Dia.
  • View MoreView Less
Max. Diameter
Brand
Price
  • View MoreView Less

Pipe and Test Plugs

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Test Ball Plug,Pneumatic,Size 6 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 6 InTest Ball Plug,Pneumatic,Size 6 In
    • Item # 1VNF3
    • Mfr. Model # 270067
    • Test Ball Plug, Pneumatic, Nominal Size 6 In, Min Dia 5.44 In, Max Dia 6.25 In, Max Back Air Pressure 13 PSI,...More

    Test Ball Plug,Pneumatic,3-4 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 3-4 InTest Ball Plug,Pneumatic,3-4 In
    • Item # 2HCE5
    • Mfr. Model # 274526
    • Test Ball Plug, Pneumatic, Nominal Size 3-4 In, Min Dia 2.75 In, Max Dia 4.25 In, Max Back Air Pressure 13...More

    Test Ball Plug,Pneumatic,Size 4 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 4 InTest Ball Plug,Pneumatic,Size 4 In
    • Item # 1VNH2
    • Mfr. Model # 262048
    • Test Ball Plug, Pneumatic, Nominal Size 4 In, Min Dia 3.25 In, Max Dia 4.25 In, Max Back Air Pressure 22 PSI,...More

    Test Plug,Pnematic,4 To 6 In
    • TEST-TITE
    • Test Plug, Pnematic, 4 To 6 InTest Plug,Pnematic,4 To 6 In
    • Item # 3EJK9
    • Mfr. Model # 83246
    • Test Plug, Pneumatic, Nominal Size 4 To 6 In, Min Dia 3.41 In, Max Dia 6.25 In, Max Back Air Pressure 13 PSI,...More

    Test Ball Plug,Pneumatic,Size 3 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, Size 3 InTest Ball Plug,Pneumatic,Size 3 In
    • Item # 1VNH1
    • Mfr. Model # 262021
    • Test Ball Plug, Pneumatic, Nominal Size 3 In, Min Dia 2.62 In, Max Dia 3.25 In, Max Back Air Pressure 22 PSI,...More

    Test Ball Plug,Pneumatic,2-3 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 2-3 InTest Ball Plug,Pneumatic,2-3 In
    • Item # 2HCE4
    • Mfr. Model # 274518
    • Test Ball Plug, Pneumatic, Nominal Size 2-3 In, Min Dia 1.75 In, Max Dia 3.25 In, Max Back Air Pressure 13...More

    8 In Monitor Well NBR Plug
    • CHERNE
    • 8 In Monitor Well NBR Plug8 In Monitor Well NBR Plug
    • Item # 5NRW7
    • Mfr. Model # 271735
    • Plug, Mechanical, Material of Construction Plastic and Rubber, For Use In Seals Monitor Wells Meets All EPA...More

    Test Ball Plug,Pneumatic,2 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 2 InTest Ball Plug,Pneumatic,2 In
    • Item # 2HCD4
    • Mfr. Model # 262010
    • Test Ball Plug, Pneumatic, Nominal Size 2 In, Min Dia 1.88 In, Max Dia 2.25 In, Max Back Air Pressure 22 PSI,...More

    Test Ball Plug,Pneumatic,1.5 In
    • CHERNE INDUSTRIES
    • Test Ball Plug, Pneumatic, 1.5 InTest Ball Plug,Pneumatic,1.5 In
    • Item # 2HCD3
    • Mfr. Model # 262008
    • Test Ball Plug, Pneumatic, Nominal Size 1.5 In, Min Dia 1.49 In, Max Dia 1.88 In, Max Back Air Pressure 22...More

    Mech Expansion Plug,Vented Turn-Tite,3In
    • SHAW PLUGS
    • Mech Expansion Plug, Vented Turn-Tite, 3InMech Expansion Plug,Vented Turn-Tite,3In
    • Item # 14M042
    • Mfr. Model # 53005
    • Mechanical Expansion Plug, Vented T-Handle, Nominal Size 3 In., Min. Dia. 1.93, Max. Diameter 2.122, Max....More

    Results per page: 16 | 32 | 48