Skip Content

Filter Results By

Applied Filters Clear All

Item
Nominal Size
Min. Dia.
Max. Diameter
Brand
Price
  • View MoreView Less

Pipe and Test Plugs

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Mech Exp Plug,Snap-Tite,3-1/2In
    • SHAW PLUGS
    • Mech Exp Plug, Snap-Tite, 3-1/2InMech Exp Plug,Snap-Tite,3-1/2In
    • Item # 14M023
    • Mfr. Model # 51029
    • Mechanical Expansion Plug, Snap-Tite, Nominal Size 3-1/2 In., Min. Dia. 3.38, Max. Diameter 3.786, Max. Back...More

    3 to 4 In. Multi-Size Test-Ball Plug
    • CHERNE
    • 3 to 4 In. Multi-Size Test-Ball Plug3 to 4 In. Multi-Size Test-Ball Plug
    • Item # 5NRV8
    • Mfr. Model # 276348
    • Plug, Pneumatic, Nominal Size 3 to 4 In., Min. Dia. 2.8 In., Max. Diameter 4.10 In., Max. Back Pressure 40...More

    Locking Plug,Mechanical,6In
    • CHERNE INDUSTRIES
    • Locking Plug, Mechanical, 6InLocking Plug,Mechanical,6In
    • Item # 3NVT8
    • Mfr. Model # 271691
    • Locking Plug, Mechanical, Nominal Size 6 In, Min Dia 5.77 In, Max Dia 6.08 In, Max Back Air Pressure 6.5 PSI,...More

    Pipe Plug,Mechanical,5 In,Natural Rubber
    Mech Exp Plug,Snap-Tite,4In
    • SHAW PLUGS
    • Mech Exp Plug, Snap-Tite, 4InMech Exp Plug,Snap-Tite,4In
    • Item # 14M024
    • Mfr. Model # 51031
    • Mechanical Expansion Plug, Snap-Tite, Nominal Size 4 In., Min. Dia. 3.94, Max. Diameter 4.413, Max. Back...More

    Results per page: 16 | 32 | 48